6mm mandrel featured products
- LOBSTER (LOBTEX) Mandrel 3mm (for HND005)Suitable Model HND005 Suitable Nut 3mm
- LOBSTER (LOBTEX) Hybrid Monkey Wrench XG G-LESSThe premium series G-LESS mechanism has been added to the popular X drive! The backlash in the vertical direction has been reduced, and usability has been greatly improved! X-DRIVE. By turning on three sides, stress is dispersed compared to the conventional product (two sides), torque is easily a... Read MoreFinish Nickel chrome plating
- LOBSTER (LOBTEX) Powerful Nippers (with Grip Adapter)Reliable Japanese quality "J-CRAFT" series! Two patterns of blade shapes with and without blade holes that can be selected according to the application! Due to the high hardness, cutting ability, and durability of the blade, it can be used in various situations, including those related ... Read MoreMass (g) 150, grip adapter: 3 Overall Length (mm) 163, Grip adapter: 94 Cutting Capacity, Steel Wire (Φmm) 2 Cutting Capacity, Copper Wire (Φmm) 2.6 Blade Length (mm) 21 Hole Diameter (Φmm) Blade: 1.8 Included Accessories Grip adapter (black) Shape Round bladefrom S$27.99Min. 2 days
- TRUSCO Tube Bender (for Stainless Steel)Soft copper pipes, iron pipes, and thin stainless steel pipes can be smoothly bent up to 180 °.
- LOBSTER (LOBTEX) Hand NatterFor mounting shrimp nuts. You can also easily replace the screw mandrel when resizing.Mass (kg) 0.6 Trusco Part No. 123-9945 Overall Length (mm) 275 Type Hand Nutter
- TOHATSU Round wire coil spring LRThe round wire coil spring uses silicon chrome steel for springs (some piano wire class B) and has excellent performance in high stress, amplitude, and heat resistance.from S$11.99Min. 2 days
- MonotaRO Tool Set Drive Size 9.5 mmA handy set with various tools set in a small steel tool box. We have a lineup of tools for various purposes, from safety-designed sockets, wrenches to soft hammers that prevent the drawer from popping out when you carry it. The third stage is free space. For work in various scenes * Use the tool... Read MoreCase Dimensions (mm) 355×220×220 Mass (kg) 7.5 Item Quantity per Set 82 Square Drive (mm) 9.5
- MonotaRO Tool Chest Combination Type BOXA box that can be used in combination with Monotaro's combined tool chest. It can be carried as a single unit or combined (combined tool chest sold separately). For storing tools, etc. * Be careful not to let the drawer pop out when you carry it.Material Reinforced PP / Steel Dimensions, Width W x Depth D x Height H (mm) 495×254×180
- Showa Spring Compression Coil Spring AP (Piano Wire)For OA equipment, electronic parts, automobile parts, electrical appliances, bicycle parts, toys, industrial equipment, etc.Spring Type Compression coil spring Material Piano wire (SWP-A) Other Tolerance is JIS class 2
- Mokuba Curved plateIt uses a special industrial steel material and is strong and long-lasting by using a heat treatment boss. For bending reinforcing bars, reinforcing bars, and deformed reinforcing bars.
- TRUSCO Both Ends Closed Wrench, 45 DegreesWith a 45 ° offset angle, you can work away from surrounding obstacles. The finished surface is beautiful, soft to the touch and heavy.Material Cr-V (chromium vanadium steel) Surface Treatment Trivalent chrome plating Shape offset
- RELIEF Mini router kitWith stepless speed adjustment function. Comes with 19 abundant accessory parts that can be used immediately. Because it is small and lightweight, you can work as if you were holding a pen.Cable Length (m) 0.96 Power Consumption (W) 10 Rated usage time (minutes) 15 Mass (g) 165 (including code) Rotation Speed at No Load (min-1[rpm]) 3000~12000 Power Input (V) AC100 50/60Hz Type of Insulation Double insulation Chucking Size (mm) Φ0.3~3.2
- Strong Tool Wire BenderYou can bend wires and wires to make various shapes. For modeling work by bending wires and wiresWire Diameter Φ(mm) (Bend wire) up to 1.5 Overall Length (mm) 110 Trusco Part No. 859-2319 Material Aluminum Color Bluefrom S$5.39Min. 2 days