6v light bulb featured products
- MARUYASU DENGYO Φ30mm Pilot Round Transformer TypeStrength (Terminal) 0.8Nm for 15 seconds Operation Ambient Temperature (℃) -20~55 Cold / Heat Resistant Temperature (℃) -40~70 Vibration Resistance 10-55Hz, double amplitude 0.35mm Insulation Resistance (MΩ) 100 or more (500V) Installation Altitude (m) 2000 or less Mounting Hole Diameter (Φmm) 30.5(+0.5~0) Temperature resistance 40 ° C 93% 96 hours Temperature Rise 40K or less Relative Humidity 45~85% Shock Resistance (m/s2) 490 Rated Secondary Voltage (V) 5.5 Rated Insulation Voltage (V) AC/DC600 Protection Class IP65 oil-proof type Transformer secondary short circuit No disconnection or ignition Shape Round Type With transformerfrom S$12.99Min. 2 days
- SAKAZUME ELECTRIC Mold frame type waterproof / drip-proof (IP65) super bright LED indicator Φ8Rated Current (mA) 1.8~6.0 Built-in lamp Chip LED (with ESD) Rated Voltage (V) DC5~60 Operating Voltage Range (V) DC5~60 Terminal Connection For soldering Material (Flange) Polycarbonate resin Material (Main Unit) Polycarbonate resin Material (Lens) Polycarbonate resin (transparent) Panel cut dimensions (mm) Φ8.2
- I.L.K. (IKEDA LENS INDUSTRIAL) Handheld Loupe Made of Gold FrameType Handheld typefrom S$16.99Min. 2 days
- YAMADA SHOMEI LIGHTING LED light Z light (light control / color control, compact type)Length (mm) 250 standard electricity consumption (yen/h) 0.18 Mass (kg) 0.9 Mounting thickness (mm) 10~45 Clamping Width (mm) 10~45 Cable Length (m) 2.2 Width (mm) 327 Height (mm) 490 Brightness (Lm) 555 Power Consumption (W) 7.5 Color rendering index (Ra) 80 Included Accessories AC adapter Mounting Dimensions (mm) Depth 40 arm Double arm Types of Light Bulb LED Light Source Color Neutral white Dimmability Possible Material Steel, resinfrom S$289.90Min. 2 days
- MonotaRO Light bulb (incandescent bulb)It is a high quality product made in Japan. As it is individually wrapped, it is convenient for storage. As a replacement light bulb for the indicator light * Do not apply excessive force such as dropping or hitting the light bulb, or scratch it. * If it is damaged, the glass pieces may scatter a... Read MoreBolster Ba9s Light Bulb (W) 1(30V)
- SATO PARTS Indicator + LED bracket + DB-7-FNut Width Across Flats (mm) 10 RoHS Directive 10 substances Suitable Door Thickness to Mount (mm) 3.0(MAX) Withstand Voltage AC500V (1 minute) Insulation Resistance (MΩ) DC500V, 100MΩ or more Suitable Crimping Terminal LED lead wire (mouth 0.5) Panel Mounting Method Nut tightening Tightening Torque (Nm) Nut: 0.3 Material (Insulator) P.B.T Material (Main Unit) Polycarbonate Color (Body) R (red), G (green), OR (orange)from S$5.69Min. 2 days
- SATO PARTS Indicator + LED bracket + DB-15-FSuitable Door Thickness to Mount (mm) 1.6(MAX) RoHS Directive 10 substances Withstand Voltage AC500V (1 minute) Insulation Resistance (MΩ) DC500V, 100MΩ or more Suitable Crimping Terminal LED lead wire (mouth 0.5) Color (Body) OR (orange) Panel Mounting Method One-touch installation Material (Insulator) P.B.T Material (Main Unit) Polycarbonatefrom S$4.89Min. 2 days
- OHM ELECTRIC Incandescent light bulb E26 60W type Clear light bulb60W type clear type incandescent light bulb. The base is E26. * Do not cover with paper or cloth or bring it close to flammable materials, as it may cause a fire or overheat of the equipment. * The light bulb is hot during lighting or for a while after it is turned off, so never touch your hand... Read MoreRated Input Current (A) 0.6 Rated Life (hours) 1000 Energy Consumption Efficiency (Lm/W) 14.1 Mass (g) 26 Outer Diameter x Total Length (mm) 55×100 Rated Power Consumption (W) 60 Total Luminous Flux (Lm) 850 Voltage (V) AC power supply: 100 (50 / 60Hz shared) Finish Clear Types of Light Bulb Clear light bulb Bolster E26 Where to Use For indoor use Bulb Shape General sphere Light Source Color Lamp colour Type of Glass Bulb PS55from S$1.99Min. 2 days