700x28c featured products
- DURO STINGER(700×28C)With 10 colors of all-color specifications, you can dress up fashionably. Available in sizes of 700 x 28C only, it is ideal for cross bikes. Wire bead * Tube is not included.ETRTO Standard 28-622 Mass (g) 445 Size 700×28C
- Panaracer PracticeA racing and training model with excellent durability, running feeling, and cost performance.Used Tube Butyl tube
- SHINKO DEMING700(CROSTREET)The best tire for fashionable cross bikes for both on-road and off-road. SR-037 can run on hard roads. In addition to the quiet center slick, cross bike tires with a block pattern design from the shoulder to the side. The center slick provides smooth on-road driving and the side block pattern pro... Read MoreColor Black
- SHINKO DEMING Anti-Punk Deluxe Anti-penetration puncture tireUses a guard zone with increased rubber thickness. Protects against punctures caused by foreign matter. * Tube is sold separatelyType WO
- IRC Premium Tube for Bicycle-Adopts a tube wall thickness of 1.20 mm-There is little natural leakage of air-The tube is rubbed and resistant to punctures Bicycle tube
- SHINKO Slick tire for MTBMTB slick tires suitable for on-road driving Ideal for MTB users who often use street use By adopting the center slick pattern, it is possible to drive lightly on asphalt roads. Uses EPDM to suppress aging deterioration of tires and improve adhesiveness and bending crack resistance (* EPDM: A typ... Read MoreSize 26×1.95 H/E Suitable Size 26×1.95 H/E ETRTO Standard 50-559 Color Black Type H/E
- BRIDGESTONE HOOP B01 (Front / Rear shared)From customers who value economic efficiency to customers who are particular about driving and fashion. Scooter tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.Display Pattern B01
- SHINKO DEMING Jr CROSS Junior CrossLight block type for off-road driving beginners Suitable for kids MTB with support from small diameter size * Tube is not included. Only tires are available.Color Black
- MINOURA Rear Hub Fixed StandA standard stand that sandwiches the rear axle from the left and right. The most commonly seen type of stand that holds the rear wheel hub shaft from the left and right to lift the rear wheel and make it stand on its own. The main body is made of iron pipe, and its elasticity is used to firmly sa... Read MoreMass (kg) 0.7 Suitable Size 20.26 inch / 700C Storage Dimensions, L x W x H (mm) 420×305×40 Color Black Material Iron Dimensions (H x W x D) (mm) When deployed / 380 × 305 × 285
- SHINKO Slick tire for MTBBy adopting the center slick pattern, it is possible to drive lightly on asphalt road surfaces. Adopting EPDM, suppresses aging deterioration of tires, and improves adhesiveness and bending crackability. (* EPDM: A type of rubber obtained by combining ethylene and Provirene, which has excellent o... Read MoreSuitable Size 26 x 1.50 H / E black Size 26×1.50 ETRTO Standard 40-559 Color Black
- IRC Type 81 foot comfort (for electric assist bicycles)Tires for electric assisted vehicles that are heavier than ordinary bicycles ・ The bead part is reinforced with a rim saver that supports the tires on the surface to suppress rim blowouts and ensure durability. Adopting developed tread rubber ・ New structure "all cover" that covers th... Read MoreColor Black
- IRC City Pops anti-punk pair windingA 7mm thick model that is resistant to puncture punctures and has a 75% thicker contact patch than regular products. The side parts are also thickened and stiffened to prevent rim blowouts. Uses an all-cover structure with excellent weather resistance and chemical resistance. Those who commute to... Read MoreColor Black Type of Valve English style Type WOfrom S$76.99Min. 2 days
- YUEI CASTER Wheel (Steel Plate Rubber Wheel with Bearing)It is widely used in general, has elasticity, and has excellent running performance on uneven road surfaces. For general useMaterial (Wheel) Steel foil rubber wheel (with bearing)
- IRC CITY POPS Super comfortable (80 type) Tire / tube setKing of standard with excellent performance and cost performance! The performance required for standard tires is well-balanced, and driving durability and comfort are perfect! Recommended for those who commute to work or school with a round-trip distance of less than 7 to 8 km, and those who are ... Read MoreSet Contents 2 tires, 2 tubes Type of Valve English style Type WO Specification Wear coefficient: 140
- SHINKO DEMING L / X Luxury"DEMING MAX durable" tires with excellent wear resistance and puncture resistance have evolved to be even more durable. Tread thickness has been increased by 20% compared to conventional tires, and it is resistant to punctures and absorbs impact from the road surface for comfortable dri... Read More
- SHINKO MTB tiresMTB dedicated block type suitable for full-scale off-road driving High off-road driving performance * Tube is not included. Only tires are available.Tire Size 26×1.95 H/E ETRTO Standard 50-559 Color Black Type H/E
- IRC MOBICITY SCT-001Next-generation model of scooter tires with excellent total balance. By adopting a high quality compound, the grip is improved on both dry and wet road surfaces while maintaining sufficient wear resistance. Compared to conventional products, the dry grip is 15% higher and the wet grip is 10% high... Read More