All Category

8 inch pvc pipe featured products

  1. Drop-in anchor (with hook) (made of stainless steel)
    A.Y. Fastener Drop-in anchor (with hook) (made of stainless steel)
    Since the outer diameter is small, the pilot hole has a small diameter and workability is improved. Since it has a built-in cone, it is easy to install upwards. Easy to confirm the completion of construction (using a dedicated driving rod). Can be installed through through holes. It is active in ... Read More
    Screw Length (mm)  11  Outer Diameter (Φmm)  12  Drill Diameter (Φmm)  12.5  Tensile Strength (kN)  15  Overall Length (mm)  30  Material (Outer Pipe)  Stainless steel (SUS304)  Material  Stainless steel (SUS304)  Thread Size  W3/8 
    from S$85.99
    Min. 2 days
  2. PVC Pipe for Water Supply 0.25M
    Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Water Supply 0.25M
    Length (m)  0.25  Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe  Material  Rigid PVC (PVC)  Outer Diameter Tolerance (mm)  ±0.2 
    Rating:
    92%
    from S$2.79
    Min. 2 days
  3. PVC Pipe for Drainage 0.25M
    Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Drainage 0.25M
    Length (m)  0.25  Standard  JIS K 6741  Type  PVC pipe  Shape  Pipe  Material  Rigid PVC (PVC) 
    Rating:
    96%
    from S$4.39
    Min. 2 days
  4. PVC Pipe HIVP 1m
    ARON KASEI PVC Pipe HIVP 1m
    Impact resistant hard polyvinyl chloride pipe for water supply. For water supply that requires impact resistance
    Length (m)  JIS Standard  JIS K 6742  Type  PVC pipe  Shape  Pipe 
    Rating:
    82%
    from S$14.99
    Min. 2 days
  5. VU Cap
    Kubota ChemiX (Former Kubota-C.I.) VU Cap
    Standard  Manufacturer standard  Type  PVC / resin pipe fittings  Material  Rigid PVC  Shape  cap 
    Rating:
    88%
    from S$1.39
    Min. 2 days
  6. PVC Pipe for Ventilation 200L
    ACE PVC Pipe for Ventilation 200L
    It can be used for ventilation and other piping. * Please note that the diameter of the pipe may vary depending on the conditions such as summer, winter, temperature, and wall thickness. All dimensions and diameters are approximate inner diameters.
    Material  PVC  Length (mm)  200 
    Rating:
    89%
    from S$2.39
    Min. 2 days
  7. Pipe stand S JB-202
    SPACIO Pipe stand S JB-202
    It is used as a stand when erecting a pipe.
    Mass (g)  295  Material  Steel (trivalent chromate treatment)  Trusco Part No.  108-0947  Inner Dia. x Outer Dia. (Φmm)  28×32 
    Rating:
    95%
    from S$15.99
    Min. 2 days
  8. Light tube
    INOAC Light tube
    Uses foamed polyethylene with a high heat retention function. It is effective in preventing dew condensation on water supply pipes and preventing temperature drops in buried pipes.
    Standard  JIS A 9511  Type  One-touch type  Length (m)  Thickness (mm)  10 
    Rating:
    88%
    from S$3.89
    Min. 2 days
  9. Stainless socket
    Usami Industrial Stainless socket
    Screw used (mm)  (Wood screw) + plate 3.1 x 20  Dimension t (mm)  0.7  Dimension C (mm)  23  Nominal Diameter (Φmm)  32  Pipe Diameter (Φmm)  32  Dimension D (mm)  4.5  Finish  Hairline  Material  SUS304  Shape  Socket  Dimension B (mm)  Φ32.5  Dimension A (mm)  Φ60.5 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  10. Long Socket
    No Brand Long Socket
    Finish  Chrome plating  Included Accessories  Mounting screw, set screw wrench  Shape  Socket  Material  Zinc die casting 
    Rating:
    89%
    from S$9.79
    Min. 2 days
  11. All Stainless Steel Pipe
    Mory Industries All Stainless Steel Pipe
    Decorative and structural stainless steel pipes with excellent aesthetics, corrosion resistance, durability, strength, etc. and maintenance-free abrasive finish are used for handrails and protective fences, and are indispensable materials for current building structural materials. It is widely us... Read More
    Finish  # 400 mirror polishing (side view) 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  12. FujiFlexible (3m)
    Fujimori Sangyo FujiFlexible (3m)
    It can be easily installed on site even in difficult construction. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength when compressed is outstanding, and the risk of damage is greatly reduced. It is a... Read More
    Operating Temperature Range (℃)  -10~100  Length (m)  3 (compression: about 0.8)  Material  Aluminum 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  13. Tight anchor (C type)
    A.Y. Fastener Tight anchor (C type)
    The completion of driving is obvious at a glance with simple construction just by driving the core rod. Construction is possible even from the top of the attachment. The body diameter and the nominal diameter of the screw are the same. It is used for equipment installation, sanitary equipment ins... Read More
    Surface Treatment  Electrogalvanized trivalent chromate  Material  Steel  Material (Bolt)  Steel (SWRCH10A)  Material (Nut)  Steel (SWRM10K) 
    Rating:
    89%
    from S$37.99
    Min. 2 days
  14. Corrugated Tube
    Modes Corrugated Tube
    It is a tube that protects the wire harness and has an uneven shape, so it can bend freely. With slit
    Material  Polypropylene 
    Rating:
    93%
    from S$23.99
    Min. 2 days
  15. HSS Precision Combination Stamp Numbers Set
    URATANI HSS Precision Combination Stamp Numbers Set
    Durability is outstanding because it is engraved with high-speed. * The number set and alphabet set do not come with a wooden holder.
    Type  Number stamp set 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  16. Pipe Joint (for PVC Pipe)
    KODAMA Pipe Joint (for PVC Pipe)
    Material  ABS resin  Color  Black 
    from S$4.79
    Min. 2 days
  17. Ball Valve Type 21/ 21 Alpha Type Socket Type
    ASAHI AV Ball Valve Type 21/ 21 Alpha Type Socket Type
    Since it is a new mechanism with a top flange, it is easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a stand or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper... Read More
    Fluid Temperature (℃)  0~50  Maximum Allowable Pressure (MPa [kgf/cm2])  1.0[10.2]  Type  Ball valve  Material (Seal)  EPDM  Connector  Plug-in  Shape  Straight  Handle Type  T type  Material  U-PVC 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  18. Finishing Joint Pipe
    ACE Finishing Joint Pipe
    * Pay attention to applicable pipes and insertion dimensions
    Material  ABS  Color  Gray 
    Rating:
    96%
    from S$1.79
    Min. 2 days
  19. MS Stainless Steel Coated Pipe
    Mory Industries MS Stainless Steel Coated Pipe
    Stainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read More
    Finish  # 400 mirror polishing (side view)  Specification  There is a curing bag 
    Rating:
    89%
    from S$11.99
    Min. 2 days

Other Related Pages