All Category

8 step ladder featured products

  1. Speed ladder
    TOEI LIGHT Speed ladder
    Width 40 cm type Belt spacing: Adjustable (with scale at 10 cm intervals) Flexible and hard-to-break PE resin plate Buckle is removable and the plate can be easily replaced with a storage bag Ladder training is a staple of basic training for various athletes. It is recommended not only for quick ... Read More
    Specification  With connecting buckle  Type  Adjustable 
    from S$89.99
    Min. 2 days
  2. Speed ladder
    TOEI LIGHT Speed ladder
    Width 50 cm type Belt spacing: Adjustable (with scale at 10 cm intervals) Flexible and hard-to-break PE resin plate Buckle is removable and the plate can be easily replaced with a storage bag Ladder training is a staple of basic training for various athletes. It is recommended not only for quick ... Read More
    Specification  With connecting buckle  Type  Adjustable 
    from S$129.90
    Min. 2 days
  3. Color speed ladder
    TOEI LIGHT Color speed ladder
    The 4-color PE resin plate is durable (thickness about 5 mm) and has moderate flexibility. It is a slide type (adjustable at 10 cm intervals) and can be used by adjusting the interval to suit each layer from junior layer to general. .. Ladder training is a staple of basic training for various ath... Read More
    Length (m)  2.6  Material  Nylon belt, plate PE resin  Color  Blue, green, red, yellow  Mass (kg) 
    from S$299.90
    Min. 2 days
  4. Aluminum Ladder
    MonotaRO Aluminum Ladder
    Made of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. Since it is foldable, it can be stored in a small space even when stored. * Be sure to read the attached instruction manual before use.
    Maximum Working Load (kg)  80  Specification  Folding standard type 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  5. Alloy ladder type tire chain
    FEC Alloy ladder type tire chain
    A 9mm chain that is ideal for flat tires and vehicles with narrow clearances. Can be installed on most domestic cars. Easy installation without jacking up. Excellent durability and quietness. Reliable performance with twist cloth. For passenger cars and minivans only (cannot be used for RVs and c... Read More
    Shape  Ladder type  Included Accessories  gloves 
    Rating:
    86%
    from S$149.90
    Min. 2 days
  6. Programmable controller CP1E application model
    OMRON Programmable controller CP1E application model
    Standard type (N / NA □□ type) CP1E CPU unit "Smart Input" makes ladder programming easy. Can be connected with a commercially available USB cable Expand applications with high controllability and functions
    Data Memory Capacity  8K words  Command  About 200 types  Programming language  Ladder chart method  Type of Control  Stored program method 
    from S$679.90
    Min. 2 days
  7. Caster with self-brake (plate type, free wheel)
    HAMMER CASTER Caster with self-brake (plate type, free wheel)
    The casters with self-brake start braking from about 6 daN, and when a load of about 9 daN is applied, the stopper mechanism automatically operates to fix the position of the object to which this caster is attached. When there is no load, the casters move smoothly, and when a load is applied, it ... Read More
    Wheel Width (mm)  20  Caster Offset (mm)  21  Allowable Load (daN)  30  Wheel No.  425E-R50  Turning Radius (mm)  47  Wheel Diameter D (Φmm)  50  Mounting Dimensions X x Y (mm)  56×28  Mounting Hole Diameter P (Φmm)  6.5  Mounting Height H (mm)  65  Mounting Plate A x B (mm)  70×42  Trusco Part No.  814-3614  Finish of Hardware  Chrome plating  Type of Sign  Flat swivel  Stopper  None  Caster Type  Plate type swivel caster  Material (Wheel)  Rubber integrated wheel with resin bush  Wheel Type  Single wheel  Shape  Universal car SB 
    Rating:
    88%
    from S$8.89
    Min. 2 days
  8. Step Clamp Kit
    SUPER TOOL Step Clamp Kit
    from S$679.90
    Min. 2 days
  9. CPU module SPH300
    Fuji Electric CPU module SPH300
    Ultra-high-speed processing-Basic instructions have achieved ultra-high-speed processing of 20ns. Multi-CPU support-Up to 8 units can be multi-supported. Achieves high-speed control by load distribution. Redundancy-1: 1 warm standby and N: 1 cold standby improve system safety and reliability Full... Read More
    Number of POUs per project  2000 (including POU in library)  Maximum program capacity within 1 POU  8192 steps  Temporary area  8192 words  Current Consumption (mA)  Internal (24 VDC): 200 or less 
    Rating:
    60%
    from S$1,799.00
    Min. 2 days
  10. High quality aluminum ladder rail
    ETHOS-Design High quality aluminum ladder rail
    made in Japan
    Allowable Load (kg)  250 
    Rating:
    100%
    from S$349.90
    Min. 2 days