90 degree elbow featured products
- INOC 90 ° elbow (long)Shape Elbow 90 ° Material Stainless steel Type Welded joint
- TRUSCO 90 ° elbow (stainless steel)Stainless steel threaded joints used in various equipment. For water, oil and gas.Operating Temperature Range (℃) -20~220 Maximum Operating Pressure (MPa) Room temperature 1 Maximum Allowable Pressure (MPa) Room temperature 1 Material Stainless steel 304 (SCS13A)from S$6.89Min. 2 days
- O.N. INDUSTRIES (ONK) 90 ° elbow stainless steel threaded fitting* Prior to equipment, when flowing gas such as air that may cause permeation leakage from the gasket, apply gasket paste thinly and evenly to the surface and inner diameter cross section of the gasket.RoHS Directive 10 substances Nominal Pressure 10K Shape Elbow 90 ° Type of Thread PT screw Material Stainless steel (SUS304) Type Threaded joint
- Benkan Kikoh Welded Fitting (Stainless Steel) 90 ° Short ElbowShape Elbow 90 ° Type Welded pipe fitting Material SUS304W
- KITZ Elbow threaded fittingsStainless steel with excellent corrosion resistance KITZ Stainless steel screwed fittings are made of austenitic (Ni-Cr nickel-chrome) metal with high corrosion resistance. This metal contains several types of steel with different chemical compositions, but the austenitic stainless steel used in ... Read MoreRoHS Directive 10 substances Shape Elbow (90 °) Material SCS13A Suitable Fluid Steam, air, gas, oil, pulsating water Type Threaded joint
- CA SANSHO Light leather armrestDimensions, Width W x Depth D x Height H (mm) 115×290×410 Mass (g) 1800 Color BK
- ARON KASEI HI45 ° elbowType PVC pipe fittings Standard JIS K 6743 Shape Elbow 45 °
- Kubota ChemiX (Former Kubota-C.I.) HI45 ° elbowType PVC / resin pipe fittings Material Rigid PVC (PVC) Shape 45 ° elbow
- Itoh Seisakusho ArmrestPlaced in the front space (dead space) and convenient for storing small items such as CD software! * Please note that this is a general-purpose product, not a dedicated product.
- Kubota ChemiX (Former Kubota-C.I.) Heat resistant PVC pipe 0.25MLength (m) 0.25 Standard JIS K 6776 Type PVC pipe Shape Pipe Material Rigid PVC (PVC) Outer Diameter Tolerance (mm) ±0.2
- YODOSHI Stainless Steel Long NippleMaximum Operating Pressure (MPa) 1.0 Shape Nipple RoHS Directive Non regulated Type of Thread PT screw Material Stainless steel (SUS304)
- TRUSCO Joint Bracket 19 Type L ChromeIt can be widely used as a connecting bracket for daily necessities. It is possible to dodge the raised part and connect it, which is also useful as a reinforcing metal fitting for carpentry work. A member that can be easily and variously combined. Make use of your ideas with abundant parts. Luck... Read MoreWall Thickness (mm) 2.0 Width W (mm) 19 Hole Diameter (Φmm) 6.5 Material Iron (chrome)
- CA SANSHO Lightly armrestColor BKW Mass (g) 2010 Dimensions, Width W x Depth D x Height H (mm) 125×325×420from S$59.99Min. 2 days
- Kubota ChemiX (Former Kubota-C.I.) HI TeeStandard JIS K 6743 Type PVC / resin pipe fittings Material Rigid PVC (PVC) Shape Tee
- K.G.Y. Industry L-shaped shelf holderStandard shelf support! Simple form and a wide variety of sizes and colors in pursuit of cost performance.shelf support bracket L-shaped shelf holder Material Steel (powder coating)from S$2.39Min. 2 days