All Category

9v dc power adapter featured products

  1. Power adapter AC-DC 9V
    OHM ELECTRIC Power adapter AC-DC 9V
    With an external power supply terminal of DC9V (up to 660mA) AC adapter that can be used for household electric appliances 4 types of conversion plugs are included according to the shape standard of the connection terminal. Slim type with a width of about 27 mm that does not disturb the mouth
    Included Accessories  Conversion plug  Cable Length (m)  About 1.8  Input  AC100-240V50/60Hz  Mass (g)  Approximately 45 (main unit only)  Output  DC9V 660mA 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  2. USB+PD+Power adapter
    PGA USB+PD+Power adapter
    A power adapter with a USB-C port that supports Power Delivery (PD). In the past, the charging voltage was fixed at 5V, but PD uses a high voltage and automatically switches to a voltage suitable for terminal equipment (5V, 9V, 12V for this product) to charge. The PD, which uses a high voltage, e... Read More
    Number of Ports  1 port  Body dimensions (width W x height H x depth D) (mm)  43×48×27  Mass (g)  50  Output  Power Delivery(18W)  Output Current (A)  Total: 3  USB port  USB-C  Color  White 
    from S$37.99
    Min. 2 days
  3. USB+PD+Power adapter
    PGA USB+PD+Power adapter
    It is a power adapter (with USB-C & Lightning cable) equipped with a USB-C port that supports Power Delivery (PD). In the past, the charging voltage was fixed at 5V, but PD uses a high voltage and automatically switches to a voltage suitable for terminal equipment (5V, 9V, 12V for this produc... Read More
    Number of Ports  1 port  Cable Length (m)  1.5  Body dimensions (width W x height H x depth D) (mm)  43×48×27  Mass (g)  95  Standard  Lightning  cable type  Normal cable  Output  Power Delivery(18W)  Output Current (A)  Total: 3  USB port  USB-C  Color  White 
    from S$64.99
    Min. 2 days
  4. USB+PD+Power adapter
    PGA USB+PD+Power adapter
    It is a power adapter (with USB-C & USB-C cable) equipped with a USB-C port that supports Power Delivery (PD). In the past, the charging voltage was fixed at 5V, but PD uses a high voltage and automatically switches to a voltage suitable for terminal equipment (5V, 9V, 12V for this product) t... Read More
    Number of Ports  1 port  Cable Length (m)  1.5  Body dimensions (width W x height H x depth D) (mm)  43×48×27  Mass (g)  95  cable type  Normal cable  Output  Power Delivery(18W)  Output Current (A)  Total: 3  Standard  Type-C  USB port  USB-C  Color  White 
    from S$56.99
    Min. 2 days
  5. USB+PD+Power adapter
    PGA USB+PD+Power adapter
    It is a power adapter (with USB-C & USB-C cable) equipped with a USB-A / USB-C port that supports Power Delivery (PD). Equipped with a USB-A port, two units can be charged at the same time. In the past, the charging voltage was fixed at 5V, but PD uses a high voltage and automatically switche... Read More
    Cable Length (m)  1.5  Number of Ports  2 ports  Body dimensions (width W x height H x depth D) (mm)  43×48×27  Mass (g)  95  cable type  Normal cable  Output  Power Delivery(18W)  Output Current (A)  Total: 3  Standard  Type-C  USB port  USB-C&USB-A  Color  White 
    from S$59.99
    Min. 2 days
  6. AC adapter
    OHM ELECTRIC AC adapter
    USB Type-C AC adapter compatible with high output "Qualcomm Quick Charge 3.0" and "USB Power Delivery" Automatically switches and charges up to 12V according to the device to be connected Smartphone, wireless charger Maximum output 18W foldable plug Type-C to Micro-B male cabl... Read More
    Number of Ports  Outer dimensions, Width W x Height H x Depth D (mm)  55×55×21  Rated input  AC100-240V50/60Hz0.5A  Mass (g)  About 60  Included Accessories  Type-C to Micro-B male cable (about 1m)  Output Terminal  USB Type-C port 
    from S$33.99
    Min. 2 days
  7. iCharger Quick Charge 3.0 Quick USB Power Adapter
    PGA iCharger Quick Charge 3.0 Quick USB Power Adapter
    A quick USB power adapter that supports Quick Charge 3.0. Quick Charge 3.0 compatible models can be charged about 90% faster in 1 hour! It can be charged about 3 times faster than a 1A charger. Even if it is not a quick charging compatible terminal, it will be charged with a maximum output equiva... Read More
    Dimensions, Width W x Height H x Depth D (mm)  52×63×20  Mass (g)  57  Input  AC100-240V 50/60Hz 32-43VA  Output  DC:3.6-6.5V 3A / 6.5-9V 2A / 9-12V 1.5A  Suitable Model  USB terminal cable (Type-A) 
    from S$38.99
    Min. 2 days
  8. 6V general purpose adapter
    OHM ELECTRIC 6V general purpose adapter
    6V output general-purpose power adapter. Light and compact switching power supply. 4 dry batteries (1.5V x 4) type * Do not use it for radio as it may cause noise.
    Input Voltage (V)  AC100(50/60Hz)  Cable Length (m)  About 1.8  Mass of Main Unit (g)  About 45  Output Voltage  DC6V/1000mA 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  9. XP Power Isolated DC-DC Converter IML02 Series
    XP POWER XP Power Isolated DC-DC Converter IML02 Series
    from S$19.99
    Min. 2 days
  10. AC Adapter
    REVEX AC Adapter
    AC adapter mainly for X series and SD sensor cameras. * Other than the X series and sensor cameras, it can be used for the "Spot Human Feeling Chime (GC250)".
    Output  DC5V 500mA  Current Consumption (A)  0.2  Series  X series  Cable Length (m)  1.8  Input  AC100V 50/60Hz 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  11. Power adapter
    VESSEL Power adapter
    from S$99.90
    Min. 2 days
  12. Compact AC adapter
    Kyohritsu Electronic Industry Compact AC adapter
    Worldwide compatible switching type ultra-compact AC adapter. The size is so compact that it won't get jammed even if you carry it around.
    Rating:
    95%
    from S$12.99
    Min. 2 days
  13. Portable power
    CELLSTAR Portable power
    High-power portable power supply with built-in powerful battery Demonstrates outstanding power as an emergency power source for outdoor activities, leisure activities such as fishing, disasters, battery troubles, etc. Easy cell start Equipped with 150W inverter power supply Wide range lighting fo... Read More
    Operating Temperature Range (℃)  -20~+40  Mass (kg)  Color  Cool silver  Rated Voltage (V)  DC12  Output Waveform  Square wave 
    Rating:
    86%
    from S$449.90
    Min. 2 days
  14. Optional AC adapter for Proscale
    dretec Optional AC adapter for Proscale
    Optional AC adapter for professional scale
    Power Input (V)  AC100 
    from S$38.99
    Min. 2 days
  15. AC adapter for digital shower proof scale
    CUSTOM AC adapter for digital shower proof scale
    It is an AC adapter for digital shower proof scales.
    Rating:
    100%
    from S$48.99
    Min. 2 days
  16. DC Motor Vacuum Pump (Also Used as Compressor)
    AS ONE DC Motor Vacuum Pump (Also Used as Compressor)
    It is a type that can be used as both a vacuum pump and a compressor, and can be used according to your needs. It is a diaphragm type DC motor and is suitable for long-term use.
    Voltage (V)  12  Power Supply  DC  Type of Dry Pump  Diaphragm type  Type of Pump  Dry  Insulation Class  E class equivalent 
    Rating:
    80%
    from S$89.99
    Min. 2 days