All Category

A2 file featured products

  1. Drawing file GS
    KING JIM Drawing file GS
    A standard for book-type drawing files with a wide variety of sizes. With a magic zipper that is easy to open and close. A book type that can be stored as it is without wrapping or creases on the drawing. The number of sheets that can be stored is when a standard parchment paper of 50 μm is stored.
    File Capacity  200 sheets 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  2. Drawing case file A2
    KOKUYO Drawing case file A2
    The entire drawing clear holder can be stored without folding the drawing. You can write the title on the back (sticker). * Capacity is the number of drawing clear holders with the maximum capacity of drawings.
    Storage Capacity  2 drawing clear holders  Spine Width (mm)  22  Outer Width (mm)  443  Height (mm)  625  Size  A2  Act on Promoting Green Procurement  Conformity 
    from S$37.99
    Min. 2 days
  3. Drawing file (craft type)
    KOKUYO Drawing file (craft type)
    Since the specifications are such that the folded part is engaged, you can easily open and close the file.
    Eco Mark Certification Number  17112156  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity 
    from S$13.99
    Min. 2 days
  4. Clear file color base replacement type (A4 vertical type)
    KING JIM Clear file color base replacement type (A4 vertical type)
    The surface of the pocket is embossed with less light reflection and stickiness. The pocket has punched holes that can also be used for 2-hole files. The binding tool is a ring type that is convenient for adding or replacing pockets. The mount has a similar color to the cover and comes with a dot... Read More
    Material  (Cover / Pocket) Recycled PP  Number of Holes  30  Height (mm)  318  Size  A4 vertical  Act on Promoting Green Procurement  Conformity 
    from S$17.99
    Min. 2 days
  5. Drawing file Super slim type A2
    KOKUYO Drawing file Super slim type A2
    Each file box (A3-LFBN-M) can hold 7 books. * The capacity of tracing paper is 60g / m 2 to 40g / m 2 , and the number of blueprints is the number when using a thick mouth.
    Spine Width (mm)  13  Eco Mark Certification Number  17112156  Outer Width (mm)  315  Height (mm)  435  Size  A2  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Specification  Folded 
    from S$7.79
    Min. 2 days
  6. iimo Flat Files Economy
    KOKUYO iimo Flat Files Economy
    Binding Thickness (mm)  15  Spine Width (mm)  18  Number of Holes  2 holes  Dimensions (Width W x Height H) (mm)  231×307  Hole Distance (mm)  80  Size  A4 vertical  Number of Storage (sheets)  About 150  Act on Promoting Green Procurement  Conformity  Type  Vertical type  Material (Binder)  Holding plate / slide frame: Playback PS 
    Rating:
    86%
    from S$6.39
    Min. 2 days
  7. Clear book fixed type
    KOKUYO Clear book fixed type
    Pursuing economic efficiency by simplifying quality and functionality. The back of the spine heading paper is designed with functional filing in mind.
    Act on Promoting Green Procurement  Conformity  Material  Cover / Pocket / R-PP  Specification  Replacement paper type 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  8. Drawing file color slip sheet A1 Folded
    KOKUYO Drawing file color slip sheet A1 Folded
    This is a drawing file made of color interleaving paper. The one-touch opening and closing type makes it easy to put in and take out drawings. You can write the title on the back (sticker). * The capacity of tracing paper is 60g / m 2 to 40g / m 2 , and the number of blueprints is the number when... Read More
    Spine Width (mm)  28  Outer Width (mm)  442  Height (mm)  622  Size  A1  Act on Promoting Green Procurement  Conformity  Specification  Folded  Number of Storage (sheets)  Tracing paper: 130-150, blue grill: 80 
    from S$47.99
    Min. 2 days
  9. A4 Lami Tab Heading 2 Hole 12 Mountain
    Maruman A4 Lami Tab Heading 2 Hole 12 Mountain
    Size  A4  Number of Holes  Type  12 mountains 
    from S$5.59
    Min. 2 days
  10. Drawing Clear Holder (C Type)
    KOKUYO Drawing Clear Holder (C Type)
    It has an index label that is convenient for searching. The side covers that completely protect the drawing are attached facing the left, right, and bottom in three directions, so the drawing does not stick out or fall off.
    Thickness (mm)  0.2  Material  R-PP 
    Rating:
    86%
    from S$5.69
    Min. 2 days
  11. A4 Refill 2 Pockets
    KOKUYO A4 Refill 2 Pockets
    A refill that fits perfectly in the most popular tube files, folders, and paper-replacement clear books. If you use it together with a 30-hole file, you can create your own original file. * No core
    Eco Mark Certification Number  17112133  Pocket dimensions (width W x height H) (mm)  210×148  Dimensions, Height x Width (mm)  300×230  Thickness (μm)  80  Size  A4-S  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  12. (+) Countersunk tapping screw Class 1 A (Iron / chromate) (small box)
    Osaka Spirit (+) Countersunk tapping screw Class 1 A (Iron / chromate) (small box)
    Surface Treatment  Chromate  Socket Shape  Cross hole  Material  Iron  Head Shape  Plate 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  13. Tapping screw
    Marvel Tapping screw
    Type  Dish head  Material / Finish  Iron / Unichrome plating  Thread Size  M4  Head Shape  Plate 
    Rating:
    93%
    from S$7.19
    Min. 2 days
  14. LED arm light
    TWINBIRD LED arm light
    Achieves light that evenly illuminates the desk. Moreover, the glare has been reduced. When you want a little light at hand. Toning function that allows you to select the color of light according to the scene Touch switch type that can be operated just by touching Timer function that automaticall... Read More
    Total Luminous Flux (Lm)  (Instrument) 92  Arm Length (mm)  (Top) Approx. 255, (Bottom) Approx. 400  Energy Consumption Efficiency (Lm/W)  20.4  Clamping Width (mm)  20~55  Mass (g)  830 (including clamp)  Power Supply  AC100V(50/60Hz)  Standby power (W)  About 0.6  Power Cable (m)  About 1.8  Color  Black  Color (Body)  Black  Lighting Type  Constant current method  Types of Light Bulb  LED  Dimmability  Possible  arm  Single arm 
    Rating:
    77%
    from S$119.90
    Min. 2 days
  15. Deluxe transparent pocket
    KING JIM Deluxe transparent pocket
    Beautifully stores large-format documents up to A2 without folding them. The transparent PP film is thick and suitable for organizing materials that are stored and used for a long period of time. The best combination with the clear file GL107D (A2 vertical type). * Depending on the combination of... Read More
    Sheet Thickness (mm)  0.09  Color  (Mount) cream 
    from S$11.99
    Min. 2 days
  16. Transparent clear book
    LIHIT LAB. Transparent clear book
    A colorful skeleton type clear book that uses transparent fabric. No middle mount, fixed pocket. Eye-friendly embossed pocket.
    Spine Width (mm)  11  Number of Pockets  20  Material  Cover, pocket / polypropylene 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  17. Desk light
    OHM ELECTRIC Desk light
    Touch-type 2-step dimming brightness that illuminates your hands brightly Approximately 2000 lux. JIS standard AA type compliant T-type wide light emission with 32 cm light emitting surface (illuminates the entire desk widely) Lights up the hand brighter with side light emission type Adopts a col... Read More
    Rating  DC18.5V、0.38A  Light Source  Chip-type LED (not replaceable)  Illuminance (Lx)  Approximately 2000 (under 35cm lighting)  Dimensions, Width W x Height H x Depth D (mm)  (Approx.) 360 × 360 × 125  Total Luminous Flux (Lm)  900 lumens (maximum)  Color Temperature  Approx. 5000 Kelvin (lunch white)  Mass (g)  About 895  Power Consumption (W)  About 9 
    from S$67.99
    Min. 2 days
  18. LED Desk Light Airled
    TWINBIRD LED Desk Light Airled
    Eye-friendly, spacious light Intuitive operation Industry's smallest class base installation area
    Luminous Flux (Lm)  1000  Power Consumption (W)  13 (0.3 when off)  Shade Dimensions (mm)  285  Energy Consumption Efficiency (Lm/W)  76.9  Color rendering index (Ra)  80  JIS Illuminance  AA type equivalent  Power Input (V)  AC100(50/60Hz)  Mass (kg)  About 1.5  Power Cable (m)  About 1.8  Dimensions (H x W x D) (mm)  About 145 × 135 × 465  arm  Angle adjustment  Types of Light Bulb  LED  Light Source  LED  Light Color  Lunch white (5000K)  Dimmability  Possible 
    from S$159.90
    Min. 2 days
  19. Clear Book (Vertical Type)
    LIHIT LAB. Clear Book (Vertical Type)
    Fixed pocket type. An interchangeable spine heading that is convenient for sorting and organizing. Eye-friendly embossed pocket.
    Color  Blue  Act on Promoting Green Procurement  Conformity  Material  Cover, pocket / polypropylene  Pocket Type  Vertical  Included Accessories  With middle mount 
    Rating:
    100%
    from S$3.39
    Min. 2 days

Other Related Pages