All Category

A3 paper cutter featured products

  1. Disc Cutter
    CARL Disc Cutter
    A rotary blade slide type cutting machine that reduces paper misalignment during cutting. A holding ruler that makes it easy to see the paper. Blades and mats can be safely replaced with a single touch. With storage space for cutter mat and rotary blade.
    Cutting  Sliding type  Included Accessories  Straight round blade × 1, cutter mat × 1 
    Rating:
    87%
    from S$34.99
    Min. 2 days
  2. Root van  All free
    TRUSCO Root van All free
    The loading platform has a robust rib structure. It is not easily attacked by chemicals and solvents and has excellent durability. A non-slip pattern is engraved on the table, and the stripe structure on the outer circumference is higher toward the outside. There are 4 anti-slip rubbers on the ta... Read More
    Load Capacity (kg)  100  Platform Height (mm)  112  Mass (kg)  2.5  Platform Width (mm)  370  Platform Dimensions (Depth) (mm)  500  Wheel Diameter (Φmm)  75  2018 Trusco page  8 1055  Trusco Part No.  820-6424  Material (Wheel)  Nylon (100% recycled material)  Material (Wheel / Hardware)  Steel 
    from S$66.99
    Min. 2 days
  3. Replacement cutter mat for disc cutter
    CARL Replacement cutter mat for disc cutter
    Replacement cutter mat for disc cutters only. By replacing the cutter mat, a more comfortable sharpness will be maintained. The cutter mat can be used in 2 places with the left and right sides swapped, and a total of 4 places on both sides. If the groove becomes deep and difficult to cut, change ... Read More
    Material  PVC 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  4. Disc cutter spare blade
    CARL Disc cutter spare blade
    A spare blade for disc cutters. If the sharpness deteriorates, replace it with a new blade. By exchanging the blade, high accuracy and sharpness are maintained. To replace the spare blade, remove the blade from the holder, align the spare blade with the hexagonal part of the holder, and attach th... Read More
    Material  Steel  Main Unit Size (mm)  Φ28×0.3  Mass (g)  1.5 
    Rating:
    92%
    from S$5.99
    Min. 2 days
  5. Resin Flat Trolley
    IRIS OHYAMA Resin Flat Trolley
    Because it is lightweight, it can be used easily. Swivel casters x 2 (handle hole side), fixed casters x 2 * Be sure to use within the load capacity. Make sure that the load is applied evenly so that the load is not concentrated on one point.
    Platform Height (mm)  110  Caster  2 wheels freely  Mass (kg)  2.2  Platform Width (mm)  365  Platform Dimensions (Depth) (mm)  495  Wheel Diameter (Φmm)  75  Allowable Load (kg)  80  Color  Black  Feature  Lightweight  Material (Wheel)  Nylon  Material (Main Unit)  Polypropylene  Material (Cargo)  Resin  Material (Wheel / Hardware)  Steel  Type  compact 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  6. Rotary cutter cutter mat
    Nakabayashi Rotary cutter cutter mat
    Rotary cutter option with rotary blade slide method
    Rating:
    70%
    from S$12.99
    Min. 2 days
  7. Rotary Cutter 28
    OLFA Rotary Cutter 28
    Blade Diameter (Φmm)  28  Trusco Part No.  859-0626  Specification  Spare blade type, both right and left  Material (Blade)  Tungsten steel 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  8. Perforation Rotary Cutter 28
    OLFA Perforation Rotary Cutter 28
    Material (Blade)  SKS-7  Specification  Spare blade type, both right and left  Blade Diameter (Φmm)  28 
    Rating:
    84%
    from S$11.99
    Min. 2 days
  9. Cutter Mat
    OLFA Cutter Mat
    A cutting mat that is indispensable for stable cutting. It has a three-layer structure of soft, hard, and soft PVC, and can be used on both sides.
    Dimensions, Height x Width (mm)  170×450  Thickness (mm)  Mass (g)  210  Trusco Part No.  374-1451  Size  A3 half 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  10. Disc Cutter
    CARL Disc Cutter
    Two-sided! The right is Komakaku. The left is Hanbun. Easy-to-understand cutting position with a light-condensing paper retainer. Isobaric paper fixing method that cuts stably just by pressing the slider. [Difficult to move] Paper ruler (patent pending) Can be installed on the left and right side... Read More
    Cutting  Sliding type 
    Rating:
    100%
    from S$94.99
    Min. 2 days
  11. Rotary Cutter 45
    OLFA Rotary Cutter 45
    Blade Diameter (Φmm)  45  Trusco Part No.  859-0627  Replacement Blades  Circular blade 45 mm replacement blade  Specification  Spare blade type, both right and left  Material (Blade)  Tungsten steel 
    Rating:
    77%
    from S$16.99
    Min. 2 days
  12. 5 paper cutter (rotary) blade holders
    KOKUYO 5 paper cutter (rotary) blade holders
    from S$14.99
    Min. 2 days
  13. Small Resin Carrier Komawari-kun
    TRUSCO Small Resin Carrier Komawari-kun
    The sound is quiet by adopting Φ75 sound saving casters. By adopting elastomer resin wheels, it has higher resilience and moves lighter than conventional rubber wheels, reducing tire marks. The light weight is 3.9 kg (about 9% lighter than the conventional product), which reduces the burden on th... Read More
    Load Capacity (kg)  100  Platform Height (mm)  125  Mass (kg)  3.9  Platform Width (mm)  390  Platform Dimensions (Depth) (mm)  600  Wheel Diameter (Φmm)  75  Handle Height (mm)  790  Material (Wheel)  Elastomer resin  Type  Folding handle type  Applicable stopper  KW-GJS  Feature  Lightweight  Material (wheel)  Steel  Material (Handle)  Steel (melamine baked paint)  Caster  Swivel caster, 2 fixed casters each 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  14. Kadarurun
    Sun-Star Stationery Kadarurun
    Dimensions, Width W x Height H x Depth D (mm)  110×140×40  Material  ABS, TPE, stainless steel  Specification  Cut radius 5mm 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  15. Two-stage cart
    Ishikawa Seisakusho Two-stage cart
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Caster  2 free casters, 2 fixed casters  Type  2-stage single handle  Shelf Spacing (mm)  490  Effective dimension (height) (mm)  490  Material (Wheel)  Stamped rubber  Material (Handle)  Steel  Material (Cargo)  Steel 
    Rating:
    95%
    from S$269.90
    Min. 2 days
  16. Joint Carry
    Gifu Plastic Industry (RISU) Joint Carry
    Ideal for receiving, storing, and moving distribution centers, backyards, etc. Anti-slip rubber prevents luggage from slipping.
    Platform Height (mm)  104  Load Capacity (kg)  120  Mass (kg)  2.4  Platform Width (mm)  370  Caster  4 free  Platform Dimensions (Depth) (mm)  500  Wheel Diameter (Φmm)  65  Color  Green  Material (Wheel)  Nylon  Material (Cargo)  Polypropylene (PP)  Feature  Stackable 
    Rating:
    89%
    from S$47.99
    Min. 2 days
  17. 45mm Wave Blade 1pcs
    OLFA 45mm Wave Blade 1pcs
    Safety rotary cutter L-type dedicated spare blade.
    Diameter (Φmm)  45  Mass (g)  4.6  Height (mm)  0.4 
    from S$7.19
    Min. 2 days

Other Related Pages