A4 recycled paper featured products
- Hokuetsu Corp. Color Copy PaperCompatible with various OA equipment such as laser, inkjet, light off, copy, etc. Low speed laser printer, general copier * Cream has a slightly yellowish color.Thickness (mm) 0.09 Paper Thickness (mm) 0.09 Dimension (mm) 210×297 Quantity 500 sheets Basis Weight (g/m2) 64 Size A4 Material FSC certified paper
- KOKUYO KB Paper Low White Recycled PaperContains recycled pulp to reduce the burden on the environment. Acid-free paper that prevents the deterioration of paper due to oxidation. It also has excellent storage stability. You can apply in units of one package. Whiteness about 68% (ISO)Paper Thickness (μm) 100 Quantity 500 sheets Basis Weight (g/m2) 66 Whiteness (%) About 68 Paper Quality Neutral paper Material recycled paper
- KOKUYO PPC Color Paper (Common Paper) Forest Management ApprovedAn environmentally friendly product that uses forest management certified pulp. It is a color paper that can be used for various purposes such as document classification and cover. In addition to PPC copiers, it is compatible with various types of printers such as inkjet printers and thermal tran... Read MoreThickness (mm) 0.09 Dimensions, Height x Width (mm) 297×210 Quantity 500 sheets Basis Weight (g/m2) 64 Size A4 Material FSC certified paper Paper Quality FSC certified pulp Specification Use of forest management certified pulpfrom S$25.99Min. 2 days
- SEKISUI Recycled paper pocket with lidSince it can store A4 file size, it is convenient for collecting recycled paper and storing catalogs. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can be... Read More2018 Trusco page 10 0196 Length (mm) 108 Allowable Load (kg) 2 Height (mm) 240 Opening Width (mm) 340 Mass (g) 590 Specification Detachable magnet, with lid Material Polypropylene resinfrom S$34.99Min. 2 days
- A-one Label label printer combined matte paper label recycled paper typeIt is a printer-combined type label paper that can be printed by various printers. It is a type that can be firmly attached. Products conforming to the Law on Promoting Green Purchasing.Label Thickness (mm) 0.09 Paper Thickness (mm) 0.18 Standard Thickness (mm) 0.18 Basis Weight (g/m2) 150 Sheet Size (mm) 210×297 Quantity 300 sheets Whiteness (%) 70 Sheet Size A4 Act on Promoting Green Procurement Conformity Label Shape Square Paper Quality recycled paper
- April Copy & Laser Printer Paper A5WA5 size copy paper.Size A5 Quantity 500 sheets Color Whitefrom S$6.89Min. 2 days
- KOKUYO PPC Color Paper Multipurpose Paper Forest Management CertificationAn environmentally friendly product that uses forest management certified pulp. It is a color paper that can be used for various purposes such as document classification and cover. In addition to PPC copiers, it is compatible with various types of printers such as inkjet printers and thermal tran... Read MoreThickness (mm) 0.09 Quantity 100 sheets Basis Weight (g/m2) 64 Paper Quality FSC certified pulp Specification Use of forest management certified pulp
- KOKUYO KB Paper (Common Paper / Forest Management Certification)In addition to PPC copiers, it can be used for various types of printers such as inkjet printers, low-speed laser printers, and thermal transfer printers. It saves you the trouble of ordering and stocking special paper for each printer individually, and improves inventory efficiency. Since it is ... Read MorePaper Thickness (mm) 0.09 Quantity 500 sheets Basis Weight (g/m2) 64 Whiteness (%) 80 Material FSC mix certified paper Paper Quality Neutral paper
- KOKUYO KB paper (for color copy)Compatible with any full-color copier / color LBP. It is a thickness that can also be used for covers. Acid-free paper with excellent storage stability.Thickness (mm) 0.1 Quantity 250 sheets Basis Weight (g/m2) 81.4 Whiteness (%) About 82 Paper Quality Neutral paper
- MonotaRO Copy Paper High WhiteHigh white type Compatible with general copiers, low-speed laser printers, and plain paper facsimiles. * Product specifications and package design are subject to change without notice.Basis Weight (g/m2) 64 Paper Thickness (μm) 89 Whiteness (%) About 92 Paper Quality Neutral paper Color White
- KOKUYO Printer form multi-typeSince it has perforations, it can be separated by hand. The holed type can be filed as it is.Paper Thickness (mm) 0.09 Paper Thickness (g/m2) 64 Size A4 Whiteness (%) About 79 Compatible Printer Inkjet, laser, copy perforation (cutting line) Yesfrom S$64.99Min. 2 days
- HEIKO Tissue paperIdeal for wrapping irregular shapes as well as inner wraps. The color is closer to black than the conventional product.Color (Pattern) Black N
- OJI Paper Super White LilacPaper Thickness (mm) 0.087 Thickness (mm) 0.087 Basis Weight (g/m2) 64.0 Whiteness (%) 90.5
- MonotaRO Refill Sharp Pen Core* If you drop it or shake it violently, the core may get stuck.Mass (g) (Case) 4.2 Material (Case) PS resin, (Cap) PP resin Core Diameter (mm) 0.5 Length (mm) 60 Outer Dimensions (mm) 68×13×5 Product Type Refill lead
- SANWA SUPPLY Single-sided glossy paper for inkjetGlossy paper for inkjet. It can also be used as photo paper. Because it is thin, you can easily print in large quantities. Recommended when you want to print a lot, such as when you want to give out to friends, when you are traveling or at an event. It has a strong luster and high whiteness, so i... Read MorePaper Thickness (mm) 0.185±0.01 Thickness (mm) 0.185±0.01 Basis Weight (g/m2) 150±10 Whiteness (%) 95±10 Paper Quality Glossy paper Compatible Printer Inkjet printer Printing Method One sidefrom S$11.99Min. 2 days