A5 cards featured products
- ZEBRA Mild LinerA highlighter pen that is light ink and easy on the eyes. The color is gentler than that of a conventional highlighter pen, and it is an ink color that makes it difficult for the eyes to flicker when marking documents. One for both thick and thin.Line Width (mm) 1.0~4.0 Mass (g) 10.1 Maximum Diameter (Φmm) 11.5 Overall Length (mm) 141.5 Ink Aqueous pigment Material Body: resin Product Type Disposable main body Line Width Fine/thick Type Twin
- 3M Secure Fit3M's unique stress distribution technology provides a comfortable fit for anyone with any face width. It does not require adjustment and provides outstanding comfort and safety just by putting it on. * Since this product is not intended for general consumers, labeling and instruction manuals ... Read MoreLens Thickness (mm) 2 Mass (g) 23 Standard ANSI standard product (Z87.1) Shape Binocular type Material Polycarbonate Specification UV 99.9% cut, anti-fog coating
- AS ONE pH Test Paper (Stick Type)The case has a color scale.Width (mm) 6 Length (mm) 80 Type Stick type Material (Case) plastic