A5 envelopes featured products
- Okina Development one-touch envelopeOne-touch glue type that is convenient for sealing. We use "eco glue" that allows you to recycle the paper even if you dispose of it while it is stuck. An environmentally friendly envelope.Eco Mark Certification Number 17112274 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- Okina Kraft Envelope 100/Pack KP85It is a great volume pack. Please choose the thickness and size according to your application.Eco Mark Certification Number 17112275 Basis Weight (g/m2) 85 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Window None Tape None
- PAPYRUS COMPANY Delivery pack (completely sealed, full adhesive on the back)Completely sealed specifications for peace of mind and glue specifications on the entire back surface! There is no need to worry about slips falling after pasting. For sending invoices, invoices, leaflets, etc.Thickness (μm) 50 Specification Vertical and horizontal general purpose
- MonotaRO Form A4 Blank Paper 2 Sides 4 Holes PerforatedIt has a perforation. Since it is plain, it is possible to create various slips. * Do not use for anything other than its intended purpose. * Do not lick the paper. * Keep out of reach of children. You may jam the paper in your throat. * Be careful not to cut your hands at the edges of the paper.... Read MoreImposition 2 Label Size (mm) 210×148.5 Number of Holes 4 Hole Spacing (mm) 80 Size A4 Thickness (mm) About 0.09 Whiteness (%) About 80 Material High-quality paper Compatible Printer Laser, copier, inkjet printer Color White perforation (cutting line) Yes
- MARUAI Kraft EnvelopeSeams Position Center seam Act on Promoting Green Procurement Conformity Window None Tape None
- Okina White Envelope 100/PackPopular for cleanliness, packs of 100 white envelopesAct on Promoting Green Procurement Conformity Tape None Window None Color White
- MARUAI Craft envelopeA bargain pack of 100 frequently used craft envelopes. Recycled paper blended, Green Purchasing Law compliant product.Seams Position Center seam Act on Promoting Green Procurement Conformity Window None
- KOKUYO Printer form multi-typeSince it has perforations, it can be separated by hand. The holed type can be filed as it is.Paper Thickness (mm) 0.09 Paper Thickness (g/m2) 64 Size A4 Whiteness (%) About 79 Compatible Printer Inkjet, laser, copy perforation (cutting line) Yesfrom S$64.99Min. 2 days
- MonotaRO White envelopeMonotaro original white envelope. As an envelope * Do not use for any other purpose.Basis Weight (g/m2) 80 Seams Position Center seam Window None Color White
- MonotaRO Business envelope with opening tapeA business envelope that holds A4 size documents. You can also send thin catalogs. There is a sealing tape on the lid side. In addition, it has a perforation that can be opened by simply pulling it. It can be used for sending A4 size documents and catalogs. * A4 size up to 2.5 cm thick.Length (mm) 250 Width (mm) 340 Basis Weight (g/m2) 350 Type A4 storage Size A4 storage Material Court ball Window None Postal Code Boxes None Tape With opening tape and sealing tape
- MonotaRO Copy Paper High WhiteHigh white type Compatible with general copiers, low-speed laser printers, and plain paper facsimiles. * Product specifications and package design are subject to change without notice.Basis Weight (g/m2) 64 Paper Thickness (μm) 89 Whiteness (%) About 92 Paper Quality Neutral paper Color White
- MonotaRO White Air Bubble Envelope Peel & Seal 10pcsA nice looking white cushion envelope. With one-touch tape, sealing work is speedy! An air cushion is used on the inside, and the 3-way seal specification provides excellent impact resistance. As a cushion envelope. * Do not use for any other purpose.Basis Weight (g/m2) 110 Postal Code Boxes None Color White Specification With sealing tape (double-sided seal)
- OLFA Perforation Rotary Cutter 28Material (Blade) SKS-7 Specification Spare blade type, both right and left Blade Diameter (Φmm) 28
- uni (MITSUBISHI PENCIL) Uni-prockey (Fine Round Core Bold Square Core)It doesn't smell unpleasant. Even if you write it on paper, there is little bleeding and it does not move back. Uses brightly colored pigment ink. Has excellent water resistance and light resistance. You can also write on metal, glass, and plastic. As it is water-based, it does not damage the... Read MoreOverall Length (mm) 144.5 Eco Mark Certification Number 18112195 Shank Diameter (Φmm) 21.5 Thickness (mm) 22.8 Mass (g) 27.1 Line Width (mm) 6.0・1.2~1.8 Ink Aqueous pigment Line Width Bold / fine Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material (Shaft) Play PP Type Twin
- KOKUYO Inkjet Printer Paper Japanese StyleIdeal for letters and greeting cards related to ceremonies. We have prepared a service that allows you to download illustrations, example sentences, and templates from the KOKUYO website free of charge. Compatible with both pigment ink and dye ink. * Since it is not coated for inkjet, it may blee... Read MorePaper Quality Japanese paper Printing Method One side
- KOKUYO KB Paper (Common Paper / Forest Management Certification)In addition to PPC copiers, it can be used for various types of printers such as inkjet printers, low-speed laser printers, and thermal transfer printers. It saves you the trouble of ordering and stocking special paper for each printer individually, and improves inventory efficiency. Since it is ... Read MorePaper Thickness (mm) 0.09 Quantity 500 sheets Basis Weight (g/m2) 64 Whiteness (%) 80 Material FSC mix certified paper Paper Quality Neutral paper
- April Copy & Laser Printer Paper A5WA5 size copy paper.Size A5 Quantity 500 sheets Color Whitefrom S$6.89Min. 2 days