All Category

Abs pump featured products

  1. (71104) Washer, ABS pump
    Honda Motor (71104) Washer, ABS pump
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    from S$5.39
    Min. 2 days
  2. (72115) Actuator
    Honda Motor (72115) Actuator
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    Rating:
    96%
    from S$119.90
    Min. 2 days
  3. Stubby collet body
    Miller (WELDCRAFT) Stubby collet body
    from S$29.99
    Min. 2 days
  4. Tensioner Bearing
    SKF Tensioner Bearing
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Please check the "genuine part number" as the type differs depending on the model and year even if the model is the same.
    Rating:
    90%
    from S$22.99
    Min. 2 days
  5. Digital Protractor
    Shinwa Rules Digital Protractor
    Since it is a digital display, you can read the numerical value at a glance. You can hold the measured value and check it at hand even in a place with poor visibility. Highly durable straightedge. A scale was added by etching to the stainless steel straightedge. It is a specification of the inner... Read More
    Rating:
    83%
    from S$77.99
    Min. 2 days
  6. (57110) Modulator set, ABS
    Honda Motor (57110) Modulator set, ABS
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    from S$1,399.00
    Min. 2 days
  7. Staby collet
    Miller (WELDCRAFT) Staby collet
    Overall Length (mm)  29.2  Outer Diameter (Φmm)  6.3 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  8. AC San Ace AC Alarm Fan
    SANYO DENKI AC San Ace AC Alarm Fan
    Type  AC fan 
    from S$85.99
    Min. 2 days
  9. Actuator
    NBK (Nabeya Bi-tech Kaisha) Actuator
    Right-handed screw.
    from S$379.90
    Min. 2 days
  10. San Ace AC Fan Motor
    SANYO DENKI San Ace AC Fan Motor
    * Power cord is not included.
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Operating Temperature Range (℃)  -30~+60  Expected life (hours)  25000(60℃)、56000(40℃)  Frequency (Hz)  50/60  Size (mm)  80×80  Material (Frame)  Aluminum  Motor  Bear removal motor  Protection Method  Impedance protection  Material (Fan Blade)  Resin  Shape  Square  Working Voltage Range  Voltage ±10% for each model number 
    Rating:
    94%
    from S$35.99
    Min. 2 days
  11. Auxiliary Actuator for LS Series
    azbil (Yamatake Corporation) Auxiliary Actuator for LS Series
    from S$14.99
    Min. 2 days
  12. (69140)ACTUATOR ASSY,
    TOYOTA MOTOR (69140)ACTUATOR ASSY,
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    Rating:
    100%
    from S$109.90
    Min. 2 days
  13. Mechanically operated valve
    KOGANEI Mechanically operated valve
    The operation is reliable. It has a structure with few failures. It can be used without refueling. The mounting posture is free. Compact and lightweight.
    Operating Pressure Range (MPa)  0~0.9  Assured Pressure Resistance (MPa)  1.35  Number of Ports  Operating Temperature Range (℃)  5~60  Suitable Fluid  Air  Valve Type  Normally closed (NC)  Lubrication  Unnecessary 
    from S$95.99
    Min. 2 days
  14. DC Sanace low power consumption fan
    SANYO DENKI DC Sanace low power consumption fan
    Storage Temperature Range (℃)  -30 to +70 (no condensation)  Type  DC fan  Feature  Low power consumption  Material (Frame)  Resin (Flame retardant grade UL94V-0)  Material (Fan Blade)  Resin (Flame retardant grade UL94V-0)  Shape  Square 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  15. (27656) Actuator ASSY
    Nissan (27656) Actuator ASSY
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    from S$46.99
    Min. 2 days
  16. COV * 2 Series Cell Cylinder (COVN2-ACTUATOR ~)
    CKD COV * 2 Series Cell Cylinder (COVN2-ACTUATOR ~)
    from S$189.90
    Min. 2 days
  17. (27165) Rod, Actuator
    Nissan (27165) Rod, Actuator
    * After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
    from S$8.79
    Min. 2 days
  18. Corner Panel ISUZU
    JET INOUE Corner Panel ISUZU
    Plated panel that tightens corners and sharpens front mask Body parts * We do not deliver to private homes (detached houses / apartments). * Please transplant the parts required for installation from genuine products. * After the product arrives, inspect it for scratches and dents. We do not acce... Read More
    Color  Chrome plating  Material  Steel 
    Rating:
    40%
    from S$189.90
    Min. 2 days
  19. Actuator for TAC valve operation
    KOGANEI Actuator for TAC valve operation
    The stroke is twice the stroke of the basic valve.
    Type  Roller cam type  Mass (g)  15 
    from S$9.29
    Min. 2 days

Other Related Pages