All Category

Abs sheet featured products

  1. ABS resin plate
    TAKACHI ELECTRONICS ENCLOSURE ABS resin plate
    Dimension (mm)  300×200  Color  Black 
    Rating:
    86%
    from S$7.49
    Min. 2 days
  2. ABS sheet natural
    KOKUGO ABS sheet natural
    It has excellent impact resistance, rigidity, heat resistance, and electrical characteristics. Since it has excellent dimensional stability and workability, it is easy to mold. Auto parts, electrical equipment parts, furniture, building materials, etc. Various equipment covers, leisure sports equ... Read More
    Width (mm)  1000  Length (m)  Color  Natural 
    from S$69.99
    Min. 2 days
  3. Plastic Plate ABS Resin Plate
    AS ONE Plastic Plate ABS Resin Plate
    * We do not deliver to private homes (detached houses / apartments). * Some warpage may occur due to temperature changes after manufacturing.
    Material  ABS resin 
    Rating:
    70%
    from S$11.99
    Min. 2 days
  4. Acrylic Sheet (Black)
    Hikari Acrylic Sheet (Black)
    Good weather resistance, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandise
    Material  Acrylic 
    Rating:
    83%
    from S$5.59
    Min. 2 days
  5. Transparent ABS round pipe
    Hikari Mold Transparent ABS round pipe
    It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as various parts. * Because ABS resin is used, the actual color is translucent (like frosted glass).
    Thickness (mm)  Length (mm)  1000  Material  Hard ABS  Color  Transparent 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  6. NEW Long sheet mat Black dry lacquer / Uncoated
    FUKUI CRAFT NEW Long sheet mat Black dry lacquer / Uncoated
    Material  ABS resin  Color (Pattern)  Black dry lacquer / Uncoated 
    from S$16.99
    Min. 2 days
  7. Acriwaron XY series
    ACRYSUNDAY Acriwaron XY series
    Material  Acrylic 
    from S$32.99
    Min. 2 days
  8. Elegance Round Blank Plate Round Φ118
    Jimbo Electric Elegance Round Blank Plate Round Φ118
    Specification  With mounting frame 
    from S$6.19
    Min. 2 days
  9. Polystyrene Plate
    AS ONE Polystyrene Plate
    Material  PS (polystyrene)  Color  Transparent 
    from S$24.99
    Min. 2 days
  10. High Density Styrofoam 10mm Thickness B4 Size
    TAMIYA High Density Styrofoam 10mm Thickness B4 Size
    Compared to ordinary Styrofoam (about 60 times), the foaming ratio is low (about 30 times), so it has a high density and a relatively smooth surface. It is easy to cut and scrape, and you can use styrofoam adhesive, woodworking adhesive, strong double-sided tape, etc.
    Thickness (mm)  10  Dimensions (Width W x Depth D) (mm)  364×257  Size  B4 version 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  11. Aspac
    Takashima Aspac
    An S-shaped foamed rose-shaped cushioning material for packaging manufactured using polystyrene resin as the main raw material. In addition to excellent cushioning, it has excellent workability and can save labor in packaging work. Packing, cushioning material
    Mass (g)  20  Dimension (mm)  Bag: 250 × 250
    Grain: 40 × 20 
    Material  polystyrene 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  12. Blank Plate
    MIRAI INDUSTRY Blank Plate
    It is a plate to close unnecessary holes in the ceiling when the downlight etc. is removed. Easy installation by simply hooking the spring on the ceiling.
    Applicable Dimensions (mm)  (ceiling) up to 25 
    Rating:
    92%
    from S$8.59
    Min. 2 days
  13. PP board
    Artec PP board
    Eco-friendly material that does not emit dioxin
    Thickness (mm)  0.5  Material  Polypropylene (PP) 
    Rating:
    77%
    from S$1.49
    Min. 2 days
  14. PP Board
    Hikari PP Board
    A plastic material that is convenient for crafting, processing, and cutting. Work material for DIY and hobby craft Can be processed with staples, scissors, knives, etc. Thin polypropylene
    Material  Polypropylene 
    Rating:
    76%
    from S$2.29
    Min. 2 days
  15. Polystyrene Transparent Mat Sheet
    Hikari Polystyrene Transparent Mat Sheet
    Contains UV agent and has excellent durability. Substitute surfaces for partitions, door panels, bathroom doors, interior fittings, and uneven glass can be wiped and cleaned. Compared to other resins, it is more resistant to high temperature environments such as bathrooms and hardly warps due to ... Read More
    Rating:
    80%
    from S$4.99
    Min. 2 days
  16. Ratchet Compass Cutter
    OLFA Ratchet Compass Cutter
    Since the handle has a ratchet mechanism, you can easily cut a circle with a diameter of 1.6 cm to 22 cm without forcibly twisting your wrist. For paper, vinyl, film, etc. With a perforated prevention plate.
    Overall Length (mm)  150  Scale Interval  5mm  Suitable Spare Blade / Cutter  Compass cutter blade (XB57) 
    Rating:
    85%
    from S$11.99
    Min. 2 days
  17. Tube Bender
    SUPER TOOL Tube Bender
    Optimal for bending copper pipes. Annealed stainless steel pipes and OST copper pipes are also available. With a soft rubber grip on the hand. The handle is made of special alloy steel and is tough.
    Bending Angle  0~180(°) 
    Rating:
    100%
    from S$199.90
    Min. 2 days