Absorbent mat featured products
- OKATO Shock absorbing PVC kitchen matKitchen mat that absorbs shock It has cushioning properties and reduces foot fatigue.Material Vinyl chloride resinfrom S$29.99Min. 2 days
- be worth style Drainer Rack with Diatomaceous Earth TrayDrainer rack with diatomaceous earth tray. Effectively utilize the side of the sink to save space and store plenty. Japanese-made diatomaceous earth "Mois MOISS" is used for the tray. A diatomaceous earth tray that absorbs water. The drainer body is made of durable 18-8 stainless steel ... Read MoreAllowable Load (kg) 3
- Canyon Dry shelfA draining and drying shelf made of stainless steel SUS304. Two deep baskets can be set on each shelf in four stages.Height (mm) 1590 Length (mm) 460 Width (mm) 760 Dimension (mm) 760×460×1590from S$3,299.00Min. 2 days
- IKD Wire basketIt is possible to stock and wash items with a size of 8 mm or more. By placing the handle on the inside, baskets of the same size can be stacked on top, and the baskets of the same size can be stacked, washed, dried, and stocked, saving space and improving work efficiency. Nesting between the mai... Read MoreShape Square Mesh Pitch (mm) 10 Wire Diameter (mm) 2from S$299.90Min. 2 days
- OKA Easy-to-clean kitchen matKitchen mat that can be folded into a small size and easy to wash. Improved the drawbacks of kitchen mats! A kitchen mat that does not easily fluff, fray, and dries easily. Can be washed completely. Because it is soft, it can be folded compactly and put in the washing machine. It dries quickly af... Read MoreThickness (cm) About 6 Finish Processing Non-slip processing on the back Mix Rate (%) Polypropylene 100
- AIMEDIA Wide kitchen mat that is comfortable to step onA kitchen mat that has cushioning properties and does not make you tired of standing work in the kitchen. Wide size covers the kitchen from dirt. Easy to clean even if you spill any drink! It's compact and foldable, so it's convenient for cleaning. * You may feel the smell of the material... Read MoreColor Rosewood Material Vinyl chloride resinfrom S$29.99Min. 2 days
- Talens Japan Kitchen mats that can be wipedA kitchen mat that can be cleaned just by wiping it with a water-repellent finish. Fashionable Scandinavian design with nature as a motif. Excellent treading comfort, about 8 mm thick mat. Antibacterial and deodorant processing that prevents the growth of bacteria and unpleasant odors. Specificat... Read MoreMaterial Vinyl chloride resinfrom S$37.99Min. 2 days
- Kuraray Kuraflex Counter Cloth ThickA sanitary cloth made of rayon non-woven fabric. Although it has high water absorption, it is easy to remove dirt and dries quickly, so it is hygienic because it is difficult for germs to grow. There is less concern about fluffing, etc., and with a wide variety of colors, it is possible to use it... Read MoreThickness (mm) 0.6~0.7 Dimension (mm) 610×610 Material Rayon non-woven fabricfrom S$37.99Min. 2 days
- OKA Easy-to-clean kitchen matKitchen mat that can be folded into a small size and easy to wash. Improves the drawbacks of kitchen mats! Kitchen mats that do not easily fluff, fray, and dry easily. Can be washed completely. (Do not use a drum-type washing machine or dryer.) Because it is soft, it can be folded compactly and p... Read MoreMaterial 100% polypropylene Color Brown Dimensions (cm) 60×240 Thickness (mm) 6from S$64.99Min. 2 days
- Sugiyama Hot kitchen matHigh-performance material keeps you clean at all times! Flooring type waterproof surface material can wipe off water and dirt. Always clean with antibacterial and antifungal treatment.Dimensions (cm) 45×240 Power Consumption (Wh) (Per hour) About 140 Mass (kg) About 2.0 Cable Length (m) About 1.8 surface temperature (℃) About 45 reference electricityy cost (yen/hour) About 3.8 yen Rated Power (W) 280from S$329.90Min. 2 days