All Category

Abus lock featured products

  1. Dimple Cylinder Brass Padlock
    ABUS Dimple Cylinder Brass Padlock
    Strong against cutting! Hardened iron vine brass padlock. "Safety design" without a key number stamped on the main body prevents serious unlocking crimes (key number stamped on the key) Uses a precise dimple cylinder. Overwhelming number of key differences. (8000 ways for 30 and 40 mm t... Read More
    Included Accessories  3 keys  Type  Another key  Material (Main Unit)  Brass  Key Cylinder  Dimple cylinder  Material (Shackle)  Hardened iron  Lock  Key type 
    Rating:
    96%
    from S$25.99
    Min. 2 days
  2. Expedition
    ABUS Expedition
    Resin body that protects from rust, ideal for neglected sites !! With a drainage port to let the water inside go out. Comes with a cover that protects the cylinder from water, dirt and dust. Locking warehouses and gates * We cannot accept orders for key number specification, key copy, or key only.
    Material  (Body) Brass, (Vine) Hardened iron  Included Accessories  2 keys  Dimension D (mm)  20.5  Dimension E (mm)  24.5  Dimension C (mm)  28  Dimension A (mm)  53  Dimension B (mm)  73  Dimension F (mm)  Material (Main Unit)  Brass  Material (Shackle)  Hardened iron  Lock  Key type  Key Cylinder  Pin cylinder 
    from S$26.99
    Min. 2 days
  3. Number adjustable padlock 145IB / 40 series
    ABUS Number adjustable padlock 145IB / 40 series
    Resistant to corrosion and dirt, and lightweight. Beautiful aluminum body for a long time. Rust-resistant stainless steel shackle. You can choose your favorite number from the highly secure 4-stage dial and 10000 setting numbers. Since it is a dial type, you do not need to carry the key with you ... Read More
    Mass (g)  102  Dimension C (mm)  17  Dimension D (mm)  21.5  Dimension E (mm)  25  Number of Tiers  4-digit variable type  Nominal Size (mm)  40  Dimension A (mm)  41.5  Dimension F (mm)  Dimension B (mm)  77.5  Mass of Main Unit (g)  About 102  Dimensions, Width W x Height H x Depth D (mm)  About 41.5 × 77.5 × 17  Padlock Shackle Diameter (Φmm)  About 6  Material (Main Unit)  Aluminum  Material  Body: Aluminum, Shackle: Stainless steel  Lock  Dial type  Material (Shackle)  Stainless steel 
    Rating:
    88%
    from S$25.99
    Min. 2 days
  4. Padlock PL320
    ABLOY Padlock PL320
    A padlock that is highly versatile and can be used for a wide range of purposes. Durability backed by European EN grade standards. It works even in harsh environments such as cold regions, deserts, and the sea. It has excellent picking resistance and is strong against attacks by drills, saws, etc... Read More
    Shackle Inner Width (mm)  18  Included Accessories  3 keys  Dimensions, Width W x Height H x Depth D (mm)  33×32.4×19  Material (Main Unit)  Brass / chrome finish  Key Cylinder  Classic  Lock  Key type  Material (Shackle)  Stainless steel / chrome finish  Shackle Thickness (mm)  Φ5 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  5. Padlock PL330
    ABLOY Padlock PL330
    A highly durable padlock that is highly versatile and suitable for long-term use.
    Dimensions, Width W x Height H x Depth D (mm)  48×43.1×22  Diameter (Φmm)  Material (Main Unit)  Brass  Finish  Chrome  Material (Shackle)  Hardened boron steel  Lock  Key type  Key Cylinder  Protech 
    from S$169.90
    Min. 2 days
  6. Padlock PL342
    ABLOY Padlock PL342
    By extending the hardened steel body to cover the shackle, it is impregnable against attacks by cutting tools and pliers.
    Diameter (Φmm)  10  Dimensions, Width W x Height H x Depth D (mm)  57×75.7×25  Finish  Chrome  Material (Shackle)  Hardened boron steel  Material (Main Unit)  Hardened steel  Lock  Key type  Key Cylinder  Protech 
    Rating:
    100%
    from S$329.90
    Min. 2 days
  7. Brass padlock 84MB Same number
    ABUS Brass padlock 84MB Same number
    Lock  Key type  Material / Finish  Body: brass, crane / key: brass  Included Accessories  3 keys 
    from S$13.99
    Min. 2 days
  8. ABUS Padlock Titalium 64TI50
    ABUS ABUS Padlock Titalium 64TI50
    Lock  Key type 
    from S$33.99
    Min. 2 days
  9. Nano Protect Padlock 70/35
    ABUS Nano Protect Padlock 70/35
    Stable movement even when used several times a year. Ideal for locking chains, lockers, toolboxes, etc. Crane length type that can be used in various situations. Design that does not spoil the atmosphere of the installation target. Hardened iron shackle that is resistant to cutting (nanoprotect f... Read More
    Finish  (Vine) nano protect  Dimension D (mm)  15  Dimension C (mm)  19  Dimension E (mm)  25  Included Accessories  3 keys  Size  35  Dimension A (mm)  35  Dimension F (mm)  6.5  Dimension B (mm)  65  Material (Main Unit)  Brass  Material (vine)  Hardened iron  Lock  Key type  Key Cylinder  Pin cylinder  Specification  With protective cover (PE) 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  10. Padlock PL341
    ABLOY Padlock PL341
    A very strong padlock suitable for applications that require a high degree of security.
    Diameter (Φmm)  10  Dimensions, Width W x Height H x Depth D (mm)  57×52.7×25  Material (Main Unit)  Brass  Finish  Chrome  Material (Shackle)  Hardened boron steel  Lock  Key type  Key Cylinder  Protech 
    from S$199.90
    Min. 2 days
  11. Monoblock 82 Series
    ABUS Monoblock 82 Series
    Hardened iron bolt padlock. The body shape makes it difficult for the vines to be exposed when used for general latches. It has a built-in steel material to prevent cutting and has a structure that is strong against cutting tools. Locking warehouses and gates * We cannot accept orders for key num... Read More
    Material  (Body) Brass, (Vine) Hardened iron  Included Accessories  2 keys  Material (Main Unit)  Brass  Material (Shackle)  Hardened iron  Type  Individual key  Lock  Key type  Key Cylinder  Pin cylinder 
    Rating:
    95%
    from S$48.99
    Min. 2 days
  12. Brass padlock EC75IB dimple cylinder Same number
    ABUS Brass padlock EC75IB dimple cylinder Same number
    Rust may rust depending on the usage environment, period, frequency, etc. Regular maintenance is recommended. EC75IB with stainless steel vines is also available.
    Width (mm)  40  Nominal Size  40  Dimension C (mm)  22  Trusco Part No.  445-1830  Lock  Key type  Padlock Shackle Diameter (Φmm)  6.5  Dimension B (mm)  22.5  Mass (g)  180  Included Accessories  3 keys 
    from S$45.99
    Min. 2 days
  13. ABUS Padlock Titalium 64TI20
    ABUS ABUS Padlock Titalium 64TI20
    Lock  Key type 
    from S$15.99
    Min. 2 days
  14. ABROAD Number Variable Padlock 155
    ABUS ABROAD Number Variable Padlock 155
    Since it is a dial type, there is no need to carry a key. You can set the security code to any number you like. Ideal for simple locks such as posts and shoe boxes. Locking mailboxes, shoe boxes, lockers, and bags * This product does not have an emergency unlocking function because it is designed... Read More
    Material  (Main body)Zinc die-cast, (Vine) Iron  Lock  Dial type  Material (Shackle)  Iron  Material (Main Unit)  Zinc die cast 
    Rating:
    87%
    from S$9.69
    Min. 2 days
  15. Padlock PL350
    ABLOY Padlock PL350
    The case-hardened steel body is ideal for applications that require a high degree of security.
    Diameter (Φmm)  14  Dimensions, Width W x Height H x Depth D (mm)  72×57.6×30  Finish  Chrome  Material (Shackle)  Hardened boron steel  Material (Main Unit)  Hardened steel  Lock  Key type  Key Cylinder  Protech 
    Rating:
    87%
    from S$329.90
    Min. 2 days
  16. Padlock PL321
    ABLOY Padlock PL321
    A padlock that is highly versatile and can be used for a wide range of purposes.
    Material  (Body) Brass, (Shackle) Stainless  Included Accessories  3 keys  Dimensions, Width W x Height H x Depth D (mm)  33×38.4×19  Diameter (Φmm)  Material (Main Unit)  Brass  Finish  Chrome  Lock  Key type  Key Cylinder  Protech  Material (Shackle)  Stainless steel 
    from S$159.90
    Min. 2 days
  17. PLAS SENU Water Absorption Cloth
    AION PLAS SENU Water Absorption Cloth
    With 60 micron fine pores, it has a three-layer structure that is easy on the body of a car with excellent water absorption and has excellent durability. In addition, the surface is embossed with a unique shape to reduce frictional resistance during wiping by 35%. The extremely low frictional res... Read More
    Material  PVA sponge  Core Material  Polyester 
    Rating:
    87%
    from S$8.79
    Min. 2 days
  18. Alpha Padlock
    ALPHA Alpha Padlock
    * If you purchase more than one, it may not be an individual key. In addition, we cannot accept orders with a specified number. In addition, the attached keys are 3 (* AL-001 # 1000 only 2). Please be aware of this before purchasing.
    Material  Brass  Lock  Key type  Specification  Keyed cylinder : Pin cylinder 
    Rating:
    95%
    from S$8.99
    Min. 2 days

Other Related Pages