High-brightness LED floodlight compatible with AC100V to 240V and 50 / 60Hz. Tripod-mounted fixed AC floodlight. 360 degree rotation. Long life. 5 times more than mercury lamp. Waterproof and dustproof specifications.
Offset Angle (°) (Light) 120 Power Cable (m) 1.2 Power Cable 13AG140-0、1.2m Number of Cores 2 LED Life (Hours) 50000 Specification Fixed, tripod fixing arm accessory LED High brightness LED Protection Class IP65 waterproof / dustproof Types of Light Bulb LED Power Supply Type Power cord type Special Purpose waterproof
Replacement light bulb for red light installed next to the fire hydrant Since it uses LEDs, it has a long life. (About 50,000 hours)
* 5 LEDs are lit when the power is AC, and 3 are lit when DC.
LED 5 pieces Voltage (V) AC / DC30 combined use (24V compatible) Bolster E12 Esco Part No. EA758ZE-1 Types of Light Bulb LED Light Color Red
You can also operate from a distance with the remote control. There is no need to worry about running out of power with the AC outlet type. (No wiring work required) It automatically turns on and off by detecting the movement of a person. (Infrared sensor) Since it is an LED bulb, it consumes les... Read More
Number of Lights 1 light Dimensions, Width W x Height H x Depth D (mm) 132×158×97 Total Luminous Flux (Lm) 550 Power Consumption (W) 6 Light Source 6W white LED Material ABS Power Input (V) AC100 Cable Length (m) About 2 Mass (g) About 435 Color Black Sensing method Infrared sensor Waterproof Specifications Rainproof type (IP44) Sensing distance (m) Remote control: Day 4 / Night 8 (max)
You can also operate from a distance with the remote control. There is no need to worry about running out of power with the AC outlet type. (No wiring work required) It automatically turns on and off by detecting the movement of a person. (Infrared sensor) Since it is an LED bulb, it consumes les... Read More
Total Luminous Flux (Lm) 1100 Power Consumption (W) 12 Number of Lights 2 lights Dimensions, Width W x Height H x Depth D (mm) 265×158×101 Light Source 6W white LED Material ABS Power Input (V) AC100 Cable Length (m) About 2 Mass (g) About 564 Color Black Sensing method Infrared sensor Waterproof Specifications Rainproof type (IP44) Sensing distance (m) Remote control: Day 4 / Night 8 (max)
A desk light that uses LED lights that are energy-saving, have a long life, and are easy on the eyes. The light emitting surface can be divided into two, and the range of light irradiation can be freely changed. With the light body in front, you can use it conveniently when reading books and maga... Read More
Luminous Flux (Lm) (Maximum) 280 Cable Length (m) 1.5 LED Life (Hours) 25000 Color Temperature (K) 2700K~6500 Number of LED (pieces) 48 tablets (24 warm LEDs, 24 white LEDs) Power Consumption (W) 5 Recharging Time (hours) 6 Color rendering index (Ra) 80 Included Accessories AC adapter Power Input (V) AC100 Rated Output DC5V2.0A Capacity (mA) 【Battery】 2000
Equipped with an eye-friendly light "Blue Light Reduction LED" This is an eye-friendly stand equipped with an "Eye Protection LED" that reduces blue light by about 70% while ensuring high color rendering. The short wavelength range (415 to 455 nm), which is considered to be th... Read More
Mass (kg) 0.7 (including AC adapter) Energy Consumption Efficiency (Lm/W) 100.0(680/6.8) Power Consumption (W) 6.8 Color Temperature (K) 6500 Rated luminous flux (Lm) 680 Color rendering index (Ra) 80 and more Light Source Color Daylight Types of Light Bulb LED Dimmability Possible Switch Touch sensor arm flexible
With an intermediate switch, you can easily turn the power on / off at hand. Although it is LED lighting, there is no need for a troublesome AC adapter, and you can use it by plugging it directly into an AC outlet.
Sensor detects movement of people and cars and automatically lights up Waterproof specification that can be installed outdoors (IP45 anti-spray type) Sensor detects and starts lighting Adjustable ambient brightness Approximately 5 lighting time to your liking It can be set from 2 seconds to 10 mi... Read More
Power Supply Voltage AC100V50/60Hz Power Cable (m) About 3.0 Lighting Start Illuminance (Lux) About 4 (night)-(day) Lighting Hold Time About 5 seconds to about 10 minutes Protection Class IP45 (jet-proof type) Sensing Method Infrared passive Detection Device Infrared passive Types of Light Bulb LED Mounting Type Screws, clamps, stainless bands Light Source White LED Operating Temperature Range (℃) ‐20~40
Energy-saving LED clamp light that can adjust the illuminance in 3 steps. Since it is a clamp type that is sandwiched between the edges of the desk, the desk can be used widely. With the clamp design integrated with the main body, it can be clamped smartly regardless of whether it is thin or thic... Read More
Length (mm) (Sade) 250 Clamping Width (mm) 5~65 Energy Consumption Efficiency (Lm/W) 66.2 Standby power (W) About 0.2 Power Cable (m) About 1.7 Power Consumption (W) About 6.5 Clamp dimensions (mm) About 70 × 78 Overall Length (mm) About 720 Total Luminous Flux (Lm) Approx. 430 (at 100% lighting) Rating DC13/0.4A Installation Location Indoor use only (outdoor use prohibited) Types of Light Bulb LED Light Source Color Neutral white Dimmability Possible arm Single arm
Built-in lighting control circuit that allows light to flow according to the drawn line, "flow lighting" about every 2 seconds
Beautifully flowing "wave of light"
* LED string fall is a light emitting part. It does not shine alone. It is used in combination with an optional co... Read More
Rated Power Consumption (W) (When all lights are on): 9.7 Operating Ambient Temperature (℃) -10 to 40, normal humidity Number of LED (pieces) 128 pieces Mass (g) 915 Driving System AC-AC adapter method Rated Input Voltage (V) AC24 Color Blue Lighting Type Flow lighting Protection Class IP44 Interval (mm) LED: about 120 Where to Use Outdoors
A sensor detects the movement of a person or a car in the dark and automatically lights up. Rainproof specifications (IP44 splash-proof type) that can be installed outdoors such as under eaves. Although it is an LED, it is energy-saving, but bright low-infrared rays and low UV light generate less... Read More
Power Supply Voltage AC100V50/60Hz Power Cable (m) About 1.6 Lighting Start Illuminance (Lux) About 4 Lighting Hold Time Approx. 30 seconds (fixed) Protection Class IP44 (splashproof type) Detection Device Infrared passive Sensing Method Infrared passive Types of Light Bulb LED Mounting Type Screws, clamps, stainless bands Light Source White LED Operating Temperature Range (℃) ‐20~40
Power can also be supplied from a 100V power supply with the included AC / DC adapter. A large magnet is mounted on the bottom of the main body. You can also work on the table with the attached clamp stand. The point lens is 4x. A light loupe that uses long-life LEDs. Cordless with 4 AA batteries... Read More
Arm Length (mm) 310 Mass (g) 593 Magnification (times) 2 Material Lens: Acrylic glass Lens Size (mm) 95 Light Source LED x 16 Power Consumption (W) 11 Clamping Width (mm) 65 Trusco Part No. 408-4594 Lighting Small LED 16 bulbs
Built-in lighting control circuit that allows light to flow according to the drawn line, "flow lighting" about every 2 seconds
Beautifully flowing "wave of light"
* LED string fall is a light emitting part. It does not shine alone. It is used in combination with an optional co... Read More
Rated Power Consumption (W) (When all lights are on): 1.6 Operating Ambient Temperature (℃) -10 to 40, normal humidity Mass (g) 200 Number of LED (pieces) 47 pieces Driving System AC-AC adapter method Rated Input Voltage (V) AC24 Color Aqua blue Lighting Type Flow lighting Protection Class IP44 Interval (mm) LED: about 100 Where to Use Outdoors
Built-in lighting control circuit that allows light to flow according to the drawn line, "flow lighting" about every 2 seconds
Beautifully flowing "wave of light"
* LED string fall is a light emitting part. It does not shine alone. It is used in combination with an optional co... Read More
Rated Power Consumption (W) (When all lights are on): 9.7 Operating Ambient Temperature (℃) -10 to 40, normal humidity Number of LED (pieces) 128 pieces Mass (g) 915 Driving System AC-AC adapter method Rated Input Voltage (V) AC24 Color Aqua blue Lighting Type Flow lighting Protection Class IP44 Interval (mm) LED: about 120 Where to Use Outdoors
Built-in lighting control circuit that allows light to flow according to the drawn line, "flow lighting" about every 2 seconds
Beautifully flowing "wave of light"
* LED string fall is a light emitting part. It does not shine alone. It is used in combination with an optional co... Read More
Rated Power Consumption (W) (When all lights are on): 2.4 Operating Ambient Temperature (℃) -10 to 40, normal humidity Mass (g) 460 Number of LED (pieces) 97 pieces Driving System AC-AC adapter method Rated Input Voltage (V) AC24 Color Aqua blue Lighting Type Flow lighting Protection Class IP44 Interval (mm) LED: about 100 Where to Use Outdoors
Uses a bright and lightweight 6.3W LED lamp (equivalent to a 40W incandescent bulb). The flexible pipe illuminates the area you want to illuminate. Electricity charges are about 1/6 that of equivalent incandescent light bulbs, which is economical. When the switch is turned on, it lights up bright... Read More
Cable Size (mm2) 0.75 Mass (kg) 0.9 Cable Length (m) 1.6 Rated Voltage (V) 100 Number of Cores 2 Trusco Part No. 390-9611 Dimensions (H x W x D) (mm) 450×132×244 Rated Frequency (Hz) 50/60 combined use Power Consumption (W) 6.3 LED Life (Hours) About 40000 Type Clip type Where to Use For indoor use Cable Specification, Type Heat-resistant cord Types of Light Bulb LED Specification Lighting ON / OFF switch Power Supply Type Power cord type Lighting Device With 6.3W light bulb shaped LED lamp