Accord cl7 featured products
- GMB Stabilizer LinkIn the independent suspension type suspension, the left and right balance may be lost depending on the road surface conditions, so it is necessary to synchronize the left and right wheels. Therefore, a stabilizer bar is installed with spring material, and the stabilizer bar is fixed to the vehicl... Read More
- NICHIFU Ring Terminal for Copper Wire (R Type) without InsulationSucceeded in increasing only the hardness of the terminal tongue (contact part). It is harder to bend than conventional terminals. * For copper wire only. * Please use within the range of wire conjugation. * Please use the specified applicable crimping tool.Type Bare crimp terminal
- Amon Industry Battery TerminalRust resistant with special plating (rust prevention specifications). For replacing the battery terminal. Please check the battery compatibility before purchasing.
- Hitachi Auto Parts & Service Board Type Battery Terminal (Crimp Type)Voltage (V) 12~24 Type Crimping Material Oxygen-free copper and lead-free
- ONEGAIN Battery terminalSince the terminal body is made of brass, the installation area is good and the electrical efficiency is improved! It is also possible to connect a cable without a terminal. It can be used as a spare part for a damaged car battery terminal. Also, if you attach it to the pole type terminal of the ... Read MoreSet Contents (+) × 10, (-) × 10 Suitable for B type battery such as 80D20L Material (Main Unit) Brassfrom S$139.90Min. 2 days
- TOYOTA MOTOR (90982) Battery Terminal* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
- TOYOTA MOTOR (90982) Battery Terminal* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
- MTA Double ring battery terminalIt has a reliable contact performance due to the patented double ring and is genuinely used in FIAT, ALFA ROMEO, MASERATI, etc. With 3 connection screws, it supports cable expansion for charging / power / grounding. We recommend that you connect up to two terminals to each screw to ensure reliabl... Read More
- BRIDGE Battery terminal & coverFor D terminal. One-touch mounting is possible and convenient. Can be installed without tools. It can be attached by lowering the cover, and can be attached and detached by raising the cover.
- FUJI TERMINAL INDUSTRY Crimp Terminal for Copper Wire (R Type) without InsulationType Bare crimp terminal Material (Terminal) / Finish Oxygen-free copper / tin plating
- MonotaRO Battery kill terminalYou can cut the battery current with one touch. Simply turn the dial to cut off the current (dark current) from the battery. 12V / 24V can be used. For alleviating battery exhaustion in vehicles left for a long time. * Please do not use it for any other purpose. * Be sure to attach it to the nega... Read MoreHeight (mm) About 34 Width (mm) About 35
- MonotaRO Battery connection cableA cable for connecting battery terminals. * Do not use for anything other than its intended purpose.Applicable pole diameter (Φmm) Large pole (D terminal)
- ONEGAIN Battery terminal dedicated spacerSince the terminal body is made of brass, the installation area is large and the electrical efficiency is improved. If the pole-shaped terminal of the battery is too small to use the battery terminal, a spacer will allow it to be used. * Please note that batteries other than B type and L type ter... Read MoreSet Contents (+) × 10, (-) × 10 Suitable for B type terminal battery such as 55B24R Material (Main Unit) Brass Type spacerfrom S$259.90Min. 2 days
- TOYOTA MOTOR (90982) Battery terminal* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
- PITWORK Battery terminal guardIt maximizes battery performance by protecting the battery terminals from rust and corrosion. A replacement record sticker is included.
- Hitachi Auto Parts & Service Battery terminal coverFor Hitachi Battery Terminal DCL38Set Contents 5 black, 5 red Material Polyvinyl chloride Operating Temperature Range (℃) -30~70
- MonotaRO Battery Terminal CleanerTwo types of brush structure are very convenient when cleaning the battery terminal. For cleaning terminals and clamps. * A set of two of the same D size terminal. Please note that B size terminal is not included.Surface Treatment Nickel plating Mass (g) (Large) 61.6, (Small) 58.4 Overall Length (mm) (Large) 86, (Small) 77 Suitable for Large diameter (D terminal)