All Category

Acid cleaner featured products

  1. 99 workshop Modoshi Corps wheel iron powder melting cleaner
    SOFT99 Corporation 99 workshop Modoshi Corps wheel iron powder melting cleaner
    A powerful acid-based cleaner that can easily remove brake dust that has been seized and stuck due to aging, which cannot be completely removed by the wheel cleaner used for car washing. The strong acid cleaner liquid dissolves the iron powder that sticks to the surface of the wheel paint without... Read More
    Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  2. Makeup brush cleaner
    AIMEDIA Makeup brush cleaner
    Cleaner for makeup brushes. Wash the brush to improve the makeup paste. Contains amino acid-based cleaning agents. Fragrance-free, color-free, paraben-free, non-silicone. 1 scale (10 ml) of this solution is put in a cup, diluted with about 40 ml of water, and washed.
    Mass (g)  About 114  Diameter x height (cm)  About 4 × 12 
    from S$10.99
    Min. 2 days
  3. Lens cleaner
    ESCO Lens cleaner
    Natural type with 100% natural ingredients (using coconut oil fatty acid) No alcohol or ammonia. 100% environmentally friendly natural materials as well as plastic lenses and lens coatings. A cleaner solution that removes fingerprints and dirt, removes static electricity and prevents dust from ad... Read More
    Included Accessories  With microfiber cloth  Capacity (mL)  30 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  4. Blade cleaner that can be sterilized
    Saboten Blade cleaner that can be sterilized
    It is a knife cleaner that can smile plants with a clean knife, strongly wash with 100% alkaline electrolyzed water, and disinfect. It penetrates into the sap, resin, and shibu attached to the blade, floats up, decomposes, and can be strongly removed to eliminate bacteria. It is environmentally a... Read More
    Material  Bottle: PP resin / PE resin  Ingredient  100% alkaline electrolyzed water 
    from S$16.99
    Min. 2 days
  5. Acid and Alkali Resistant Gloves Camaprene # 726
    Honeywell Acid and Alkali Resistant Gloves Camaprene # 726
    These gloves have high resistance to strong acids, strong alkalis, and organic solvents, and are extremely soft, so workability is high. Very suitable for work related to galvanizing and pickling. EN374 (A, K, L) compliant, EN388 all level 1 compliant.
    Thickness (mm)  0.65±0.1  Quantity per Package (Pair)  Overall Length (cm)  40  permeation resistance  Acid / alkali solvent  Function  Acid, alkali and solvent resistant  Color  Black  Material  Chloroprene + natural rubber  Solvent resistance  Organic solvent 
    Rating:
    80%
    from S$47.99
    Min. 2 days
  6. Oxalic acid water heater
    AKAO ALUMINUM Oxalic acid water heater
    Corrosion resistance is more than 3 times (compared to our company) by oxalic acid film processing! It has excellent wear resistance, is durable and lasts a long time, and can be used for a long time with peace of mind. * Never use it on the stove.
    Material  Aluminum  Finish  External / Internal / Alumite oxalate 
    Rating:
    87%
    from S$58.99
    Min. 2 days
  7. Hypochlorous acid space sterilization deodorizer Diaino
    Panasonic Hypochlorous acid space sterilization deodorizer Diaino
    It is a device that sterilizes and deodorizes by impregnating a sterilization filter with hypochlorous acid (electrolyzed water) generated in the main body and passing dirty air through it by a "gas-liquid contact method". The compact type F-JML30-W is smaller than the standard type (F-... Read More
    deodorizing function  ○ 
    from S$2,599.00
    Min. 2 days
  8. Pipette sulfuric acid tank Pre-cleaner
    Tokyo Glass Kikai (TGK) Pipette sulfuric acid tank Pre-cleaner
    TGK Part No.  405-52-18-23  Type  T-5  Product Name  Prewasher  Inner Dia. x Height H (Φmm x mm)  150×650 
    from S$129.90
    Min. 2 days
  9. Square sulfuric acid tank
    Shinko Kasei Square sulfuric acid tank
    from S$149.90
    Min. 2 days
  10. Electric kettle and kettle cleaner
    TOYAKU Electric kettle and kettle cleaner
    Always keep pots and kettles clean Liquid: A cleaning agent for electric kettles that uses the power of acidity, citric acid, and malic acid to clean sticky white stains such as calcium and minerals. Please use 40ml per 1L of water as a guide.
    Capacity (mL)  480  TKG Part No. (2017)  6-1183-1701  TKG Part No.  8-1273-1001 
    from S$9.79
    Min. 2 days
  11. Hypochlorous acid Spatial disinfection deodorizer Giaino
    Panasonic Hypochlorous acid Spatial disinfection deodorizer Giaino
    It sterilizes and deodorizes with the power of electrolyzed water (hypochlorous acid). It suppresses viruses in a space of 25m 3 by 99% in about 8 minutes, sterilizes bacteria by 99% in about 13 minutes, and deodorizes odors by about 95% in about 60 minutes. For nursing care facilities, nursery s... Read More
    Power Cable (m)  1.8  Included Accessories  1000 salt tablets included  Mass (kg)  17  Dimensions (H x W x D) (mm)  730×510×307  Power Input (V)  AC100V 50/60Hz  Power Consumption (W)  Strong / 77, Medium / 37, Weak / 19  Applicable Floor Area  ~ 92m 2 (~ 56 tatami)  deodorizing function  ○ 
    from S$4,599.00
    Min. 2 days
  12. Hypochlorous acid Spatial disinfection deodorizer Giaino
    Panasonic Hypochlorous acid Spatial disinfection deodorizer Giaino
    It sterilizes and deodorizes with the power of electrolyzed water (hypochlorous acid). It suppresses viruses in a space of 25m 3 by 99% in about 8 minutes, sterilizes bacteria by 99% in about 13 minutes, and deodorizes odors by about 95% in about 60 minutes. For nursing care facilities, nursery s... Read More
    Power Cable (m)  1.8  Included Accessories  1000 salt tablets included  Mass (kg)  17  Dimensions (H x W x D) (mm)  710×505×307  Power Input (V)  AC100V 50/60Hz  Power Consumption (W)  Strong / 42, Medium / 26, Weak / 17  Applicable Floor Area  ~ 66m 2 (~ 40 tatami)  deodorizing function  ○ 
    from S$3,699.00
    Min. 2 days
  13. Hypochlorous acid space disinfection deodorizer
    Panasonic Hypochlorous acid space disinfection deodorizer
    Automatic water supply & salt tablet automatic injection eliminates daily maintenance Automatic operation function: Optimal air volume according to indoor odor and temperature / humidity. Electrolytic strength adjustment function: You can select the amount of hypochlorous acid produced. Brigh... Read More
    Power Cable (m)  1.7  Mass (kg)  1.7 (excluding motorized valve)  Power Consumption (W)  High: 53, Medium: 25, Quiet: 16 
    from S$5,699.00
    Min. 2 days
  14. 750Ml Spray Bottle (Industrial)
    ESCO 750Ml Spray Bottle (Industrial)
    Can be used for detergents, solvents, cleaning agents, etc. By adjusting the tip, you can switch between spraying, direct irradiation, and water stoppage. * Cannot be used for acetone, glycol, ammonia, brake cleaner, acid, etc.
    Overall Height (mm)  290  Mass (g)  110  Color  [Tank] Orange  Capacity (mL)  750  Tank dimensions (mm)  100×200  Esco Part No.  EA115X-4 
    from S$34.99
    Min. 2 days
  15. Spray Bottle for Solvent
    MonotaRO Spray Bottle for Solvent
    You can easily spray the undiluted solution of organic solvent. It is convenient when using a large amount such as parts cleaner. Eliminates the cost and hassle of disposing of aerosol cans. The spray pattern can be adjusted by rotating the cap at the tip of the nozzle, and when the cap is fully ... Read More
    Bottle Diameter (Φmm)  100  Scale  100mL unit  Overall Height (mm)  220  Capacity (mL)  500  Material  Head: PP, Bottle: HDPE, Packing: VITON  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    70%
    from S$5.69
    Min. 2 days