Acrylic box featured products
- CREW'S Acrylic BoxSince it uses thick acrylic, it has a high-class feel and is well made. Since it is a pentahedron with one side open, you can freely arrange it by covering it with a product and displaying it, or turning the opening sideways to make a CD rack, and there are many ways to use it.Thickness (mm) 3 Material Acrylic Type Pentahedron
- No Brand Acrylic case thickness 3mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Showcases, parts cases, material cases, etc. * The upper part is open. * Length x width and height are the dimensions of t... Read MoreRockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 3 Total Light Transmittance (%) 93 Material Acrylic Color Transparent
- ACRYSUNDAY AcryboxA highly transparent and luxurious box. It is about 200 times stronger than glass and is not easily broken and is safe. display. For hobbies, etc. * The upper part is openWall Thickness (mm) 3
- No Brand Acrylic 4-sided box, transparentUses domestic acrylic with high transparency and a sense of quality. You can display the products more prominently. Ideal for displays such as shoes, bags and hats. * Depending on the stock status of the product, it may not be delivered on the specified date. * We do not accept returns or exchang... Read MoreMaterial Clear acrylic Type Tetrahedronfrom S$64.99Min. 2 days
- Tomoya Acrylic application box transparentDimension (mm) (Input port) 10 × 130 Mass (kg) 0.244 Dimensions, Width W x Depth D x Height H (mm) 200×200×200 TKG Part No. (2017) 6-2376-1601 TKG Part No. 8-2540-1701 Material Acrylic
- SANPLATEC Styrol Square CaseA transparent case with a wide variety of sizes. The body material is made of polystyrene. Ideal for transferring semiconductor parts, substrates, chips, etc., and as various sample cases. * Since styrene is easily scratched, please forgive returns and exchanges.
- Yokohama Display Museum Acrylic boxCan be stacked. Cylindrical shape ideal for display.Material Acrylicfrom S$58.99Min. 2 days
- No Brand Acrylic 5-sided box, transparentUses domestic acrylic with high transparency and a sense of quality. You can display the products more prominently. Ideal for displays such as shoes, bags and hats. * Depending on the stock status of the product, it may not be delivered on the specified date. * We do not accept returns or exchang... Read MoreWall Thickness (mm) 5 Material Clear acrylic Type Pentahedronfrom S$77.99Min. 2 days
- HEIKO Clear Box (Body / Lid Cover Type)A highly transparent case made of PVC. It is an assembled type with separate body and lid. It is a size that can hold about 100 ordinary business cards. It is also recommended as a gift for accessories and small items.Inner Dimensions, Diameter x Height H (Φmm × mm) - Material PVC
- Tomoya Acrylic Donation / Suggestion BoxBecause it is compact, it is perfect for the side of the cash register. It can be installed if there is a little space. Since it comes with a sticker, it can be used for various purposes.Material Acrylic Type Transparent
- Tomoya Acrylic BOX pentahedronType Pentahedron Color Clear Material Clear acrylic t3from S$29.99Min. 2 days
- Artec Plastic boxYou can protect your precious collections and small items from damage as a display to protect them from dust and damage!Allowable Low Temperature (℃) -20 Thickness (mm) 3 Heat Resistance Temperature (℃) 70 Dimension (mm) 97×97×97 Material Reinforced styrene resinfrom S$11.99Min. 2 days
- AS ONE Water TankHeat Resistance Temperature (℃) 30 Material PMMA (acrylic)from S$299.90Min. 2 days
- HEIKO PET cylindrical case (crystal box)A cylindrical box made of highly transparent PET material. With a wide variety of sizes, it is ideal for gifts such as baked goods, rusks, and macaroons. It is also very effective as a display. The curled mouth makes it safe and durable.Material A-PET Product Type Body
- TENKENSOUI Acrylic display dice tome tetrahedronMaterial Acrylic Type Tetrahedronfrom S$22.99Min. 2 days
- No Brand Acrylic BOX 3-stage transparentUses domestic acrylic with high transparency and a sense of quality. You can display the products more prominently. Ideal for displays such as shoes, bags and hats. * Depending on the stock status of the product, it may not be delivered on the specified date. * We do not accept returns or exchang... Read MoreMaterial Clear acrylic Dimensions, Width W x Depth D x Height H (mm) 300×350×900 Wall Thickness (mm) 5from S$199.90Min. 2 days
- AS ONE Replacement Pre-Filter for Pure Space 5As ONE Part Number 1-7884-12 Specification Replacement pre-filterfrom S$14.99Min. 2 days
- PEARL METAL Aqua Splash Antibacterial Stainless Steel Detergent / Sponge HolderUses antibacterial stainless steel that is hard to get dirty, clean and durable. Detachable type that can be removed and washed.from S$16.99Min. 2 days
- Shinto Kagaku Styrofoam square containerSK series with excellent transparency and water resistance that can be used for multiple purposes.Material PS (polystyrene styrene resin)