Acrylic drill featured products
- MonotaRO Caster for Mechanics CreeperCasters exclusively for Monotaro's service creepers (M6803B / M6802-2). As a replacement caster for Monotaro's service creeper * Can only be used with Monotaro's service creepers (M6803B / M6802-2). * Please note that the casters differ depending on the product number. * Please do not... Read More
- STAR-M No.36T Carbide Circle CutterDrilling from 30 mm to 120 mm in diameter is possible. Drilling from 30 mm to 120 mm in diameter is possible by moving the holder. Replacing the bar makes it possible to drill holes up to 300 mm. Stable drilling work can be done with the center drill and two blades. Ideal for drilling holes in do... Read MoreTrusco Part No. 404-2808 Size (mm) 30×120 Drilling Depth (mm) One side: 25 / Both sides: 50 Drill Diameter (Φmm) 8 Material (Blade) Carbide Hole Diameter (Φmm) 30~120 Shank Diameter (Φmm) Three grooves 10from S$97.99Min. 2 days
- TRUSCO Drill Set for Hexagonal Shaft Iron WorksIt can be attached to the charging impact driver with one touch. Since the cutting edge is X-thinned, it is not slippery and accurate drilling work is possible. Work material: General steel, light metal, plastic, wood, ironwork, aluminum, woodwork, acrylic board.Shank Diameter (Φmm) 6.35 Material High speed steel (HSS)
- WAISE Kitchen Cellulose water absorption mat BLCellulose is a plant-born, earth-friendly natural material. It does not use CFCs during manufacturing, and even if it is thrown away, it naturally decomposes and returns to the soil. It absorbs about 10 times its own weight of water. It can also be used as a drainer mat after washing dishes, or a... Read MoreThickness (mm) 7 Heat Resistance Temperature (℃) About 120 Dimension (mm) Approx. 480 x 310 (when wet) Material Cellulose (vegetable fiber)
- Stac & Optik Static Electricity Removal Brush (Wooden Handle Hand Type)Bristle Length (mm) 50
- Stac & Optik Static Elimination Brush with Ground CordBoth the push hook and the alligator mouth can be attached to the handle. It can be used by grounding it to the static elimination mat on the table. The ground cord contains a 1MΩ resistor to protect the human body. Removal of board residue and static electricity removal at the site with work glo... Read MoreWire diameter (mm) 0.15 Surface Resistance (Ω) 1.3×104 Cable Length (m) 1.5 (Grand code)from S$129.90Min. 2 days
- KOKUYO One Patch StampEasy and speedy like a stamp. Firmly reinforce punch holes in filing documents! With the newly developed feeding mechanism, you can easily attach a sticker like a stamp. Also, since it does not use release paper, it does not generate unnecessary dust. A punch hole and a guide for alignment are pr... Read MorePatch diameter (Φmm) (Outer diameter) 14.5, (Hole diameter) 6 Number of Holes 1 Main Unit Outer Dimensions, Width W x Depth D x Height H (mm) 35×25×97 Material (Seal) PET(t0.05mm) Seal Standard size (transparent type)
- STAR-M No.600 Wave cutterIt is suitable not only for wood but also for drilling bamboo. Supports not only vertical holes but also various types of drilling such as continuous holes and rounded holes. The wavy blade shape reduces cutting resistance. For drilling holes in wood and bambooMaterial to be cut Wood and bamboo Material Ordinary steel
- Mitsubishi Materials Metal Drill SetThe most versatile high-speed steel straight drill is included in the set.Tip Angle (°) 118 Material High speed (high speed) HSS Material (Case) Stainless steel
- STAR-M Carbide eggplant cutter6 types of work (R surface processing, curved surface processing, cutting processing, grooving processing, accurate grooving processing, rough cutting) can be done at will. Carbide blade can be used 360 °. Can be attached to a disc grinder with an outer diameter of 100 mm / 125 mm. Shaving (rough... Read MoreOuter Dia. x Inner Dia. (Φmm) 100×22 Appropriate number of revolutions (rev / min) 15000 / or less Hole Diameter (Φmm) 22 Number of Tips 4 Blade Thickness (mm) 8 Material (Blade) Carbide Material (Main Unit) Ordinary steel Included Accessories Torx wrench Material to be cut Wood / hardwoodfrom S$229.90Min. 2 days
- Onishi Mfg. No.1 Short Bit Drill, for WoodworkingIdeal for drilling holes in boards and boards. When used with an impact driver (12V or higher), the pitch of the lead-in screw is made finer and the thread is made smaller to reduce resistance and drilling up to Φ21mm is possible. The hexagonal shaft (6.35 mm) has two ball grooves, which can be u... Read More
- MonotaRO Permanent Magnet HolderIt can attract and hold drawings, scales, and small parts. The screw holes on the back allow it to be incorporated into jigs and various molds, and can be widely applied. * Do not use for anything other than its intended purpose.Material (Magnet) Al-Ni-Co Surface Treatment Plating
- BIC TOOL Moonlight drill full set for stainless steelIntroducing a set up to 13mm, which was often requested for moonlight drills! Unique patented tip shape eliminates the need for pilot holes, punches, and cutting oil! Moonlight drill that cuts stainless steel crisply! Stainless steel etc. * Please be careful about burning due to high rotation.Material Cobalt HSS (HSSCo) Tip Angle (°) 118from S$539.90Min. 2 days
- BAL OHASHI Jack Stand Keeper Man Lowdown Car Compatible 2tThe height of the saddle can be adjusted in 3 steps from 160mm to 240mm. By attaching the separately sold jack-up adapter with 2 legs to the jack-up adapter mounting hole of the saddle, You can hold the car body at the jack point for pantograph jacks. For jack stand 2t, compatible with low-down v... Read MoreWarranty Period 1 year Mass (kg) 1.3 (monopod) Lowest Position (mm) 160 Saddle height (mm) 160~240 Dimensions, Width W x Depth D x Height H (mm) 185×206×168 Maximum Load (t) 2 (when using 2 legs) Highest Position (mm) 240 Color Orange
- BAL OHASHI Jack Stand Keeper Man 3tThe height of the saddle can be adjusted in 6 steps from 295mm to 490mm. By attaching the separately sold jack-up adapter with 2 legs to the jack-up adapter mounting hole of the saddle, You can hold the car body at the jack point for pantograph jacks. PL insurance (1 year warranty) The main body ... Read MoreWarranty Period 1 year Mass (kg) 2.8 (monopod) Dimensions, Width W x Depth D x Height H (mm) 230×255×305 Lowest Position (mm) 295 Saddle height (mm) 295~490 Maximum Load (t) 3 (when using 2 legs) Highest Position (mm) 490 Color Orange