Acrylic sheets featured products
- Hikari Acrylic SheetFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to process. Ideal for various cases and signboards.Material Acrylic
- No Brand Acrylic Sheet (Transparent)It is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 97 Water Absorption Rate (%) 0.3 Thickness (mm) 1 Specific Gravity 1.19 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- Hikari Acrylic cast boardBulletin board / advertising board / lighting equipment / display Acrylic board that is weather resistant and easy to process. It is one of the few plastics that can withstand harsh conditions such as outdoor use and lighting, and has excellent weather resistance. Suitable for machining such as *... Read More
- ACRYSUNDAY Acrylic EX SheetContinuous plate making and extrusion grade with excellent workability and adhesiveness. Signs, aquariums, work materials, displays, lighting covers, partitions / partitions, shelves, hobby applications, etc.Material Acrylic
- KOKUGO Acrylic sheetIt is highly transparent and can be processed into a complex shape with thermoplasticity. It also has excellent weather resistance.Color Transparentfrom S$99.90Min. 2 days
- No Brand Acrylic Sheet (Transparent) Thickness 8mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 8 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- Hikari Acrylic Sheet (White)Good weather resistance, transparency, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic Color White
- Hikari Acrylic plateFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to process
- No Brand Polycarbonate plate (transparent) 10mm thickIt is a material that has excellent impact resistance and is hard to break. It also has excellent heat resistance. Industrial machine covers, displays, showcases, etc.Material Polycarbonate Thickness (mm) 10 Specific Gravity 1.2 Rockwell Hardness (M scale) 67 Water Absorption Rate (%) 0.24 Total Light Transmittance (%) 89 Color Transparent Flame resistance Self-extinguishing
- AS ONE Ultra-Thin Acrylic Sheet Cast Material CLAREX αΩβAcrylic board manufactured by the cell cast method. It is as smooth as glass and has higher light transmittance than glass. Has excellent weather resistance.Type Precision platefrom S$99.90Min. 2 days
- AS ONE Ultra-Thin Acrylic Sheet Cast Material CLAREX αΩβAcrylic board manufactured by the cell cast method. It is as smooth as glass and has higher light transmittance than glass. Has excellent weather resistance. Absorbs 400 nm or less.Type Precision plate UV cutfrom S$129.90Min. 2 days
- Hikari Acrylic plateFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to processThickness (mm) 3
- ESCO 180x 320x1mm Acrylic board (milky white)Thickness (mm) 1 Dimension (mm) 180×320 Material Acrylic Color Milky whitefrom S$11.99Min. 2 days
- ACRYSUNDAY Acrylic Sheet Reinforced MR Sheet TransparentThe surface hardness has been increased from 2H (pencil hardness) to 6H, solving the weakness of plastics, which is easy to scratch. It is hard to be scratched even by wiping, and the beauty can be maintained forever. Acrylic board with scratch resistance (hard to be scratched) manufactured by th... Read MoreMaterial Acrylicfrom S$14.99Min. 2 days
- Hikari Acrylic Sheet (Milky White Translucent)Good weather resistance, transparency, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic Color Milky translucent
- Artec Mario canvasMade of 100% hemp, it is a durable medium-sized canvas that can be used as both oil paint and acrylic paint. For both oil painting and acrylic painting.Abrasive Grit Size Canvas middle eyes Material 100% hemp
- AS ONE Polycarbonate Sheet N-7sA sheet with improved flame retardancy, suitable for use as mechanical parts that require insulation (UL standard 94V-0 certified product).Grade Flame retardant natural Material PC (polycarbonate)from S$199.90Min. 2 days
- TAKACHI ELECTRONICS ENCLOSURE ABS resin plateDimension (mm) 300×200 Color Black