All Category

Acrylic stands featured products

  1. Acrylic T-shaped Card Stands
    Tomoya Acrylic T-shaped Card Stands
    Material  Acrylic transparent 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  2. Acrylic Display U-shaped Display Stand
    Tomoya Acrylic Display U-shaped Display Stand
    Material  Acrylic 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  3. Acrylic L-shaped card stand
    Tomoya Acrylic L-shaped card stand
    Rating:
    100%
    from S$1.19
    Min. 2 days
  4. Sign Holder
    ITOCHU Retail Link Sign Holder
    Acrylic sign holder. With high transparency, you can clearly publicize the characters and colors of printed matter. For menu stands, etc.
    Material  Acrylic 
    from S$3.99
    Min. 2 days
  5. Acrylic panel A4
    Yokohama Display Museum Acrylic panel A4
    Dimensions (H x W) (cm)  29.7×21  Material  Acrylic 
    from S$27.99
    Min. 2 days
  6. Menu stand Magnetic type
    Just Corp. Menu stand Magnetic type
    It is a magnetic menu stand. The fastener is a magnet type, and the magnet can handle up to about 2 sheets of copy paper. The pedestal part is also a clear type made of acrylic, giving it a luxurious finish. Menu stand and photo frame
    Material  Acrylic  Color  Clear 
    from S$12.99
    Min. 2 days
  7. Sign stand (one side)
    SEKISEI Sign stand (one side)
    Ideal for restaurant menus, store POP, and various information boards. A single-sided / double-sided sign stand that makes the contents look vivid. Great for shop displays.
    Material  acrylic resin  Thickness (mm)  1.7 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  8. Acrylic Box
    CREW'S Acrylic Box
    Since it uses thick acrylic, it has a high-class feel and is well made. Since it is a pentahedron with one side open, you can freely arrange it by covering it with a product and displaying it, or turning the opening sideways to make a CD rack, and there are many ways to use it.
    Thickness (mm)  Material  Acrylic  Type  Pentahedron 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  9. Caption pricer
    Tomoya Caption pricer
    from S$13.99
    Min. 2 days
  10. Splash safety guard Acrylic stand + no window + both vertical and horizontal + 450 x 600
    Asmix Splash safety guard Acrylic stand + no window + both vertical and horizontal + 450 x 600
    Acrylic board for splash prevention. Can be installed as a partition panel. For both vertical and horizontal. Thickness 3 mm. Base thickness 5 mm. [Partition plate] [Partition] [Desktop] [Clear partition] [Tsuitate] * Do not wipe with a dry towel. Do not wipe with glass cleaner, thinner or alcoho... Read More
    Mass (g)  1000  Dimensions, Width W x Depth D x Height H (mm)  600×180×450  Color  Transparent 
    from S$199.90
    Min. 2 days
  11. OA net chair
    Nakabayashi OA net chair
    Uses a mesh material with a refreshing texture. OA net chair with a simple design. Gas spring up / down mechanism. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you o... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  520 x 610 x 860 (980 when extended)  Mass of Main Unit (kg)  7.5  Color  Black  Act on Promoting Green Procurement  Conformity  Locking method  None  Type  Office chair 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  12. Desktop PC Rack II  W600
    R.F.YAMAKAWA Desktop PC Rack II W600
    Effective use of desk space! Desk PC rack Desktop PC rack W600 that is convenient for effective use of desk space. The height of the top plate is 120 mm. The monitor can be placed on top, and the keyboard and laptop can be stored in the space below. There is a notch for wiring. The back is open w... Read More
    Inner Dimensions (mm)  (Under shelf) W560 × H102  Allowable Load (kg)  10  Mass (kg)  2.6  Opening Width (mm)  600  Outer Dimensions (mm)  W600×D250×H120  Color  White 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  13. Joint partition D
    TERAMOTO Joint partition D
    It is a stainless steel belt partition. The height can be changed in 3 steps according to the purpose. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ordered can b... Read More
    Belt Length (m)  1.7  Height (mm)  442/674/906  Pillar Diameter (Φmm)  50  Mass (kg)  8.4  Stacking  Correspondence  Color (Body)  Silver  Base Dimensions (mm)  Φ360 
    from S$279.90
    Min. 2 days
  14. Fence green leaf specification
    MonotaRO Fence green leaf specification
    A resin green fence that is easy to install. The stem of the base is thick and solid, so it does not easily lose its shape. For blindfolding balconies and fences. * Please refrain from using it for any other purpose. * When installing on a balcony or fence, be sure to install it firmly inside so ... Read More
    Length (m)  About 2  Mass (g)  About 950  Material  (Leaf) Polyester / (Stem) Plastic  Included Accessories  Cable tie (green) 200mm x 10  Width (m)  About 1  Color  Dark green 
    Rating:
    88%
    from S$38.99
    Min. 2 days
  15. Magnet clip
    Lion Office Products Magnet clip
    Strong steel "springs" and "magnets" hold the document in place. It is useful in various situations such as around desks, lockers, cash registers, and refrigerators at home. For steel products such as refrigerators, cash registers, desks, and lockers.
    Material (Surface Finish)  Chrome plating finish  Feature  Powerful  Material (Magnet)  Rubber magnet (anisotropic)  Material  Steel  Material (Main Unit)  Steel plate, steel wire  Specification  With back magnet 
    Rating:
    93%
    from S$3.79
    Min. 2 days
  16. Power magnet cleaner
    TRUSCO Power magnet cleaner
    Overall Length (mm)  400  Attracting Force (N)  58  Surface magnetic flux density (T)  0.30  Magnet Dimensions (mm)  26  Trusco Part No.  302-2897  Capability Range  150mm  Mass (g)  460 
    from S$139.90
    Min. 2 days
  17. PYOLAN Painting / Architectural Curing Tape Y-09-GR
    DIATEX PYOLAN Painting / Architectural Curing Tape Y-09-GR
    Curing tape with a good balance of tensile strength, hand-cutting property, adhesive strength, and re-peelability With the 40th anniversary of the birth of Piolan Tape, we have renewed the biomass mark acquisition product (renewal product) with environmentally friendly specifications containing b... Read More
    Tape Thickness (mm)  0.16  Adhesive Strength (N/10mm)  4.8  Tensile Strength (N/10mm)  56  Adhesive  Acrylic  Color  Green  Base Material  Polyethylene cloth 
    Rating:
    93%
    from S$2.69
    Min. 2 days
  18. Bolton Pack Truss Head Tapping Screws (Stainless Steel)
    TRUSCO Bolton Pack Truss Head Tapping Screws (Stainless Steel)
    A screw for thin steel sheets that has a round head shape with a large outer diameter of the head and can be fastened only with a pilot hole without using taps or nuts. Uses corrosion-resistant stainless steel. * Screw pilot hole dimensions are shown when the base metal is 1.2 mm thick.
    Socket Shape  Cross hole  JIS Standard  JIS B 1122 standard product  Material / Finish  Stainless steel (SUS304, XM7)  Head Shape  Truss 
    Rating:
    94%
    from S$9.99
    Min. 2 days