All Category

Activated carbon filter featured products

  1. Activated Carbon Filter
    AS ONE Activated Carbon Filter
    Thickness (mm) 
    Rating:
    60%
    from S$28.99
    Min. 2 days
  2. Refill Filters
    HAKKO Refill Filters
    Specification  Activated carbon filter 
    Rating:
    83%
    from S$18.99
    Min. 2 days
  3. Activated carbon filter
    Environmental Technology Activated carbon filter
    ● Activated carbon filter with special emphasis on chlorine removal capability. ●KX is a general-purpose granular product, and FD is a block of fibrous activated carbon with a large surface area, and has excellent adsorption capacity. ● Effectively remove free chlorine and organic compounds ove... Read More
    Filtration Accuracy (μm)  10 equivalent  Length (mm)  250  Standard Flow Rate (L/min)  3.8 (90% chlorine removal)  Heat Resistance Temperature (℃)  40 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  4. Activated Carbon Filter Paper CP-20
    ADVANTEC Activated Carbon Filter Paper CP-20
    A filter paper made of highly adsorptive activated carbon and cellulose fibers, which is used for collecting radioactive iodine in the atmosphere and collecting volatile radioactive substances. Corresponds to the "filter paper shape" specified in JIS A 4336 "Radiodine Sampler"... Read More
    Content (%)  (Activated carbon) 50  Pressure Loss (kPa)  0.15  Thickness (mm)  2.5  Collection Efficiency (%)  38  Dimension (Φmm)  55  Basis Weight (g/m2 750  Classification of the Hazardous  Designated combustibles 
    from S$299.90
    Min. 2 days
  5. Activated Carbon Filter
    AS ONE Activated Carbon Filter
    from S$99.90
    Min. 2 days
  6. Activated carbon filter
    Filter Mate Activated carbon filter
    Filtration Accuracy (μm)  10 equivalent  Sampled water  30000L  Standard Flow Rate (L/min)  3~4  Type of Filter Material  Granular activated carbon  Dimension (mm)  Φ70×250 
    from S$58.99
    Min. 2 days
  7. Air Conditioner Filter for Japanese Model AeristoO-FREE Type
    BOSCH Air Conditioner Filter for Japanese Model AeristoO-FREE Type
    It is effective in removing not only pollen and dust but also fine particles (PM2.5). Uses an antibacterial agent that suppresses the growth of bacteria and mold and exhibits a high antibacterial effect. Suppresses the growth of bacteria and mold adhering to the filter surface. Supply clean air t... Read More
    Rating:
    90%
    from S$26.99
    Min. 2 days
  8. Aznol Sterilization Petri Dish
    AS ONE Aznol Sterilization Petri Dish
    With ribs on the outer circumference, it is safe to stack. With non-slip ribs. EOG sterilized. With 4 division points on the bottom.
    Body / lid thickness (mm)  0.8  As ONE Part Number  1-7484-01  Height (mm)  15  Trusco Part No.  828-6453  Diameter (Φmm)  90  Heat Resistance Temperature (℃)  About 70  Sterilization Method  EOG sterilization  Material  PS (polystyrene)  Sterilizing  Sterilized  Specification  With non-slip ribs. EOG sterilized.  Size (mm)  Φ90×15 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  9. Replacement Activated Carbon Filter for Acid Gas
    AS ONE Replacement Activated Carbon Filter for Acid Gas
    * Organic rules and specialization rules cannot be supported.
    As ONE Part Number  3-4425-15  Mass (kg)  7.5  Specification  Dry type, pressure loss: 12mmAg  Dimension (mm)  Φ100 × 304 / piece 
    from S$979.90
    Min. 2 days
  10. Air Purifier Activated Carbon Filter for Tobacco Odor
    IRIS OHYAMA Air Purifier Activated Carbon Filter for Tobacco Odor
    Activated carbon filter used in air purifiers for tobacco odor.
    Recommended Timing to Replace  About 2 years (after opening) 
    from S$29.99
    Min. 2 days
  11. Activated carbon filter
    Hitachi Industrial Equipment Systems Activated carbon filter
    Removes paper-like (odorous) oil particles.
    Outlet Oil Content (wt ppm)  0.0032  Inlet Air Temperature (℃)  30  Inlet Air Temperature Range (℃)  5~60  Operating Temperature Range (℃)  5~60  Suitable Fluid  Compressed air 
    from S$359.90
    Min. 2 days
  12. Household activated carbon water purifier
    No Brand Household activated carbon water purifier
    Adsorbs 95% of chlorine and chlorine compounds. It has a long life (six months to one year) with a large activated carbon filter cartridge. It has a large amount of water flow, is easy to install, and is compact. Filter replacement is easy. Keep the fitting and replace only the filter cartridge. ... Read More
    Rating:
    80%
    from S$169.90
    Min. 2 days
  13. Activated Charcoal Exhaust Treatment Equipment
    AS ONE Activated Charcoal Exhaust Treatment Equipment
    Since it is an indoor exhaust type dry scrubber containing activated carbon, there is no need for troublesome outside air ducts. It can be used for spot exhaust in large-scale experiments that cannot be handled in the draft. * This product is for a small amount of gas. * The filter is not attache... Read More
    from S$879.90
    Min. 2 days
  14. Replacement Activated Carbon Filter
    TOYO SAFETY Replacement Activated Carbon Filter
    Suitable Model  No.1580、No.1680 
    from S$5.99
    Min. 2 days
  15. PM2.5 Compatible Air Purifier for 25 Tatami Mats Activated Carbon Filter
    IRIS OHYAMA PM2.5 Compatible Air Purifier for 25 Tatami Mats Activated Carbon Filter
    Suitable Model  PMMS-DC100 
    from S$34.99
    Min. 2 days
  16. Filter Housing
    Environmental Technology Filter Housing
    A 250 mm cartridge filter housing that holds activated carbon, pincushion filters, pleated filters, etc.
    Regular Working Pressure (MPa)  0.35 or less  Water Temperature (℃)  2~40  Material (Cap)  PP (polypropylene)  Size (mm)  Φ115×302 
    Rating:
    92%
    from S$53.99
    Min. 2 days