All Category

Adhesive measuring tape featured products

  1. Pit Measure
    Tajima (TJM DESIGN) Pit Measure
    Steel tape with adhesive tape
    Thickness (mm)  0.3 (including adhesive tape)  Tape Width (mm)  13  JIS Standard  Class 1 equivalent  Type of Scale  One side  Outer Dimensions (mm)  Vertical 68 x horizontal 68 x depth 15  Type  With adhesive tape 
    Rating:
    89%
    from S$6.49
    Min. 2 days
  2. Setting Measure
    MURATEC-KDS Setting Measure
    Flat scale tape made of steel with adhesive tape. It is very convenient to attach it to a workbench, machine, desk, countertop, pillar, square timber, etc. and make a special measuring jig, speeding up the measurement work and preventing erroneous measurement. Unnecessary parts of the tape can be... Read More
    Tape Width (mm)  13  Type of Scale  Setting  Material (Tape)  Steel  Type  With adhesive tape 
    Rating:
    93%
    from S$5.59
    Min. 2 days
  3. Relay Fixed Spring for Socket
    IDEC Relay Fixed Spring for Socket
    * Two leaf springs are used for one relay.
    from S$7.79
    Min. 2 days
  4. Convex tough gear with SD holder
    Shinwa Rules Convex tough gear with SD holder
    Equipped with a belt holder and fall prevention cord as standard equipment. Equipped with a shock absorbing protector. Long-life nylon coated tape. Convex used for length measurement, etc. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may... Read More
    Tape Width (mm)  25  Material (Main Unit)  ABS resin  JIS Standard  First grade  Material (Tape)  Steel  Type  With lock 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  5. Standard ABS Digimatic Caliper
    Mitutoyo Standard ABS Digimatic Caliper
    * We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that inclu... Read More
    Minimum Reading (mm)  0.01  Repeatability (mm)  0.01  Dimension H (mm)  16  Maximum Response Speed  No limit  Output Terminal  None  Thumb Roller  None  Instrumental Error (mm)  ±0.02 
    Rating:
    95%
    from S$199.90
    Min. 2 days
  6. High 16
    Tajima (TJM DESIGN) High 16
    Standard type with simple functions. Standard type for speedy measurement. JIS 1 grade. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online. * Documents applicable only to prod... Read More
    End Hook  0 point correction moving claw  Tape Width (mm)  16  Material (Case)  ABS resin  JIS Standard  First grade  Type  Free  JIS Class  JIS Class 1  Type of Scale  One side  Material (Spring)  SK85 (formerly SK5) 
    Rating:
    94%
    from S$16.99
    Min. 2 days
  7. Steel Tape Gripper
    KOMELON Steel Tape Gripper
    Ergonomically designed rubber grip. Easy-to-use and foldable crank handle. Nylon coated tape that is resistant to wear.
    Tape Width (mm)  10  JIS Standard  First grade  Type of Scale  Meter  Coating  Nylon  Material (Tape)  Steel 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  8. Level meter
    SK (Niigata Seiki) Level meter
    The scale can be read from two directions, front and top. Easy-to-read step scale. Horizontal, vertical and tilt angles can be measured. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if t... Read More
    Angle Measuring Range (°)  0~90  Minimum Reading (°)  Dimension (mm)  95×95×30  Accuracy  ± 0.5 ° (up to ± 5 ° against falling) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  9. Attachment nutter
    LOBSTER (LOBTEX) Attachment nutter
    All shrimp nut materials (aluminum, steel, stainless steel) can be easily and securely fastened from M4 to M6 without stroke adjustment. Used by attaching to a commercially available rechargeable drill driver (with torque management function). A handy type nutter that allows you to attach shrimp ... Read More
    dimensions 3 (mm)  40  Handle Diameter (Φmm)  55  Mass (g)  440  Range of Use  N4~M6  dimensions 4 (mm)  Φ26  dimensions 6 (mm)  dimensions 5 (mm)  Φ13  Overall Length (mm)  174 
    from S$299.90
    Min. 2 days
  10. Bevel Box
    SK (Niigata Seiki) Bevel Box
    A lightweight and compact digital angle meter. With a magnet that is convenient to use, 0 can be set at any position. You can fix the value with the hold switch. For precision angle measurement used as an angle measurement, assembly, and processing standard for machines, dies, jigs, tools, etc. *... Read More
    Minimum Reading (°)  0.1  Mass (g)  120  Trusco Part No.  362-2444  Main Unit Dimensions, Length x Width x Height H (mm)  51×30×51  Operating Temperature Range (℃)  5~45  Material  Aluminum (Plastic on the front and back)  Power Supply  CR2032 (lithium battery)  Accuracy  Reading / ± 0.2 °  Specification  With bottom magnet  Measuring Range  ±180.0° 
    Rating:
    80%
    from S$189.90
    Min. 2 days