All Category

Adhesive rubber sheet featured products

  1. Rubber plate (natural)
    Hikari Rubber plate (natural)
    Uses elastic natural rubber Good mechanical properties such as packing material, anti-vibration, anti-slip, etc.
    Rating:
    100%
    from S$0.63
    Min. 2 days
  2. CNR Rubber Sheet
    TOGAWA RUBBER CNR Rubber Sheet
    An epoch-making new material that combines CR and NBR. It has five characteristics such as weather resistance, heat resistance, insulation, chemical resistance, and oil resistance, and is a sheet that can be widely used in various genres. * Electricity may be conducted depending on the environmen... Read More
    Oil Resistance (%)  +8(100℃×70h)  Specific Gravity  1.5  Elongation at Cutting (%)  260  Compression Set(%)  40(100℃×22H)  Hardness (Durometer A)  65  Tensile Strength (MPa)  7.1  Color  Black  Material  CNR rubber  JIS Standard  JIS-K6380(BFH65353)  Type  Rubber sheet 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  3. Polon sponge with adhesive
    WAKI Polon sponge with adhesive
    High shock absorbing material. The compression residual strain is small. Lightweight and highly shock-absorbing. There is little settling. For OA equipment, automobile parts, sports equipment, sealing materials for shoes, packing materials, cushioning materials, etc. * If left in direct sunlight ... Read More
    Color  Black 
    Rating:
    92%
    from S$2.99
    Min. 2 days
  4. Eco-Friendly Rubber Adhesive Width 30mm X Length 300mm
    WAKI Eco-Friendly Rubber Adhesive Width 30mm X Length 300mm
    A new rubber material that does not contain target chemical substances such as "European RoHS Directive", "Green Procurement Guidelines", "Pollutant Release and Transfer Register", "PRTR Law", and "Sick House Syndrome". A multifunctional and safe ... Read More
    RoHS Directive  10 substances  Width (mm)  30  Length (mm)  300  Dimensions, Width W x Length L (mm)  30×300  Operating Temperature Range (℃)  About -30 to 120 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  5. Shock absorber honey night
    WAKI Shock absorber honey night
    Vibration damping rubber with excellent shock / vibration absorption / quietness. Even if it receives an external force, it absorbs energy with almost no repulsion. Since the material itself is not contaminated, it is a safe material with almost no risk of color transfer. An environmentally frien... Read More
    RoHS Directive  6 substances  Color  Black 
    Rating:
    83%
    from S$9.79
    Min. 2 days
  6. 300x300x3.0mm rubber plate (with adhesive)
    ESCO 300x300x3.0mm rubber plate (with adhesive)
    Esco Part No.  EA997XC-43 
    from S$15.99
    Min. 2 days
  7. Iteck Rubber Adhesive
    Hikari Iteck Rubber Adhesive
    Made of commonly used rubber. For non-slip and soundproofing of home appliances.
    Color  Black 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  8. Ultra Thin Silicone Sheet
    AS ONE Ultra Thin Silicone Sheet
    A high-precision, thin-film silicone rubber sheet with a thickness tolerance of ± 10%. Since it does not use environmentally hazardous substances (PRTR Law, RoHS2.0 Directive, ELV Directive, REACH, etc.), it is an environmentally friendly product that meets the Green Procurement Standards. In the... Read More
    RoHS Directive  10 substances  Dimension (mm)  1000×1000  Classification of the Hazardous  Non-dangerous goods 
    from S$259.90
    Min. 2 days
  9. Elastomer Adhesive Sheet
    Mochida Shoko Elastomer Adhesive Sheet
    An adhesive sheet that uses a transparent special elastomer as a base. Dust and dust adhering to the adhesive surface can be used repeatedly by washing with water. Weak adhesives are non-migratory and do not stick to the other side. For hard objects such as desks and clean rooms
    Dimensions, Height x Width x Thickness (mm)  500×500×1.0  Base Material  PET (polyethylene terephthalate) film 
    Rating:
    65%
    from S$64.99
    Min. 2 days
  10. Nr Rubber (Sheet)
    Hikari Nr Rubber (Sheet)
    Uses elastic natural rubber Good mechanical properties such as packing material, anti-vibration, anti-slip, etc.
    Rating:
    94%
    from S$0.68
    Min. 2 days
  11. EPDM rubber sheet with adhesive
    WAKI EPDM rubber sheet with adhesive
    It is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc. * Depending on the material of the contact surface, pigment may adhere. It cannot be used in places where petroleum or chemicals ... Read More
    Rating:
    73%
    from S$3.59
    Min. 2 days
  12. Silicone Rubber Sheet Thickness 2mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 2mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Elongation at Cutting (%)  310  Material  Silicon hardness 50  Color  Milky white  Oil Resistance (%)  35(150℃×70h)  Heat Resistance Temperature (℃)  -30~+150  JIS Standard  GFH5350  Tensile Strength (MPa)  7.9  Compression Set(%)  12 (175℃×22h)  Thickness (mm)  Type  Rubber sheet  Hardness (Durometer A)  48  Specific Gravity  1.2 
    Rating:
    93%
    from S$4.89
    Min. 2 days
  13. Silicone Rubber Sheet Thickness 1mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 1mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Oil Resistance (%)  35(150℃×70h)  Heat Resistance Temperature (℃)  -30~+150  Material  Silicon hardness 50  Elongation at Cutting (%)  310  Color  Milky white  Compression Set(%)  12 (175℃×22h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  Specific Gravity  1.2  Type  Rubber sheet  Thickness (mm)  JIS Standard  GFH5350 
    Rating:
    96%
    from S$3.79
    Min. 2 days
  14. Lightweight Damping Material Rejetorekkusu
    Nitto (Nitto Denko) Lightweight Damping Material Rejetorekkusu
    It has a damping effect in a wide temperature range (0 to 40 ° C). Since it is an adhesive type, no adhesive is required. Easy to process. Smoothly follows a three-dimensional curved surface. Measures against raindrop noise on the ceiling of the bay window sash. Soundproofing and damping of struc... Read More
    Tape Length (m)  0.5  Tape Thickness (mm)  1.5  Trusco Part No.  362-1154  Tape Width (mm)  480  Mass (g)  500  Adhesion Strength (N/25mm)  91.4 (to stainless steel plate)  Base Material  Aluminum sheet  Adhesive  Rubber type  Color  Silver 
    Rating:
    88%
    from S$27.99
    Min. 2 days
  15. Foamed Urethane Filtration Sheet (Urethane Sound-ABSorbing Calmflex F2)
    INOAC Foamed Urethane Filtration Sheet (Urethane Sound-ABSorbing Calmflex F2)
    It has excellent sound absorption (sound absorption rate is about 20% higher than that of glass wool). Factory noise countermeasures. Soundproofing measures for OA such as printers and copiers, and home appliances.
    Abrasive Grit Size  Operating Temperature Range  -20~70℃  Width (mm)  1000  Length (mm)  1000  Density (kg/m3 25  Color  Black  Material  Urethane 
    Rating:
    82%
    from S$16.99
    Min. 2 days