All Category

Adjustable caster featured products

  1. Adjustable caster, urethane car
    NANSIN Adjustable caster, urethane car
    Low-floor type, with heavy casters and adjusters Low-floor type that minimizes the mounting height. By increasing the eccentricity and adopting twin wheels, it has excellent turning performance and rotation. Compact design that integrates movement (casters) and installation (adjusters).
    Mounting Plate Dimensions, X x Y (mm)  118×118  Adjuster base diameter (Φmm)  48  Mounting Hole Diameter P (Φmm)  8.5  Mounting Hole Distances, A x B (mm)  94×94  Caster Type  Caster with adjuster  Type  General caster  Stopper  None  Wheel Type  Single wheel  Finish of Hardware  Unichrome 
    from S$149.90
    Min. 2 days
  2. Adjustable caster
    NANSIN Adjustable caster
    A caster with an adjuster that can be used for multiple purposes such as test equipment, measuring instruments, and large and small exhibits. You can easily move the product and adjust the level easily. The GD-40-100 type does not require any level adjustment tools. The body shape of GD-120 and G... Read More
    Included Accessories  Dedicated stem nut × 1 set  Type  Heavy duty castors  Stopper  None  Material (Wheel)  Nylon  Caster Type  Threaded caster with adjuster 
    from S$79.99
    Min. 2 days
  3. Footmaster adjustable caster
    NANSIN Footmaster adjustable caster
    A caster with an adjuster that can be used for multiple purposes such as test equipment, measuring instruments, and large and small exhibits. You can easily move the product and adjust the level easily. The GD-60F / 80F / 100F type does not require any level adjustment tools. GD-120F / 150F requi... Read More
    Caster Type  Caster with adjuster  Type  Heavy duty casters with adjusters  Included Accessories  Mounting bolts and nuts x 1 set  Stopper  None  Wheel Type  Single wheel  Shape  Swivel caster 
    from S$129.90
    Min. 2 days
  4. Caster with adjuster
    YUEI CASTER Caster with adjuster
    It has both caster and adjuster functions at the same time.
    Mass (g)  240  2018 Trusco page  2 0799  Trusco Part No.  858-0585 
    from S$18.99
    Min. 2 days
  5. Caster with adjuster
    YUEI CASTER Caster with adjuster
    It has both caster and adjuster functions at the same time.
    2018 Trusco page  2 0799  Mass (g)  310  Wheel Diameter (Φmm)  50  Trusco Part No.  858-0584  Stopper  None  Material (Wheel)  Nylon 
    from S$23.99
    Min. 2 days
  6. Packing Casters
    HAMMER CASTER Packing Casters
    Compact integrated type. Easy and smooth movement and transportation with casters. When you want to fix it, it's easy and firm with the adjuster foot. The man-hours for installing the adjuster foot can be saved. Selectable foot position. The position of the foot can be changed freely dependin... Read More
    Level Adjuster Foot Outer Diameter D1 (mm)  37.7  Adjusting Screw M  M10  Stopper  None  Wheel Type  Single wheel 
    from S$19.99
    Min. 2 days
  7. Adjustable caster stand
    ETHOS-Design Adjustable caster stand
    It is a rear stand that emphasizes ease of use with many years of stand development know-how. With a height adjustment function, it is easy to change tires on 18-inch vehicles and vehicles with deep fenders. With a long body and casters, lift-up is light. A long reach with a total length of 730 m... Read More
    Pipe Diameter (Φmm)  (Main) 31.8 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  8. Skeleton caster with adjustable stopper
    YUEI CASTER Skeleton caster with adjustable stopper
    It is a general small caster and is often used for flat carts and furniture. As it is a polycarbonate caster, it does not stain the floor surface. Since there are various color variations (red, green, transparent), it is possible to use them properly according to the application.
    Specification  Plate type  Caster Type  Plate type swivel caster  Material (Wheel)  Polycarbonate  Wheel Type  Single wheel  Material (Metal Hub)  Steel  Shape  Swivel caster S  Stopper  With rotation stopper 
    from S$3.99
    Min. 2 days
  9. Casters with adjusters for weights Freewheel 75 diameter reinforced nylon wheels
    YUEI CASTER Casters with adjusters for weights Freewheel 75 diameter reinforced nylon wheels
    It is used to carry in machinery and equipment, and has both caster and adjuster functions at the same time. It can be used as a caster when moving, and can be fixed as an adjuster foot when installed.
    Hole Diameter P (Φmm)  10.5  Mounting Height H (mm)  106  Caster Offset (mm)  22  Allowable Load (daN)  320  Wheel Width (mm)  38  Mounting Dimensions X x Y (mm)  71×71  Wheel Diameter D (Φmm)  75  Trusco Part No.  809-3454  Turning Radius R (mm)  88  Mounting Plate A x B (mm)  90×90  Stopper  None  Caster Type  Plate type swivel caster  Wheel  Reinforced nylon (with B) car  Wheel Type  Single wheel  Finish of Hardware  Trivalent unichrome 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  10. Adjustable caster stand compact type
    ETHOS-Design Adjustable caster stand compact type
    Compact design with short reach. Good trampo loading and maintainability! Clear and red casters with bearings lift up heavy bikes easily. With a height adjustment function, it is easy to change tires on 18-inch vehicles and vehicles with deep fenders. It is compact and does not take up space, and... Read More
    Pipe Diameter (Φmm)  (Main) 31.8 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  11. Caster with heavy weight adjuster, free wheel 65-diameter reinforced nylon wheel
    YUEI CASTER Caster with heavy weight adjuster, free wheel 65-diameter reinforced nylon wheel
    It is used to carry in machinery and equipment, and has both caster and adjuster functions at the same time. It can be used as a caster when moving, and can be fixed as an adjuster foot when installed.
    Hole Diameter P (Φmm)  10.5  Caster Offset (mm)  22  Allowable Load (daN)  300  Wheel Width (mm)  38  Wheel Diameter D (Φmm)  65  Mounting Dimensions X x Y (mm)  71×71  Trusco Part No.  809-3453  Turning Radius R (mm)  88  Mounting Plate A x B (mm)  90×90  Mounting Height H (mm)  92  Stopper  None  Caster Type  Plate type swivel caster  Wheel  Reinforced nylon (with B) car  Wheel Type  Single wheel  Finish of Hardware  Trivalent unichrome 
    Rating:
    20%
    from S$56.99
    Min. 2 days
  12. Fixed caster with adjuster foot
    TAKIGEN MFG Fixed caster with adjuster foot
    Integrated caster for movement and adjuster foot (C-280) for fixing OA equipment / measuring equipment
    Material (Main Unit)  Steel Plate Cold Commercial (SPCC) 
    from S$18.99
    Min. 2 days
  13. Adjuster caster connector B
    SUS Adjuster caster connector B
    This is a caster mounting connector when the adjuster is attached to the frame. * Adjusters and casters are not included.
    RoHS Directive  10 substances  Mass (g)  223  Load capacity (N)  900  Material  Aluminum extrusion material 
    from S$17.99
    Min. 2 days
  14. Adjuster caster connector A
    SUS Adjuster caster connector A
    This is a caster mounting connector when the adjuster is attached to the frame. * Adjusters and casters are not included.
    RoHS Directive  10 substances  Load capacity (N)  1900  Mass (g)  269  Material  Aluminum extrusion material 
    from S$19.99
    Min. 2 days
  15. Φ50 caster
    SUS Φ50 caster
    It is a caster that is attached using a foot connector, adjuster caster connector, etc.
    RoHS Directive  10 substances  Dimension D (mm)  Φ50 
    Rating:
    80%
    from S$4.29
    Min. 2 days
  16. Φ75 caster
    SUS Φ75 caster
    It is a caster that is attached using a foot connector, adjuster caster connector, etc.
    RoHS Directive  10 substances  Dimension L (mm)  25  Dimension T (mm)  M12  Material (Main Unit)  Steel  Dimension D (mm)  Φ75 
    from S$9.59
    Min. 2 days
  17. AF type free wheel (reinforced nylon wheel) with adjuster foot
    YUEI CASTER AF type free wheel (reinforced nylon wheel) with adjuster foot
    It is used to carry in machinery and equipment, and has both caster and adjuster functions at the same time. It can be used as a caster when moving, and can be fixed as an adjuster foot when installed.
    Mounting Plate A x B (mm)  102×102  Hole Diameter P (Φmm)  11  Allowable Load (daN)  250  Wheel Width (mm)  45  Mounting dimensions X x Y (X 'x Y') (mm)  80×80(75×75)  Type  AF type  Caster Type  Caster with adjuster  Stopper  None  Material (Wheel)  Reinforced nylon (with B)  Wheel Type  Single wheel  Shape  Swivel caster  Finish of Hardware  Trivalent unichrome 
    from S$47.99
    Min. 2 days