All Category

Adjustable set square featured products

  1. One-touch floor inspection port
    SPG (SANUKI) One-touch floor inspection port
    Just put the outer frame in the opening. Speedy with one touch. By adopting one-touch metal fittings, the outer frame can be attached simply by inserting it into the opening without using screws. Since the corners of the outer and inner frames are made of resin, the structure is less likely to ge... Read More
    Material / Finish  Aluminum / Alumite treatment 
    Rating:
    69%
    from S$47.99
    Min. 2 days
  2. Fountain pen 3776 Century
    PLATINUM PEN Fountain pen 3776 Century
    from S$189.90
    Min. 2 days
  3. Time-card
    Seiko Precision Time-card
    QR series time card An environment-friendly time card that uses recycled pulp.
    Quantity (Sheets)  100 
    Rating:
    87%
    from S$23.99
    Min. 2 days
  4. MARS Gradient Triangle Ruler
    STAEDTLER MARS Gradient Triangle Ruler
    A versatile set square that can easily measure angles, slopes, and slopes.
    Thickness (mm)  Material  Acrylic 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  5. Standard time card
    AMANO Standard time card
    It supports printing in 4 or 6 columns and records the attendance status exactly. In the large time memory field (mass), record exceptional work such as forgetting to type, business trip, vacation, etc. By printing (memo) the time calculation results, it becomes easier to calculate the actual wor... Read More
    Quantity (Sheets)  100 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  6. Eco Whiteboard Sheet
    SONiC Eco Whiteboard Sheet
    Whiteboard sheet Environmentally friendly. Available in 5 sizes, from a small size that can be attached to a cabinet, to an oversized size that can be attached to an old and dirty whiteboard with casters. Simple and easy-to-use whiteboard sheet that eliminates unnecessary functions By reducing th... Read More
    Thickness (mm)  0.5 
    Rating:
    71%
    from S$17.99
    Min. 2 days
  7. Oil-based twin marker thin / thick
    PILOT Oil-based twin marker thin / thick
    1 piece 2 roles Thin and thick Short size with excellent portability. Designed for ease of use and grip.
    Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity 
    Rating:
    96%
    from S$1.59
    Min. 2 days
  8. Layout Grid Ruler
    STAEDTLER Layout Grid Ruler
    A grid scale is printed on the entire surface of the triangle ruler. Since the 5mm grid uses gray ink, the scale is easy to read even on dark paper.
    Thickness (mm)  Material  Acrylic 
    Rating:
    94%
    from S$22.99
    Min. 2 days
  9. Belt Holder A
    Shinwa Rules Belt Holder A
    One-touch attachment / detachment with one hand. Can be attached / detached while wearing the belt. Can be installed in addition to the convex stuff gear series. * Fall prevention cord is not included. * Because it is dangerous, do not forcibly attach it to a convex that is not covered.
    Material  Body: ABS resin, polycarbonate resin  Belt Size Can be Hooked (mm)  Within width / 60, within thickness / 4 
    Rating:
    77%
    from S$6.49
    Min. 2 days
  10. Mechanical Pencil for Drafting 925 25
    STAEDTLER Mechanical Pencil for Drafting 925 25
    A 4mm long sleeve that easily adheres to the ruler and ensures a wide field of view. The grip has a stable anti-slip finish.
    Mass (g)  17  Color (Body)  Aluminum  Product Type  Body  Method  Knock type  Material  [Body] Aluminum 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  11. Home floor inspection port
    DAIKEN Home floor inspection port
    The airtightness is improved compared to the conventional type with the structure that the inner lid presses the airtight material of the outer frame. Since both the outer frame and inner lid are a 12 mm frame type, even if the floor material expands and contracts due to temperature differences, ... Read More
    Rating:
    100%
    from S$49.99
    Min. 2 days
  12. Home wall inspection port
    DAIKEN Home wall inspection port
    Wall inspection port frame type according to the specifications of the UR Urban Renewal Organization ・ ・ ・ 1 frame type with screwing from the wall finishing material to the wooden base. Opening and closing frame by removing screws How to fix the board material ・ ・ ・ Easy installation with ... Read More
    Color  White 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  13. Ceiling embedded ventilation fan BL certified product for bathroom
    Mitsubishi Electric Ceiling embedded ventilation fan BL certified product for bathroom
    External static pressure (Pa)  (50Hz/60Hz)0/0  Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  100  Power Supply  Single-phase 
    from S$149.90
    Min. 2 days
  14. Floor inspection opening Aluminum frame H40 type
    DAIKEN Floor inspection opening Aluminum frame H40 type
    A dual-purpose type that can be used for both resin tile specifications and mortar specifications by replacing the handle. Easy installation that the anchor metal fittings can be attached to the outer frame simply by twisting with pliers. Resin tile specifications can be used for finishing materi... Read More
    Material  Aluminum 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  15. Home ceiling inspection port
    DAIKEN Home ceiling inspection port
    Ceiling inspection port frame type that conforms to the specifications of the UR Urban Renewal Organization: 1 frame type that can be screwed to a wooden base. Lift the frame board material to open and close For the ceiling
    Included Accessories  Tapping screw (3Φ × 20): 4  Color  White 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  16. Aluminum Ceiling Access Door
    Nichidai Kogyo Aluminum Ceiling Access Door
    Ceiling inspection port for indoor use only. The standard is support bracket specifications. Ceiling material holding frame screw fastening type.
    Type  Frame type 
    Rating:
    91%
    from S$29.99
    Min. 2 days
  17. Time recorder
    MAX Time recorder
    No button operation required. When stamping a card, just insert the time card. No button operation. Overstrike prevention function. Even if you accidentally press the attendance button after stamping the attendance, you will not overstrike. Bright and large display! Easy-to-read LCD monitor with ... Read More
    Storage Temperature Range (℃)  -20~60  Power Input (V)  AC100(50/60Hz)  Type of Printing  Impact dot method  Ink  Ink ribbon method  Power Consumption (W)  Standby: 4.0, Max: 40 
    Rating:
    80%
    from S$479.90
    Min. 2 days
  18. Whiteboard
    KOKUYO Whiteboard
    Both sides of the powder pan have protective covers to prevent injury and damage your clothes. The wall surface is refreshing because the hanging brackets are not visible when mounting the board surface.
    Material (Surface)  Enamel 
    Rating:
    95%
    from S$67.99
    Min. 2 days
  19. New preppy fountain pen
    PLATINUM PEN New preppy fountain pen
    The body has been redesigned from transparent to transparent to match the ink color. It has been reborn as a colorful and more pop fountain pen.
    Mass (g)  13 
    Rating:
    90%
    from S$4.79
    Min. 2 days