All Category

Adjustable steel prop featured products

  1. Pipe jack base 400
    Taakamiya Pipe jack base 400
    Length (mm)  400  Height (mm)  45~295 
    from S$159.90
    Min. 2 days
  2. Jack Stand 3T
    EMERSON Jack Stand 3T
    A must-have for jacking up !! Safe and secure 3t type. With a rubber pad that will not damage your car !!
    Load Capacity (ton)  (Maximum) 3.0  Main Unit Dimensions, Width W x Depth D x Height H (mm)  195x207x260  Lowest Position (mm)  260  Mass (kg)  3.3/piece  Highest Position (mm)  415  Specification  7-step adjustment 
    Rating:
    81%
    from S$87.99
    Min. 2 days
  3. 3t jack stand
    DAIJI INDUSTRY (Meltec) 3t jack stand
    Adjustable to a height that is easy to work with 10-step adjustment, ratchet type Jack stand * When jacking up the vehicle from the side, please use the jack attachment (sold separately). Jacking up directly may damage the vehicle's jack set position. * Do not use this product for business pu... Read More
    Adjustment method  10 steps  Maximum load capacity (t)  3 (when using 2 units)  Mass (g)  6300  Stroke (mm)  About 125  Dimensions, Width W x Height H x Depth D (mm)  About 195 × 290 × 176  Color  Blue  Ground height (mm)  Minimum / Maximum: 290/415  Type  heavy 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  4. Quick coupling AL type (Male thread plug)
    NAC (NAGAHORI INDUSTRY) Quick coupling AL type (Male thread plug)
    For air piping and air tools in factories. * Make sure that the fluid flows from the socket side to the plug side.
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.5  Maximum Impact Pressure (MPa)  2.0  Suitable Fluid  Air, water, etc.  Type of Connection  For male screw mounting  Socket or Plug  Plug  Type  Single valve plug 
    from S$12.99
    Min. 2 days
  5. Jack Stand Keeper Man 3t
    BAL OHASHI Jack Stand Keeper Man 3t
    The height of the saddle can be adjusted in 6 steps from 295mm to 490mm. By attaching the separately sold jack-up adapter with 2 legs to the jack-up adapter mounting hole of the saddle, You can hold the car body at the jack point for pantograph jacks. PL insurance (1 year warranty) The main body ... Read More
    Warranty Period  1 year  Mass (kg)  2.8 (monopod)  Dimensions, Width W x Depth D x Height H (mm)  230×255×305  Lowest Position (mm)  295  Saddle height (mm)  295~490  Maximum Load (t)  3 (when using 2 legs)  Highest Position (mm)  490  Color  Orange 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  6. Jack Stand Keeper Man Lowdown Car Compatible 2t
    BAL OHASHI Jack Stand Keeper Man Lowdown Car Compatible 2t
    The height of the saddle can be adjusted in 3 steps from 160mm to 240mm. By attaching the separately sold jack-up adapter with 2 legs to the jack-up adapter mounting hole of the saddle, You can hold the car body at the jack point for pantograph jacks. For jack stand 2t, compatible with low-down v... Read More
    Warranty Period  1 year  Mass (kg)  1.3 (monopod)  Lowest Position (mm)  160  Saddle height (mm)  160~240  Dimensions, Width W x Depth D x Height H (mm)  185×206×168  Maximum Load (t)  2 (when using 2 legs)  Highest Position (mm)  240  Color  Orange 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  7. Quick coupling TL type (Male thread plug)
    NAC (NAGAHORI INDUSTRY) Quick coupling TL type (Male thread plug)
    It is a penetration type that does not have a valve mechanism, and is suitable for highly viscous fluids with low pressure loss. * Please note that the larger the size, the lower the pressure resistance.
    Operating Temperature Range (℃)  -20~180  Suitable Fluid  Air, water, hydraulic oil, etc.  Type of Connection  For male screw mounting  Socket or Plug  Plug  Type of Valve  Valveless 
    from S$15.99
    Min. 2 days
  8. Touch Tube TE Series (Water Resistant Polyurethane Tube)
    CHIYODA TSUSHO Touch Tube TE Series (Water Resistant Polyurethane Tube)
    ● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
    Operating Temperature Range (℃)  (Compressed air) -5 to 60, (Wed) 0 to 40  Maximum Operating Pressure (MPa)  (Compressed air) 0.8, (water) 0.3  Operating Vacuum Pressure (kPa)  -100  Maximum Vacuum Pressure  -100kPa  Breaking pressure (MPa)  Suitable Fluid  Compressed air / water  Material (Main Unit)  Polyurethane  Feature  Water resistant 
    Rating:
    98%
    from S$6.39
    Min. 2 days
  9. Asis M Type Calipers
    Shinwa Rules Asis M Type Calipers
    Minimum Reading (mm)  0.05  Measuring Range (mm)  0.05~100  Dimension f (mm)  12  Dimension c (mm)  14  Dimension a (mm)  160  Dimension d (mm)  30  Dimension e (mm)  37  Dimension b (mm)  60  Mass (g)  71  Depth Bar  Included  Material  Stainless steel  Instrumental Error (mm)  ±0.06 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  10. With urethane blade coupler
    TRUSCO With urethane blade coupler
    About 1/3 to 1/5 lighter than a rubber hose. It has excellent oil resistance and pressure resistance, and has excellent flexibility at low temperatures (-5 ° C).
    Allowable Bending Radius  (Room temperature) 60mm  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Polyurethane 
    Rating:
    75%
    from S$39.99
    Min. 2 days
  11. Straight Ruler Silver
    Shinwa Rules Straight Ruler Silver
    It is JIS 1st grade. The silver finish (matte finish) suppresses reflections on the surface, making the scale easier to read. With etching processing + plating scale, performance does not deteriorate even under harsh usage conditions. For length measurement, line drawing, and marking work. * Depe... Read More
    JIS Standard Certification  Acquired  Material  Stainless steel 
    Rating:
    94%
    from S$4.29
    Min. 2 days
  12. Vernier Calipers
    Shinwa Rules Vernier Calipers
    Outer diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read More
    Minimum Reading (mm)  0.05  Depth bar (Yes / No)  Included  Material  Stainless steel 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  13. Tee Stainless Steel Threaded
    YODOSHI Tee Stainless Steel Threaded
    Maximum Operating Pressure (MPa)  1.0  Type of Thread  PT screw  Material  Stainless steel (SUS304)  Shape  Tee 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  14. Super Light 700 Single Pipe (with Pin)
    Daiwa Steel Tube Super Light 700 Single Pipe (with Pin)
    Hot-dip galvanized all around the outer surface Uses pure zinc bullion. Has excellent corrosion resistance. It contains almost no harmful substances such as lead and cadmium and is environmentally friendly. It is 25% lighter than 48.6x2.4 and has improved workability and safety. NETIS registered ... Read More
    Wall Thickness (mm)  1.8  Outer Diameter (Φmm)  48.6  plating  Hot dip galvanizing  Material  Made of steel 
    Rating:
    100%
    from S$44.99
    Min. 2 days