All Category

Adjustable wrench featured products

  1. Pocket Monkey
    LOBSTER (LOBTEX) Pocket Monkey
    Ideal for working in tight spaces. Since it has a scale, it is easy to match the size of bolts and nuts. Light, short and thin. Wide mouth opening. Since the feed angle is larger than that of a normal wrench, it can be turned firmly even in a narrow space. Please use it for temporary tightening o... Read More
    Rating:
    80%
    from S$35.99
    Min. 2 days
  2. Smart Monkey
    ENGINEER Smart Monkey
    A soft grip that fits your hand. It can be used in various places such as tightening casters and coaxial connectors, and maintenance of cars and motorcycles.
    Overall Length (mm)  155  Trusco Part No.  222-0911  Tip Thickness (mm)  Mass (g)  130  Maximum Jaw Opening (mm)  20 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  3. Thin Jaw Max Large Capacity Monkey Wrench
    BAHCO Thin Jaw Max Large Capacity Monkey Wrench
    A thin type with a jaw tip of 4.5 mm. Although it has a total length of 218 mm, it has a maximum opening of 38 mm and an opening width equivalent to a total length of 350 mm. Uses an ergo grip that evenly distributes grip strength and reduces the risk of work injuries.
    Maximum Jaw Opening (mm)  38  Trusco Part No.  384-9597  Mass (g)  325  Overall Length (mm)  218 
    Rating:
    95%
    from S$68.99
    Min. 2 days
  4. Hybrid Monkey Wrench
    LOBSTER (LOBTEX) Hybrid Monkey Wrench
    It is thin and fits comfortably in your hand, making it easy to work in tight spaces or when using thin bolts and nuts, which was difficult with conventional adjustable wrench. While having sufficient strength to clear JIS strength, it succeeded in its unique bold form and significant weight redu... Read More
    Rating:
    94%
    from S$28.99
    Min. 2 days
  5. Adjustable wrench
    Park Tool Adjustable wrench
    A monkey wrench equivalent to 300 mm. The scale makes it easy to adjust.
    from S$43.99
    Min. 2 days
  6. Hybrid Monkey Wrench XG G-LESS
    LOBSTER (LOBTEX) Hybrid Monkey Wrench XG G-LESS
    The premium series G-LESS mechanism has been added to the popular X drive! The backlash in the vertical direction has been reduced, and usability has been greatly improved! X-DRIVE. By turning on three sides, stress is dispersed compared to the conventional product (two sides), torque is easily a... Read More
    Finish  Nickel chrome plating 
    Rating:
    79%
    from S$35.99
    Min. 2 days
  7. Adjustable wrench
    AX BRAIN Adjustable wrench
    Easy with one hand! Adjust the size! Work efficiency is improved with the ratchet function! Lightweight! Aluminum handle!
    from S$97.99
    Min. 2 days
  8. Thin straight monkey
    TOP KOGYO Thin straight monkey
    The nut grip is as thin and long as possible. In addition, since it uses a worm without backlash, it holds bolts and nuts more securely and is ideal for repetitive work, especially in narrow and crowded places. It can be used for attaching and detaching bolts and nuts in all industrial fields suc... Read More
    Overall Length (mm)  224  Torque (Nm)  (Guarantee) 137.5 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  9. Free wrench
    BEST (Hardware) Free wrench
    You can turn 9 to 22 mm bolts and nuts with this one. Bolts and pipes with worn corners are also OK!
    Range to Use (mm)  9~22  Overall Length (mm)  225  Surface Treatment  Chrome plating  Mass (g)  150 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  10. Motor Wrench
    SUPER TOOL Motor Wrench
    Compared to monkey wrench, it has a wider mouth opening and is more versatile. Since it is for decorative sanitary piping, the grip is not heat-treated and the pipe is not easily damaged. For tightening and loosening plated decorative piping joints and nuts.
    Material  S45C (no quenching) 
    Rating:
    86%
    from S$29.99
    Min. 2 days
  11. Fast Forward Wide Motor Wrench
    SUPER TOOL Fast Forward Wide Motor Wrench
    Speedy operation with one-push fast-forward mechanism Wide with mouth depth of 48 mm and mouth opening of 0 to 80 mm. It is thin and removes the meat of each part, achieving a weight reduction of 30% (compared to the manufacturer's conventional product). Compared to adjustable wrench, it has ... Read More
    Mouth depth (mm)  48  Trusco Part No.  363-4981  Mass (g)  460  Maximum Jaw Opening (mm)  80  Overall Length (mm)  284 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  12. 375mm adjustable wrench
    ESCO 375mm adjustable wrench
    The narrow and thin jaws allow you to work functionally even in narrow spaces. A 15 ° tilt that can accommodate a limited work space to the maximum. Strong jaws and grip surfaces are parallel regardless of the driving direction. The shaft is completely hidden inside the handle, giving you more wo... Read More
    Overall Length (mm)  375  Esco Part No.  EA530B-375  Tip Width (mm)  43  Dimension B (mm)  43  Dimension D (mm)  20.0  Dimension C (mm)  14.0 
    from S$169.90
    Min. 2 days
  13. Pyrene combined monkey plating
    BAHCO Pyrene combined monkey plating
    from S$389.90
    Min. 2 days
  14. Header fitting wrench
    AX BRAIN Header fitting wrench
    A wrench that turns the header joint. (It can also be used for other purposes.) A spring is built into the upper jaw so that ratchet drive can be performed while holding the nut. Two sizes of fittings can be turned with one. A pull-up lever is provided on the upper chin. The upper jaw can be open... Read More
    Rating:
    80%
    from S$64.99
    Min. 2 days
  15. Free size hole saw
    DENSAN Free size hole saw
    You can work safely by preventing chips from scattering. (Ideal for upward work) The transparent cover makes it easy to see the working condition. The size of the round hole can be adjusted freely. With special storage case Ideal for drilling holes in ceiling materials such as downlights and vent... Read More
    Shank  Round shaft (Φ10mm / 3 chamfering)  Suitable Thickness of Workpiece (mm)  Up to 30 plasterboard  Specification  Only for plasterboard 
    Rating:
    40%
    from S$299.90
    Min. 2 days
  16. Adjustable Wrenches (HX)
    TOP KOGYO Adjustable Wrenches (HX)
    JIS standard size + Alpha HX-150 HX-200 HX-250 is plus 3 mm HX-300 is plus 4 mm, which is wider than the JIS standard product. By adopting a square screw worm, vertical backlash is suppressed. With a sharper design than the conventional tip, it is effective in narrow places and crowded places. Pl... Read More
    Color  Silver plating  Material / Finish  Cr-V 
    from S$37.99
    Min. 2 days
  17. Ratchet Monkey
    switz tool Ratchet Monkey
    Easy screw tightening with ratchet function. Elastomer resin is used for the grip. It's not slippery, so you can concentrate on your work. Can be used in two ways by switching on and off. Ratchet monkey on, normal monkey wrench off.
    Material  Carbon steel  Ratchet Mechanism  Yes 
    Rating:
    80%
    from S$48.99
    Min. 2 days