Ah164 featured products
- Fuji Electric Φ16 Illuminated Push Button Switch AH164 / AH165 Long Angle Flat TypeStandardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product CE mark is displayedMounting Hole Diameter (Φmm) 16 Type Illuminated Button Shape Long angle (flat type)
- Fuji Electric Φ16 Indicator Light AH164 / AH165 Long Angle Flat TypeStandardized high-brightness LED illumination product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Standard UL / CSA standard and TUV (EN standard) certified CE mark is displayedMounting Hole Diameter (Φmm) 16.2(+0.2~0) Button Size (mm) 18×24 Dimension (mm) 25 x 18 (including protrusions) Relative Humidity 45~85%RH(at-5~+40℃) Type Illuminated Operation Ambient Temperature (℃) Inside the panel: -20 to +70 Shape Long angle Button Shape Long angle (flat type) Terminal Shape Solder terminal / tab terminal
- Fuji Electric Φ16 Push Button Switch AH164 / AH165 Square Flat TypeMounting Hole Diameter (Φmm) 16 Type Non-illuminated type Button Shape Square (flat)
- Fuji Electric Φ16 Illuminated Push Button Switch AH164 / AH165 Square Flat TypeStandardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product CE mark is displayedMounting Hole Diameter (Φmm) 16 Type Illuminated Button Shape Square (flat)
- Fuji Electric Φ16 Selector Switch AH164 / AH165 Knob (Long Angle Frame)Storage Temperature (℃) -40~+70 Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 16 Mechanical Durability 250,000 times or more Pollution Degree (Environment to Use) 3 Rated Carrying Current (A) 5 Rated Insulation Voltage (V) AC/DC250 Color (Knob) Black Terminal Shape For solder and tab (# 110) Short Circuit Protection Device Fuse 1A Operation Mechanism Knob shape Frame Long angle frame Type selector
- Fuji Electric Φ16 Illuminated pushbutton switch AH164 / AH165 Square flat with guardStandardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product CE mark is displayedMounting Hole Diameter (Φmm) 16 Contact Configuration 1a1b Button Shape Corner (with flat guard) Type Illuminated Type of Operation Momentary Terminal Shape Solder terminal / tab terminalfrom S$16.99Min. 2 days
- Fuji Electric Φ16 Selector Switch AH164 / AH165 Key Type (Long Frame)Storage Temperature (℃) -40~+70 Mechanical Durability 10,000 times or more Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 16 Pollution Degree (Environment to Use) 3 Rated Carrying Current (A) 5 Rated Frequency (Hz) 50/60 Rated Insulation Voltage (V) AC/DC250 Short Circuit Protection Device Fuse 1A Operation Mechanism Key shape Frame Long angle frame Type selectorfrom S$45.99Min. 2 days
- Fuji Electric Φ16 Illuminated pushbutton switch AH165-2 Square projectionMounting Hole Diameter (Φmm) 16 Contact Configuration 1a1b Applicable Voltage (V) DC24 Protection Class IP65F Type Illuminated Product Name Illuminated push button switch Light Source LED Type of Operation Momentary Specification Oil-proof type Terminal Shape Solder terminal / tab terminal Button Shape Square (projection) Button Size (mm) □25from S$27.99Min. 2 days
- Fuji Electric Φ16 push button switch AH164 / AH165 with guardMounting Hole Diameter (Φmm) 16 Button Shape Corner (with flat guard) Type of Operation Momentary Type Non-illuminated type Terminal Shape Solder terminal / tab terminalfrom S$14.99Min. 2 days
- Fuji Electric Φ16 Illuminated push button switch AH165-2 Push lock typeMounting Hole Diameter (Φmm) 16 Protection Class IP65F Type Illuminated Product Name Illuminated push button switch Specification Oil-proof type Type of Operation Push lock / turn reset Illuminated Color Red Terminal Shape Solder terminal / tab terminal Button Size (mm) Φ32from S$35.99Min. 2 days
- Fuji Electric Diameter 16 Illuminated Push Button Switch AH164 / AH165 Long Angle Flat Type with GuardStandardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product CE mark is displayedMounting Hole Diameter (Φmm) 16 Type Illuminated Button Shape Long angle (with flat guard) Terminal Shape Solder terminal / tab terminalfrom S$16.99Min. 2 days
- Fuji Electric Φ16 selector switch AH165-2 Lever type (round frame)Storage Temperature (℃) -40~+70 Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Mounting Hole Diameter (Φmm) 16 Number of Notches 2 Mechanical Durability 250,000 times or more Pollution Degree (Environment to Use) 3 Notch Angle (°) 45 Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC250 Lever Color Black Terminal Shape For solder and tab (# 110) Short Circuit Protection Device Fuse 1A Operation Mechanism Lever type Return Function Manual Frame Round frame Type selectorfrom S$29.99Min. 2 days
- Fuji Electric Φ16 selector switch AH164 / AH165 Key type (square frame)Easy to add / replace the number of contacts For contacts, a buzzer that combines a gold-plated contact and a slide structure is available.Storage Temperature (℃) -40~+70 Mechanical Durability 10,000 times or more Impact resistance (malfunction) (m / s 2 ) 100 Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Electrical Durability 100,000 times or more (at AC220V 0.7A) Conditional Short Circuit Current (A) 1000 Operating Frequency (operation/hour) 1200 (40% usage rate) Mounting Hole Diameter (Φmm) 16 Pollution Degree (Environment to Use) 3 Rated Carrying Current (A) 5 Rated Frequency (Hz) 50/60 Impact resistance (durability) (m / s 2 ) 500 Rated Insulation Voltage (V) AC/DC250 Frame Corner frame Short Circuit Protection Device Fuse 1A Operation Mechanism Key shape Type selectorfrom S$46.99Min. 2 days
- Fuji Electric Diameter 16 Push Button Switch AH164 / AH165 Long Angle Flat TypeMounting Hole Diameter (Φmm) 16 Button Shape Long angle (flat type) Type Non-illuminated type Terminal Shape Solder terminal / tab terminal
- Fuji Electric Diameter 16 Indicator Light AH164 / AH165 Round ProtrusionStandardized high-brightness LED illumination product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Standard UL / CSA standard and TUV (EN standard) certified CE mark is displayedMounting Hole Diameter (Φmm) 16.2(+0.2~0) Relative Humidity 45~85%RH(at-5~+40℃) Type Illuminated Operation Ambient Temperature (℃) Inside the board: -10 to +70 Type of Operation Momentary Shape Round Button Shape Round (projection) Terminal Shape Solder terminal / tab terminal Button Size (mm) Φ18from S$8.99Min. 2 days
- Fuji Electric Φ16 push button switch AH164 / AH165 Round projection typeType Non-illuminated type Button Shape Round (projection) Terminal Shape Solder terminal / tab terminalfrom S$13.99Min. 2 days
- Fuji Electric Φ16 Pilot Light AH164 / AH165 Dome ShapeStandardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product CE mark is displayedMounting Hole Diameter (Φmm) 16.2(+0.2~0) Protection Class IP65 (oil-proof type) Type Illuminated Light Source LED Type of Operation Momentary Shape Round Terminal Shape Solder terminal / tab terminal Button Shape dome Button Size (mm) Φ18
- Fuji Electric Φ16 Illuminated pushbutton switch AH164 / AH165Contact Configuration 1a1b Button Shape Corner (with flat guard) Protection Class IP65F Type Illuminated Product Name Illuminated push button switch Type of Operation Momentary Terminal Shape Solder terminal / tab terminal Button Size (mm) □24from S$25.99Min. 2 days