A vacuum pipe cleaner for air conditioner drain hoses. Removes clogging and dirt with strong suction power. The tip of the pipe cleaner can be removed, and the tip parts sold separately can be used for various purposes.
* Please purchase GA-KK006 separately for the toilet / bathroom drain. * Plea... Read More
A vacuum pipe cleaner for toilet and bathroom drains. Removes clogging and dirt with strong suction and pushing pressure. The tip of the pipe cleaner can be removed, and the tip parts sold separately can be used for various purposes.
* Please purchase GA-KK007 separately for the washbasin and sin... Read More
A full set of vacuum pipe cleaners for toilets, bathroom drains, wash basins, sinks, and air conditioner drain hoses. It can handle clogging in most places. Removes clogging and dirt with strong suction and pushing pressure. The tip of the pipe cleaner can be removed, and the included tip parts c... Read More
A vacuum pipe cleaner set for toilets, bathroom drains, wash basins, and sinks. Removes clogging and dirt with strong suction and pushing pressure. The tip of the pipe cleaner can be removed, and the tip part sold separately can be used for the drain hose of the air conditioner.
* Please purchase... Read More
A vacuum pipe cleaner for wash basins and sinks. Removes clogging and dirt with strong suction and pushing pressure. The tip of the pipe cleaner can be removed, and the tip parts sold separately can be used for various purposes.
* Please purchase GA-KK006 separately for the toilet / bathroom drai... Read More
It can be installed up to VP tube sizes 16-40 using the included adapter. You can check the internal condition with the transparent casing. You can check the operation of the valve from the inspection port.
* Do not use or store in places with high temperatures or shocks. * Do not use for anythin... Read More
Color (Casing) transparent, (valve) ivory Material (Casing) ABS, (valve) PP, (shaft) SUS304
Ideal for cleaning small diameter pipes. Unclogging sinks, toilet bowls, urinals, and tub / shower drains. The 2-way auto feed can move forward / backward without changing the direction of rotation of the motor. The advanced 2-way auto feed keeps your hands and workplace clean. Push the lever to ... Read More
Suitable Pipe Diameter (Φmm) 19~64 Mass (kg) 5 Motor Rotation Speed (min -1 [rpm]) 600 (maximum) Operating distance (m) Cleaning: 7.6.10.7 ・ 15.2 RoHS directive (corresponding to 10 substances) Correspondence Model No .: K-45AF Cable diameter (Φmm) Standard: 8, Option: 6.10
Prevents odors, insects, small animals, etc. that invade indoors from drain hoses and drain pipes. Prevents popping noise generated from the drain outlet of the air conditioner. While draining drain water smoothly, it prevents the air from flowing back, preventing the outside air and odors that e... Read More
Color (Casing) transparent, (valve) ivory Material (Casing) ABS, (valve) PP, (shaft) SUS304
Ideal for cleaning small diameter pipes. Unclogging sinks, toilet bowls, urinals, and tub / shower drains. The 2-way auto feed can move forward / backward without changing the direction of rotation of the motor. The advanced 2-way auto feed keeps your hands and workplace clean. Push the lever to ... Read More
Mass (kg) 15.4 Suitable Pipe Diameter (Φmm) 19~64 Motor Rotation Speed (min -1 [rpm]) 600 (maximum) Operating distance (m) Cleaning: 7.6.10.7 ・ 15.2 RoHS directive (corresponding to 10 substances) Correspondence Model No .: K-45AF-5 Cable diameter (Φmm) Standard: 8, Option: 6.10
The K-400 is equipped with functions that prioritize ease of use in the field. Makes drainage pipe cleaning work easier and hassle-free. The well-proportioned design is a drain pipe cleaner suitable for drain pipe cleaners, waterworks businesses, maintenance departments of various equipment, mana... Read More
Motor Rating (HP):1/3 Rotational Speed (min -1 [rpm]) 165 Mass (kg) 37 / 20.4 (main unit only) Width (mm) 440 Length (mm) 500 (with auto feed installed: 580) Height (mm) 575~930 Rated Current (A) 6.7 Pipe Diameter for Cleaning (mm) 75-100 / .32-75 (optional) Operating distance (m) Cleaning: 30 (when option is installed) RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) [Cable] 12/10 (option) Cable Length (m) ~ 23 / ~ 30 (option)
One inner core cable C-1-IC (56782) service Ideal for cleaning small diameter pipes. Unclogging sinks, toilet bowls, urinals, and tub / shower drains. The advanced 2-way auto feed keeps your hands and workplace clean. Push the lever to send the cable back. 2-way auto feed that can move forward / ... Read More
Diameter x Length (Φmm x mm) Drum capacity: 8 x 15.2 / 10 x 10.7 Suitable Pipe Diameter (Φmm) 20~64 Mass (kg) 5
A powerful drainage pipe cleaner that can be used anywhere indoors or outdoors. The 710 rpm high speed rotating cable makes it easy and quick to clean stubborn jams. A unique cable clutch that is easy to operate realizes quick operation. When you push the handle, the cable rotates at 710 rpm at h... Read More
Mass (kg) 116.1 Suitable Pipe Diameter (Φmm) 50~200 RoHS directive (corresponding to 10 substances) Correspondence Model No .: K-1500A w / C-11 Cable diameter (Φmm) Standard: 32, Option: 22
The K-400 is equipped with functions that prioritize ease of use in the field. Makes drainage pipe cleaning work easier and hassle-free. The well-proportioned design is a drain pipe cleaner suitable for drain pipe cleaners, waterworks businesses, maintenance departments of various equipment, mana... Read More
Motor Rating (HP):1/3 Rotational Speed (min -1 [rpm]) 165 Mass (kg) 31 / 20.4 (main unit only) Width (mm) 440 Length (mm) 500 (with auto feed installed: 580) Height (mm) 575~930 Rated Current (A) 6.7 Pipe Diameter for Cleaning (mm) 75-100 / .32-75 (optional) Operating distance (m) Cleaning: 30 (when option is installed) RoHS directive (corresponding to 10 substances) Correspondence Dimension (mm) [Cable] 12/10 (option) Cable Length (m) ~ 23 / ~ 30 (option)
A powerful drainage pipe cleaner that can be used anywhere indoors or outdoors. The 10 rpm high speed rotating cable makes it easy and quick to clean stubborn jams. A unique cable clutch that is easy to operate realizes quick operation. When you push the handle, the cable rotates at 710 rpm at hi... Read More
Mass (kg) 116.1 Suitable Pipe Diameter (Φmm) 50~200 RoHS directive (corresponding to 10 substances) Correspondence Model No .: K-1500B w / C-11 Cable diameter (Φmm) Standard: 32, Option: 22
Suguremono for both manual and electric. You can work with either a manual handle or an electric drill. Lightweight with a sealed plastic body. Easily remove clogging of drain pipes with high-strength wire. The wire can be easily fixed with a three-claw chuck.
A general-purpose machine for cleaning indoor drainage pipes that is easy to move and powerful. The main body and cable drum can be separated and carried, making it easy to assemble on-site. Widely supports cleaning of kitchen drainage pipes, floor drainage pipes, and rooftop drainage pipes. Rust... Read More
Motor Rating (HP):1/12 Mass (kg) 15.9 (main unit only), 32.2 Suitable Pipe Diameter (Φmm) 19~100 Rotational Speed (min -1 [rpm]) 240 Width (mm) 360 Height (mm) 430 Length (mm) 480 RoHS directive (corresponding to 10 substances) Correspondence Model Number: K-3800w / C-32
A general-purpose machine for cleaning indoor drainage pipes that is easy to move and powerful. The main body and cable drum can be separated and carried, making it easy to assemble on-site. Widely supports cleaning of kitchen drainage pipes, floor drainage pipes, and rooftop drainage pipes. Rust... Read More
Motor Rating (HP):1/12 Mass (kg) 15.9 (main unit only), 37.7 Suitable Pipe Diameter (Φmm) 19~100 Rotational Speed (min -1 [rpm]) 240 Width (mm) 360 Height (mm) 430 Length (mm) 480 RoHS directive (corresponding to 10 substances) Correspondence Model Number: K-3800w / C-45
Ideal for cleaning small diameter pipes. Unclogging sinks, toilet bowls, urinals, and tub / shower drains. The 2-way auto feed can move forward / backward without changing the direction of rotation of the motor. The advanced 2-way auto feed keeps your hands and workplace clean. Push the lever to ... Read More
Mass (kg) 12.2 Suitable Pipe Diameter (Φmm) 19~64 Motor Rotation Speed (min -1 [rpm]) 600 (maximum) Operating distance (m) Cleaning: 7.6.10.7 ・ 15.2 RoHS directive (corresponding to 10 substances) Correspondence Model No .: K-45AF-1 Cable diameter (Φmm) Standard: 8, Option: 6.10