It is a check valve that can smoothly drain drainage while preventing the backflow noise (popping noise) of the outside air. It also has the effect of preventing insects from entering the room and offensive odors. Disassembled for easy cleaning.
Genuine equivalent number 74151-76G00, 74150-75F00, 74150-75F01, 74150-75H01, 87104-87401, 79310-S2K-003, 1A02-61-B10A, MR315394, 74150-76G00, 8710487401000, 272204A00B, 272204A00A, 27220-4A0A0 , 87104-87401-000, 7415075F00
* We recommend that you ask a maintenance company to replace this product... Read More
A lightweight and powerful blower. Since it uses a commutator motor, a large air volume and high air pressure can be obtained with low power consumption. In addition, with a speed controller, you can easily set the air volume to your liking by adjusting the knob.
Included Accessories 2 carbon brushes (spare) Power Supply AC100V, cord length about 3m Mass (kg) About 1.8 Dimension (mm) About 170 × 165 × 225 Material Synthetic resin (some metals)
Storage Temperature Range (℃) -20~60 Coil Resistance (Ω) 0.55 Operating Temperature Range (℃) 0~50 Insulation Resistance (MΩ) 1 or more Rated Power Supply Current 1.2A or less Storage Humidity Range 10 to 90% RH (no condensation) Operating Humidity Range 10-80% RH (no condensation) Rated Flow (L/min) 100 Rated Power Consumption (W) 29 or less Rated Pressure Range (kPa) 4 Maximum pressure (kPa) 4.5 (absolute maximum pressure) Rated Rotation Speed (min -1 [rpm]) 40000 Noise Level (dB(A)) 67.0 or less Number of Poles 8-pole (4-pole logarithm) Mass (g) 94 or less Insulation Class Class E Motor type DC brushless motor Rated Voltage DC24V±10% Isolation Voltage Leakage current 1mA or less Driving System Three-phase bipolar
Hoshin blower is safe design and environmentally friendly (European RoHS directive, CE marking standard compliant). Supports different voltages with standard machines. International level protection class IP54 (motor section)
Allowable Ambient Temperature (℃) 0~40 Allowable Relative Humidity (%) 90 or less Motor Insulation Class / Type F Protection Class IP54 Installation Location Indoor Motor Type Induction, 2-pole
* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read More
The plate-type electric blower is compact, lightweight, low-noise, and has a long-life design that can be safely operated continuously. A general-purpose type suitable for general purposes such as intake and exhaust, and for all types of equipment. A heat-resistant type that can absorb and exhaus... Read More
Changeable Directions of Discharging Port - Output (kW) 0.045 Maximum Static Pressure (kPa) 0.41/0.6 Maximum Static Pressure (kPa) (50Hz/60Hz) 0.41/0.6 Current (A) (50 / 60Hz) 1.2/1.0 intake-air humidity (℃) 150 Intake Air Temperature (℃) 150 Maximum Air Flow, 50/60Hz (m3/min) 2.0/2.3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 225×236×235 No-load Rotation Speed [50/60Hz] (min -1 [rpm]) 3000/3600 Mass (kg) 4.5 Output (W) 45 Frequency (Hz) 50 / 60Hz combined use Exhaust Port Diameter (mm) 55 Power Consumption, at 50/60Hz (W) 70/70 Intake Diameter (Φmm) 75 Suction Port Diameter (Φmm) 75 RoHS Directive Compliant with RoHS directive Motor Type Fully enclosed outer fan type Type Heat resistant type Direction of Rotation Left Discharge Port Left discharge Structure (Impeller) Plate fan Power Supply Voltage (V) Single phase 100
It is an electric blower developed for various purposes such as good workability and ease of use when assembling to industrial equipment and devices. It is a high-quality design that enables continuous operation up to an intake temperature of 60 ° C, prevents the infiltration of suction gas into ... Read More
It is a small sirocco type electric blower. It is mainly suitable for suction / exhaust of standard air and general gas, and cooling of industrial equipment. However, it is not suitable for suction or exhaust of gas mixed with a large amount of dust or foreign matter.
If the delivery destination ... Read More
No-load Rotation Speed [50/60Hz] (min -1 [rpm]) 3000/3600 Frequency (Hz) 50 / 60Hz combined use RoHS Directive Compliant with RoHS directive Direction of Rotation Right Discharge Port Right discharge Structure (Impeller) Sirocco fan Type Standard type
Class 10K Material (Handle) ADC12(8A~10A:ZDC2) Material (valve box) CAC406 Material (Cap) CAC406(8A~20A:C3771BE) Material (Valve Member) CAC406C (32A or more CAC406) Classification Globe valve Standard JIS B 2011 Material (Gasket) Non-asbestos Type of Connection Rc Handle Type Round type Shape Straight Type bronze
A single saddle for refrigerant piping.
Saddle for air conditioner refrigerant pipe.
* Please use in an environment where the product surface temperature is within the range of -20 ° C to 60 ° C.
Inner Diameter (Φmm) 39~48 Color Ivory Material PE
It is mainly used to control the speed of the actuator. For one-sided flow, it has the same function as the throttle valve, and for reverse flow, it becomes a free flow that allows a large amount of flow to flow through the check valve. It is best used for small machines such as machine tools.
Valve Type Other valves Suitable Fluid Petroleum hydraulic oil Type of Thread Rc Type of Connection Screw connection type
A small check valve for gasoline with a simple structure whose main body is made of plastic. Bamboo shoots are standard equipment at the ends, so you can connect to the tube as it is without preparing a fitting.
Used for gasoline tank breathers
* Since this product is a diaphragm type, it may not... Read More