Air conditioning cleaning featured products
- ESCO Fin cleaner brushConvenient for cleaning the evaporator.Material Stainless steel
- JEFCOM Drain internal cleaning device Drain throughEliminates drain clogging and does not damage the drain hose. Reusable and economical. Excellent straightness and effective for long pipes, and the rounded tip makes it easy to insert into bent parts. Can be used for refrigerator drains and other pipes.
- TASCO Fin strainerSince it is tapered, it can be smoothly inserted into the fins and will not be damaged.Included Accessories 1 replacement headfrom S$48.99Min. 2 days
- ESCO Fin brushConvenient for cleaning the fins of air conditioners and refrigerators.Overall Length (mm) 138 Esco Part No. EA109B Material Stainless steel Tip Width (mm) Brush: about 38
- TASCO Fin cleanerHardness can be adjusted by sliding the belt.Overall Length (mm) 150 Material Stainless steel
- FUSO Fin StrainerIdeal for cleaning aluminum fins. Fine adjustment of the brush is possible by moving the solid protectorOverall Length (mm) 210
- TASCO Cleaning Cover Bag for Ceiling Cassette Air ConditionerFor ceiling cassettesSpecification Using dedioxin film (EMMA)
- KINKI FACTORY Lightweight water prada starlightweight. The flow rate can be adjusted only by operating the lever. It sucks up washing water and sprays it strongly forward. * Plug coupler is not includedOperating Temperature (℃) -10~60 Maximum Operating Pressure (MPa) 0.7 Mass (g) 214 Nozzle Diameter (Φmm) 4.3 Nozzle Length (mm) 50 Suitable Fluid Compressed air Nozzle screw diameter PF1/8 Type of Connection Screw type (Air mounting G1 / 4)
- TRUSCO Engine cleaner duster combined useThe amount of ejection can be adjusted by the ejection amount adjusting device. The dual-purpose type can be switched between cleaning and drying with the switching lever (TD-78 only).Trusco Part No. 231-4690 Remark Duster combined type Included Accessories Vinyl tube 1.5m, strainer set Nozzle Diameter (Φmm) 2.0 Mass (g) 375 Tube Connection Diameter (Φmm) 5.5 (for cleaning liquid) Air Intake G1/4
- TRUSCO Wash blow gunThe flow rate can be adjusted only by operating the lever. It sucks up washing water (with a strainer) and sprays it strongly forward. Machine cleaning and drying. Cleaning and drying of filters and radiators. Removal and drying of various other stains.Mass (g) 214 Nozzle Length (mm) 50 Trusco Part No. 301-8911 Hose Length (m) 1.5 Overall Length (mm) 140 Maximum Operating Pressure (MPa) 1 Nozzle Diameter (Φmm) 4.3 Paint Inlet (Nozzle) G1 / 8, (Air) G1 / 4
- FURUPLA Diamond spray long swing* Cannot be used with liquids such as strong acids, strong alkalis, and organic solvents.Capacity (mL) 1000 Bottom Diameter (mm) 120 Nozzle Length (mm) 180 Height (mm) 281 Classification of the Hazardous Designated combustibles Material Polyethylene, polypropylene, brass, etc. Name of The Hazardous Synthetic resins and others Color White
- TASCO Cleaning Cover Bag for Wall-mounted ACA sheet for cleaning the air conditioner.Specification Using dedioxin film (EMMA)
- DAHLIA Misty Blue (Spray Bottle Nozzle)PET bottles can be transformed into long nozzle sprays and easily sprayed on the back of leaves. By adopting an upside-down valve, you can play an active part in every scene. With a long nozzle of about 16 cm, you can easily spray even in a narrow and deep place. * Do not use acidic chemicals suc... Read MoreColor Blue Suitable for For PET bottles only (500-1000mL)
- PROMOTE Twin Nozzle Manual Sprayer Portable Drink Bottle Head Eco FriendlyEmpty PET bottle is a sprayer! Twin nozzles double the power! Spraying in home gardening, cleaning windows and sashes, etc.Nozzle Length (mm) 346 Main Application Gardening / window cleaning Type Manual (semi-automatic)
- JEFCOM Cleaning sheet for home air conditionerWall-mounted air conditioner cleaning sheet. Installation → cleaning → tidying up is speedy. Using a softer material than conventional products, it fits perfectly with any indoor unit. The slack is stopped with Velcro on the side for a clean look. The flow of water is smooth due to the unpreceden... Read MoreDimension (mm) 930×400 Type Wall hanging substitute
- FURUPLA DIA SPRAY Long SwingNozzle Length (mm) 180 Height (mm) 232 Capacity (mL) 500 Bottom Diameter (mm) 94 Material Polypropylene, PET
- DAIJI INDUSTRY (Meltec) Mini Air CompressorOilless method with tank For tire pressure maintenance! For air filling on the go! For adjusting air pressure when running on rough roads! For crafts, crafts, and light painting work!Power Cable (m) 2.8 / with power clip Rated Input Voltage (V) DC12 Power Consumption (W) 180 Filling time Tank / about 2 minutes (at about 800kPa) Rated Current (A) 14 Air Discharge Rate (L/min) 30 Air Tank Capacity (L) 3.5 Dimensions, Width W x Height H x Depth D (mm) About 255 × 140 × 290 Mass (kg) About 4.8
- AIRREX (Anest Iwata) Airbrush Compressor SetCapacity (mL) (Air brush paint container) 7 Nozzle Diameter (Φmm) (Air brush) 0.3 Connector Diameter (Air brush) G1 / 8 (S thread) Operating time (minutes) (Continuous) 20 Coil length (m) (Hose) 2.5 Control Pressure (MPa) 0.25~0.40 Motor Output (W) 110/100 Main Unit Dimensions, Width W x Depth D x Height H (mm) 245×140×190 Mass of Main Unit (kg) 3.4 Discharge Air Volume, 50/60Hz (L/min) 9 (at no load), 6 (at 0.2 MPa) Type of Control Auto operation switch Set Contents Compressor, coil hose, airbrush Power Input (V) Single phase 100