Air ejector featured products
- SANEI Ball tapMainly for high tanks. For flush toiletsOperating Pressure (MPa) 0.1~0.49 Dimension H (mm) 100 Dimension L (mm) 300 Dimension L1 (mm) 34 Maximum Operating Temperature (℃) 60 Material (Arm) Brass Thread Size PJ1/2 Material (ball) Polyethylene Material bronze
- KAKUDAI MFG Ball tap (poly ball)Maximum Operating Temperature (℃) 50 Material (Arm) Brass Material (ball) PE Type Simple expression Material (Main Unit) bronze
- TSUGAMI E-Sert Tap # 2 # 3 SetA tap specially designed and manufactured for E-sert pilot holes.
- YAMAWA Hand tap for left-hand thread (M)* If you order by cash on delivery, it may be shipped the next day or later.Material High speed tool steel (HSS) Type of Thread Mfrom S$11.99Min. 2 days
- Hitachi Metals Cap Malleable Iron Pipe Fitting (White)RoHS Directive 10 substances Standard JIS B2301 Type of Thread PT screw Suitable Fluid Steam, air, gas, oil, water Specification With band Shape cap
- YAMAWA Long shank point tapNumber of Flutes 3 Shape Below M6 is the protrusion center. Type of Thread M Abrasive Materials Medium carbon steel
- CK METALS Cross malleable cast iron pipe fitting (black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape crossfrom S$13.99Min. 2 days
- CK METALS Elbow Malleable Iron Pipe Fitting (Black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape Elbowfrom S$2.19Min. 2 days
- CK METALS Cap Malleable Iron Pipe Fitting (Black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape capfrom S$4.39Min. 2 days
- Hayasaka Mfg. SKS Hand TapIt is a general tap and is used in all directions. For 3rd grade gaugeMaterial Alloy tool steel (SKS) Type of Thread M Shape M6 and below are protruding centers
- Ishihashi Seiko Hand Tap (Set)Type of Thread M Material High speed tool steel (SKH)
- CK METALS Plug Malleable Iron Pipe Fitting (Black)The CK fitting is a correct fitting according to the JIS standard (B2301 screw-in type malleable cast iron pipe fitting). The material is black core forged cast iron, which is about twice as strong as ordinary cast iron and is as tough as cast steel. In addition, since it is highly malleable, whi... Read MoreSurface Treatment As-cast Shape Plugfrom S$2.79Min. 2 days
- KAKUDAI MFG Flexible elbowShape Elbow Type Threaded joint Material bronze
- KAKUDAI MFG Automatic joint watering tapThis product has a backflow prevention function.Standard JIS compliant productfrom S$99.90Min. 2 days
- YAMAWA New Spiral Tap Metric ThreadThe spiral tap has good machinability because it removes chips toward you. Usually used for blind holes. * If you order by cash on delivery, it may be shipped the next day or later.Thread Number of Chamfer 2.5 Material High speed tool steel (HSS) Type of Thread M Shape M7 and below are protruding centers. Abrasive Materials Medium carbon steel
- YAMAWA Hand Taps Metric Thread* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.Abrasive Grit Size Coarse Type of Thread M Abrasive Materials Medium carbon steel Thread Number of Chamfered Portion Raise 1.5 Type Upper tap