Air flow meters featured products
- SIBATA SCIENTIFIC TECHNOLOGY Reference flow meterSince it is a flow type, it is suitable for reading instantaneous values. Generally, the suction pump is used in continuous operation with a collection device attached, but when the substance to be collected is collected by the filter medium, the load increases and the flow rate decreases. The fl... Read MoreMeasurable Fluid Airfrom S$979.90Min. 2 days
- KOFLOC Resin Flow Meter MODEL RK20T SERIESA compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2). * There are many variations in specifications depending on various conditions such as fluid and flow rate. Please be sure to check the model before selecting.Withstand Pressure (MPa) 0.7 Maximum Operating Temperature (℃) 65 Suitable Fluid Air (AIR) / Nitrogen gas (N2) Accuracy FS±6% Connector Diameter RC1/4
- CUSTOM Digital wind speed / flow meterIt is a large vane type wind speed / air flow meter. The air volume is calculated automatically by using the optional air volume measurement adapter (WS-05C). With a backlight that is easy to see even in the dark. Dual display of wind speed and ambient temperature at the same time. Air conditioni... Read MoreIncluded Accessories Instruction manual, storage case Battery Life (hours) Approx. 40 (when using alkali) Display LCD dual display with unit symbol Trusco Part No. 481-0520 Mass (g) Approximately 250 (including batteries) Power Supply AAA battery x 4 Sensor Wind speed: Vane temperature: Thermistor Dimensions, Width W x Height H x Depth D (mm) 106×269×51from S$699.90Min. 2 days
- HORIBA Digital liquid flow meterA high-precision liquid flowmeter that uses a tangential flow impeller system with a simple structure and high durability. By operating the switch, you can switch the display between the instantaneous flow meter and the integrated flow meter, hold the instantaneous flow rate, perform total integr... Read MoreAmbient Temperature -10~+70℃ Range of Viscosity (mPa s) 0.5 to 1.5 (equivalent to water) Temperature Range (℃) 0~+60 Maximum Operating Pressure (MPa) 1 (liquid temperature 20 ° C) Ambient Humidity (% RH) 35 to 85 (no condensation) Suitable Fluid Waterfrom S$779.90Min. 2 days
- KOFLOC Low-Cost Mass Flow Meter with Indicator 3810DSII without ValveA low-cost mass flow meter with a compact and lightweight display. Supports instantaneous flow rate display and integrated flow rate display. External output of flow signal is possible. There are 2 alarms for flow rate monitoring. It can be driven only with a 24V DC power supply (AC adapter sold ... Read MoreMeasurable Fluid AIRfrom S$779.90Min. 2 days
- KOFLOC Low-Cost Mass Flow Meter with Indicator 3810DSII with ValveA low-cost mass flow meter with a compact and lightweight display. It is integrated with a precision needle valve and can control the flow rate. Supports instantaneous flow rate display and integrated flow rate display. External output of flow signal is possible. There are 2 alarms for flow rate ... Read MoreMeasurable Fluid AIRfrom S$1,199.00Min. 2 days
- Takato Technica AdBlue flow meterA flow meter that shows the flow velocity and integrated flow rate. * The attached battery is for the monitor. * The meter is advanced due to the configuration test run.Measuring Range 10-90L/min Power Supply 2 AAA batteries Connector Diameter G1 male
- AS ONE Gas Flow MeterA float type flowmeter made of polycarbonate with excellent visibility and durability. It is designed so that the surface does not pop out during installation. A flow control valve is attached.Operating Temperature Range (℃) 0~+60 Connection: Rc (Tapered Thread for Pipe, Female) 1/8 Target of Measurement Air Material (Main Unit) PC (polycarbonate) Accuracy ±5%
- Ryutai Kogyo Differential pressure flow meter / Orifice flow meterA PVC flowmeter that integrates a base socket with a built-in orifice plate and a special area flowmeter as an indicator. Suitable for measuring the flow rate of water at room temperature. * Align the arrow on the base socket with the direction of flow, and then install the flow indicator vertica... Read MoreMaximum operating pressure (MPaG) 0.5 Operating Temperature Range (℃) 0~50 Flow direction Horizontal / vertical Measurable Fluid Liquid (equivalent to water) Accuracy ±2%F.S.from S$1,199.00Min. 2 days
- AS ONE Mass Flow Meter for GasSince it is a mass flow meter, it is not affected by temperature and pressure. It supports a wide range of applications including analog output function. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow you to conver... Read More
- HORIBA Compact mass flow meterWe have a lineup of mass flow meters that are compact and ultra-compact even at large flow rates, including large flow rates. It is suitable for controlling the flow rate of consumption gas and purge gas, and contributes to the miniaturization and weight reduction of equipment. Two-color display ... Read MoreAlarm Output 2 switch outputs (NPN), 1 analog output Response Speed 50msec or less Suitable Type of Gas AIR・N2 Flow rate accuracy ±3%F.S.from S$799.90Min. 2 days
- Ryutai Kogyo Simple Acrylic Taper Tube Flow MeterAn area flow meter that uses an acrylic taper pipe, and is a compact, low-cost flow meter suitable for measuring the flow rate of water at room temperature. Since the connection is a taper screw connection, it can be easily connected to the piping.Maximum Operating Pressure (MPa) 0.3 Operating Temperature Range (℃) 0~40 Measuring Range 1:10(10~100%) Measurable Fluid Water Accuracy ±5% F.S.
- SANSYO Gas Flow MeterWide measurement range up to 1200 ml / min. .. Since it is a volume flow meter, there is no need to select a gas type. It is also possible to measure mixed gas. .. With auto power off function. * Excluding corrosive gas and humidifying gas (water vapor, etc.).Measuring Range 0.5~1200ml/min Power Supply 2 AA alkaline batteries Outer Dimensions, Width W x Depth D x Height H (mm) 76 x 135 x 35 (excluding protrusions)from S$1,599.00Min. 2 days
- Yamato Sangyo Float Type Flow Meter FRThe handle is easy to see and handle. OUT type flow meter. We have a wide variety of gases, a wide range of flow rates, and a wide range of options. For pressure regulator and piping installationMaterial (Main Unit) Brass Accuracy Full scale ± 5%