All Category

Air hose fittings featured products

  1. Silicon tube
    Hikari Silicon tube
    Drum-wound type silicon tube protection / cushioning material can be cut with scissors or a cutter knife.
    Length (m)  100  Drum diameter (mm)  300 
    from S$379.90
    Min. 2 days
  2. PP Tube Connector Taper Y Type
    SANPLATEC PP Tube Connector Taper Y Type
    A resin connector with excellent cost performance. Ideal for connecting tubes. It is durable and can be autoclaved.
    Heat Resistance Temperature (℃)  121  Material  Polypropylene (PP)  Shape  Y type  Suitable Fluid  Hydrochloric acid, phosphoric acid  Operating Temperature Range  -10~121℃ 
    Rating:
    87%
    from S$4.59
    Min. 2 days
  3. New V-Lok Fitting Half Union (R: ISO Taper Male Thread)
    Fujikin New V-Lok Fitting Half Union (R: ISO Taper Male Thread)
    New V-Lok is a fitting that can obtain extremely high pressure resistance without the need for special tools. New V-Lok is a precision fitting manufacturer that makes full use of the design know-how production technology accumulated through many years of experience. It is a mass-produced 2-compre... Read More
    from S$12.99
    Min. 2 days
  4. Solid Vise A type for medium-sized drilling machine
    NABEYA Solid Vise A type for medium-sized drilling machine
    The movable body slides smoothly due to the groove in the center. It is designed to withstand strong tightening. FC250 tough cast iron is used for the main body and movable body, and it will not be damaged even during strong work. The flat surface of the bottom surface is particularly precision-f... Read More
    Material  Tough cast iron FC250 
    Rating:
    91%
    from S$149.90
    Min. 2 days
  5. High power air duster
    PAOCK High power air duster
    Convenient for powerful blow-off work in a wide range
    Connector Thread  (Nozzle) G1 / 8, (Plug) Rc1 / 4  Maximum Operating Pressure (MPa)  0.6  Main Unit Dimensions (mm)  200×140×25  Mass of Main Unit (g)  About 150  Suitable Fluid  Air  Air Consumption (L/min)  Approx. 300 (at 0.6 MPa)  Discharge Air Volume (L/min)  Approx. 600 (at 0.6 MPa) 
    from S$48.99
    Min. 2 days
  6. Silicon Tubing
    TIGERS POLYMER Silicon Tubing
    * There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.
    Tensile Strength (MPa)  11.8  Elongation (%)  530  Hardness (Durometer A)  54  Material  Silicon rubber  Hue  Translucent 
    Rating:
    91%
    from S$1.29
    Min. 2 days
  7. TPX Tube Joint Straight Different Diameter Type
    ARAM TPX Tube Joint Straight Different Diameter Type
    Has excellent heat resistance and chemical resistance. Autoclave and dry heat sterilization are possible.
    Type  Straight different diameter type  Material  TPX (polymethylpentene) 
    from S$3.99
    Min. 2 days
  8. Toyo Silicone Hose
    TOYOX Toyo Silicone Hose
    "Heat resistance" -30 ℃ ~ Can be used in a wide range of temperature conditions at 150 ℃ "Pressure resistance" High pressure resistance with a special structure to prevent thread loss "Food compatible" Made of safe and secure silicone rubber Can be used for foo... Read More
    Operating Temperature Range (℃)  -30~150  Color  Milky white / with green line  Material (Reinforcement)  Polyester thread  Material  Silicone rubber 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  9. Silicone Tubing for High Strength Roller Pump
    ARAM Silicone Tubing for High Strength Roller Pump
    A tear-resistant tube made of high-strength silicone rubber. Demonstrates excellent long life for roller pumps.
    Length (m)  10  Tear strength (N / mm)  27.4  Hardness (JIS A)  55  Elongation (%)  630  Tensile Strength (MPa)  9.80  Material  Silicone rubber 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  10. Silicone Tubing
    AS ONE Silicone Tubing
    It retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C, and exhibits excellent resistance to ozone, humidity, electrical insulation, hot water, and chemicals. * Manufactured for general industrial products. * Please check the length. It is a cut product. * Thi... Read More
    Heat Resistance Temperature (℃)  -60~200  Overall Length (m)  Compression Set(%)  18(150℃×24h)  Linear Expansion Coefficient  2~3×10-4  Elongation (%)  460  Body expansion coefficient (℃)  6~8×10-4  Tensile Strength (MPa [kgf/cm2])  9.51[97]  Thermal Conductivity (W/mk)  About 0.2  Material  Silicon rubber  Hue  Translucent  Color  Translucent  Hardness  Type A: 56 
    Rating:
    92%
    from S$2.19
    Min. 2 days
  11. ARAM Mini Connector Y Type
    ARAM ARAM Mini Connector Y Type
    It is a fitting made in Japan that has realized a significant cost reduction. Uses polypropylene that meets food hygiene tests. Compliant with RoHS regulation and REACH regulation. For tubes made of soft material, tubes with an inner diameter smaller than the inner diameter of the indicated tube ... Read More
    RoHS Directive  10 substances  Material  Polypropylene 
    from S$9.29
    Min. 2 days
  12. Yodoflon PTFE Tube
    Yodogawa Hu-Tech Yodoflon PTFE Tube
    It has excellent heat resistance, chemical resistance, electrical characteristics (high frequency characteristics), non-adhesiveness, and self-lubricating properties. ・ Packing, gaskets, valve seats, bearings, seat lining materials, electrical parts, etc. ・ Raw tape for screw sealing, pipe line... Read More
    Material  PTFE  Color  White  Operating Temperature Range (℃)  ~260 
    Rating:
    79%
    from S$5.59
    Min. 2 days
  13. PP Tubing
    AS ONE PP Tubing
    Material  PP (polypropylene) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  14. O-Ring P (For Dynamic) 4 Types C Silicone Rubber
    MASUOKA O-Ring P (For Dynamic) 4 Types C Silicone Rubber
    It has a high degree of heat resistance and cold resistance. Good oil resistance. Heat and cold resistant applications such as packings, gaskets, oil seals, industrial rolls, anti-vibration rubber, and electrical insulation, medical applications, etc. Sealand, Botting (RTV)
    Heat Resistance Temperature (℃)  200  Hardness (Durometer A)  70(±5)  Type  For dynamic (P type)  Material  Silicone rubber 
    Rating:
    94%
    from S$0.26
    Min. 2 days
  15. 3-way cock (applicable tube inner diameter Φ7-9mm)
    Leona 3-way cock (applicable tube inner diameter Φ7-9mm)
    Suitable for soft tubes such as PVC, PE, and silicon.
    Allowable Pressure (bar)  1 (maximum)  As ONE Part Number  3-6218-02  Branch Pipe Inner Dia. (Φmm)  Outer Diameter of Branch Pipe (Φmm)  8.8  Classification of the Hazardous  Non-dangerous goods  Suitable Tube Inner Diameter (Φmm)  Φ7~9 
    from S$48.99
    Min. 2 days
  16. Silicone Double Cap
    Taiyo Kogyo Silicone Double Cap
    Since it is a double stopper, it has a high degree of sealing in test tubes and is suitable for long-term storage of serum and a small amount of sample. For culture
    Heat Resistance Temperature (℃)  160 
    from S$9.89
    Min. 2 days
  17. PE Dropper
    Kartell PE Dropper
    Material  PE  Sterilizing  Unsterilized 
    Rating:
    96%
    from S$55.99
    Min. 2 days
  18. Suri bowl (Tokoname ware)  No. 10
    YAMAKI IKAI Suri bowl (Tokoname ware) No. 10
    * Only No. 4.5 will be Iwami-yaki.
    Size (Nominal No.)  10  Mass (kg)  2.15  Diameter (Φmm)  300  TKG Part No. (2017)  6-0471-1207  TKG Part No.  8-0503-1207  Material  Pottery 
    from S$32.99
    Min. 2 days
  19. PP Tube Joint Straight Different Diameter Type
    ARAM PP Tube Joint Straight Different Diameter Type
    Has excellent heat resistance and chemical resistance. Autoclave sterilization is possible.
    Material  PP (polypropylene)  Type  Straight different diameter type 
    Rating:
    80%
    from S$3.29
    Min. 2 days