All Category

Air reel featured products

  1. Air hose reel
    SANKYO REELS Air hose reel
    Easy hose replacement mechanism (joint specifications). Comes with a swing function as needed. For supplying air when using pneumatic tools. Suitable for various assembly lines and maintenance factories.
    Operating Pressure (MPa)  1.4  Dimensions, Width W x Depth D x Height H (mm)  165×408×384  Connect Fitting (Secondary)  3/8 female  Connect Fitting (Primary)  3/8 male  Hose Inner Dia.xOuter Dia. (mm)  8.0×12  Specification  Both hanging and wall mounting type 
    Rating:
    100%
    from S$559.90
    Min. 2 days
  2. Automatic Air Reel Auto Air
    NICHIDO IND Automatic Air Reel Auto Air
    It can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. It is a self-winding airaryl that can be pulled out and used, and pulled out again to be wound up. Comes with a one-touch coupling that is easy to put on and take off. Ideal for factories a... Read More
    Operating Pressure (MPa [kgf/cm2])  1.5[15] 
    Rating:
    66%
    from S$89.99
    Min. 2 days
  3. Air reel (automatic winding) Standard hose
    HATAYA Air reel (automatic winding) Standard hose
    You can replace the hose with a simple procedure without disassembling. High-capacity design that smoothly winds up the 3-minute hose. A ratchet type stopper that securely stops at a certain length. Comes with a one-touch rotary coupler. A total polyurethane hose with a special polyester blade. C... Read More
    Operating Pressure (MPa [kgf/cm2])  1.5[15]  Hose Length (m)  10  Length (mm)  121  Width (mm)  312  Height (mm)  388 
    Rating:
    100%
    from S$389.90
    Min. 2 days
  4. Air hose reel
    SANKYO REELS Air hose reel
    Trusco Part No.  216-8922  Length (m)  Inner Diameter (Φmm) 
    from S$279.90
    Min. 2 days
  5. Coupler (Standard)
    Riken Kiki Coupler (Standard)
    Mass (g)  200  Thread Size  3/8 
    from S$55.99
    Min. 2 days
  6. Coupler
    JTC Coupler
    from S$43.99
    Min. 2 days
  7. One-touch coupler
    JTC One-touch coupler
    from S$49.99
    Min. 2 days
  8. Valveless Medium Pressure Plug Coupler, Stainless Steel (for Internal Threaded)
    MonotaRO Valveless Medium Pressure Plug Coupler, Stainless Steel (for Internal Threaded)
    It is a double-way open type that does not have a valve mechanism on either the socket side or the plug side. Ideal for piping paths that do not need to shut off fluid when the socket and plug are separated. Since it has an internal structure with low flow resistance, pressure loss can be reduced... Read More
    Operating Temperature Range (℃)  -20~+180  Material (O-ring)  Fluororubber  Type of Connection  For female screw mounting  Socket or Plug  Plug  Connection shape  Socket / Female thread (F)  Material (Main Unit)  Stainless steel SUS304 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  9. Socket Nut Coupler (For Urethane Hoses)
    MonotaRO Socket Nut Coupler (For Urethane Hoses)
    * Do not use for fluids other than air. * Do not use at a pressure higher than the working pressure.
    Operating Temperature Range (℃)  -20~70  Maximum Operating Pressure (MPa)  Fluid  Air  Type of Connection  For hose installation  Material (Main Unit)  Steel (chrome plating) 
    Rating:
    87%
    from S$8.99
    Min. 2 days
  10. Super coupler plug (for hose installation)
    MonotaRO Super coupler plug (for hose installation)
    Lightweight design suitable for hand tool connection. You can easily and securely connect by simply inserting the plug into the socket with one touch. The only applicable fluid is air. * Do not use for anything other than its intended purpose. * The main body material is steel only and cannot be ... Read More
    Operating Temperature Range (℃)  -20~80  Maximum Operating Pressure (MPa)  1.0  Withstand Pressure (MPa)  1.5  Size  1/4  Dimension D (Φmm)  12  Dimension L1 (mm)  15  Mass (g)  16  Dimension L2 (mm)  30  Dimension d1 (Φmm)  Dimension L (mm)  51  Dimension d (Φmm)  Dimension T (mm)  8.5  Suitable Fluid  Air  Type of Connection  One-touch type  Material (O-ring)  Nitrile rubber (NBR)  Socket or Plug  Plug  Material  Steel (SUM24L) 
    Rating:
    60%
    from S$2.99
    Min. 2 days
  11. With urethane blade coupler
    TRUSCO With urethane blade coupler
    About 1/3 to 1/5 lighter than a rubber hose. It has excellent oil resistance and pressure resistance, and has excellent flexibility at low temperatures (-5 ° C).
    Allowable Bending Radius  (Room temperature) 60mm  Operating Temperature Range (℃)  -5~60  Maximum Operating Pressure (MPa)  1.5  Suitable Fluid  Air  Material  Polyurethane 
    Rating:
    75%
    from S$39.99
    Min. 2 days
  12. Airmark M (standard type)
    HATAYA Airmark M (standard type)
    Hose can be taken in and out smoothly by automatic winding. No extra force required. A spring-loaded stopper that securely stops at any length. Can be mounted on ceilings, pillars, and walls. With a swing function up to 130 degrees. The 10m hose is made of strong and supple knitting yarn reinforc... Read More
    Regular Pressure (MPa)  1.5  Hose Length (m)  10  Dimensions (H x W x D) (mm)  367×288×110  Type  Mounting type 
    Rating:
    72%
    from S$389.90
    Min. 2 days
  13. Spiral Air Hose Yellow Line Series
    CHIYODA TSUSHO Spiral Air Hose Yellow Line Series
    Uses polyurethane resin. It has excellent flexibility. It has excellent mechanical strength, especially abrasion resistance. Has excellent heat resistance, cold resistance, and oil resistance. Very lightweight. SPH type.
    Operating Temperature Range (℃)  -5~60(23~140°F)  Maximum Operating Pressure (MPa)  0.8  Dimension D (mm)  100  Breaking pressure (MPa)  Dimension B (mm)  500  Suitable Fluid  Compressed air  Material (Mounting Bracket)  Copper  Hose Fitting  G1/4  Type  Spiral air hose  Color  yellow 
    Rating:
    75%
    from S$32.99
    Min. 2 days
  14. Air Hose Soft Type with One-Touch Coupler
    MonotaRO Air Hose Soft Type with One-Touch Coupler
    Since it is a one-touch coupler, it can be easily installed. Since the hose is supple, it is hard to get entangled and easy to use. For taking out from a place away from the air source. * Do not use other than the specified fluid. * Do not use at pressure above the standard. * Do not use for any ... Read More
    Operating Temperature Range (℃)  -40~60  Regular Pressure (MPa)  0.8  Maximum Operating Pressure (MPa)  1.5  Air Hose Connection  1/4 one-touch coupler  Outer Diameter (Φmm)  10.7  Inner Diameter (Φmm)  6.5  Suitable Fluid  Air  Feature  Kink resistance / flexibility  Material  PVC  Color  Yellow 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  15. Transparent TS Fitting Elbow
    Kubota ChemiX (Former Kubota-C.I.) Transparent TS Fitting Elbow
    You can check the presence or absence of insertion white and adhesion, and reliable construction management is possible. Fittings for water supply pipes in apartment houses, detached houses, stores and facilities. * When storing various products, avoid under the scorching sun or in extremely hot ... Read More
    Shape  90 ° elbow  Operating Temperature Range (℃)  5~35  Type  PVC / resin pipe fittings  Maximum Operating Pressure (MPa)  Standard  Manufacturer standard  Material  Rigid PVC 
    Rating:
    100%
    from S$1.39
    Min. 2 days

Other Related Pages