Air vent grill featured products
- Usami Industrial Stainless Steel Floor Register (Grille)Type Square underfloor vent Material (Main body and wire netting) SUS304 Dimension F (mm) 6
- SYS (Shibutani) Ventilation Grille (Set)Material Aluminum Finish Anodized clear Opening Area (cm2) [External gallery] 180 Dimensions (cm) [Notch] 420 × 210from S$87.99Min. 2 days
- Shinyei Home Create (Former Shinkyowa) Square louver (with water drain, no standard mesh)Material ABS resin Color Silver white Type Square galley Specification Without standard mesh, drained
- Usami Industrial Stainless Steel Round LouverSince it is an inward facing glass, it is safe even when the construction position is low.Wire mesh 12M Type Round galley Material SUS304
- TOYOTA MOTOR (SU003)GRILL AIR VENT* After receiving your order, we may check the vehicle information. * Please note that we may cancel your order if it is difficult to obtain some registered products due to discontinuation or other circumstances after receiving your order due to the manufacturer's circumstances. * Depending o... Read Morefrom S$25.99Min. 2 days
- Melco Airtec Supply / exhaust grill (for central ventilation) Wall / ceiling / floor mounting typeInstallation by sandwiching building materials Grill removable Applicable pipe: AT-50QUK → Nominal diameter 50mm Air duct AT-100QUK → Nominal diameter 100mm Air duct Barrier-free thin grill (grill thickness 4mm) With air volume adjustment mechanism (inside the main body) With filter (urethane hon... Read MoreMaterial Resin Shape Square / thin Mounting Wall / ceiling / floor mounting type Type With air volume adjustment Filter With filter, replacement: AT-50QUK-Ffrom S$47.99Min. 2 days
- Shinyei Home Create (Former Shinkyowa) Eaves ventilation grillIt suppresses the temperature rise behind the ceiling in the summer and is effective in preventing dew condensation in the winter. For eaves ventilationMaterial ABS resin Type Square grill Color White cream
- Shinyei Home Create (Former Shinkyowa) Eaves ventilation grillIt suppresses the temperature rise behind the ceiling in the summer and is effective in preventing dew condensation in the winter. For eaves ventilationColor White cream Material ABS resin Type Square grillfrom S$26.99Min. 2 days
- Usami Industrial Stainless Steel Round Louver (with Damper)Mesh Size (Wire mesh) 12M Dimension D (mm) 10 Finish Electropolishing treatment Type Round galley
- IK Takumi (indoor ventilation opening)For ventilation of Japanese-style rooms that tend to be muffled. The traditional and stately design is popular.Effective ventilation area (cm 2 ) 132.5 Type Square vent Material Styrene resin Included Accessories With screws
- Shinyei Home Create (Former Shinkyowa) Round GrilleComes with a plastic net.Material ABS resin Specification With plastic molding net Color Silver white Type Round galley
- Shinyei Home Create (Former Shinkyowa) Door louverMaterial Aluminum Finish Alumite treatment Specification For door Color Silver Type Square galley
- NASTA Round GrilleMaterial AES resin Suitable Pipe SU100 (Φ100) Color Silver gray Effective ventilation area (cm 2 ) 19 Type Round galleyfrom S$9.49Min. 2 days
- NASTA Round Air Vent LouverIt is an inward blade structure that takes safety into consideration when the construction position is low. It is thin and suppresses the protrusion from the wall. With insect net (stainless steel 16 mesh) The galleries and nets can be removed by removing the screws. * Please do not use it for a ... Read MoreFinish Acrylic baking finish Color (Body) Metallic light gray Type Thin grill typefrom S$36.99Min. 2 days
- Usami Industrial Stainless Steel Round LouverIt is a standard type of round garage. Ideal for installing roofed terraces and balconies. A round garage with an insect net (stainless steel).Wire mesh 12M Type Round galley Material SUS304
- Mitsubishi Electric Interior lattice grill for exclusive use of ventilation fan for ductDimensions, H x W x D (mm) 250×250×15from S$19.99Min. 2 days
- Fujimori Sangyo FujiFlexible (3m)It can be easily installed on site even in difficult construction. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength when compressed is outstanding, and the risk of damage is greatly reduced. It is a... Read MoreOperating Temperature Range (℃) -10~100 Length (m) 3 (compression: about 0.8) Material Aluminum