It has an excellent heat-retaining performance with a thermal conductivity that is 1/2 that of the asbestos that has been used so far. Due to its closed-cell foam structure, it has excellent heat insulation and does not absorb water or moisture. One-touch type with tape.
Hot water supply, air con... Read More
Operating Temperature Range (℃) -80~120 Thickness (mm) 10 Length (m) 2 Material Electron beam cross-linked polyethylene Color Ivory Specification Non-asbestos type
Insulation tubes are for electrical insulation of thermocouple strands (plus and minus). A heat-resistant porcelain that is safe to use at high temperatures. Less hot load softening. An HB product with excellent heat resistance and impact resistance.
For incineration pipes, protective pipes, insu... Read More
Overall Length (mm) 100 Operating Temperature (℃) 1500 Material HB
A piping pack that includes Oyupoli MP tube, Oyupoli MP Atto joint, and heat insulating material. Only the number required for construction is summarized.
It can be bent without removing the insulation. Since it can be bent by inserting it into a copper tube, the copper tube can be bent with a small radius without being crushed.
For copper pipes to be worn
* Please remove while turning to the right.
It has a heat insulating effect and is a non-combustible material. Aluminum glass cloth foil is attached to the surface. Please use after cutting to the required dimensions.
Thickness (mm) 25 Width (mm) 1000 Overall Length (mm) 1000 Operating Temperature (℃) 250 or less
It can be bent by putting it inside the copper pipe without removing the heat insulating material. It is made of stainless steel, so it slides well and has excellent workability and durability!
For annealed copper tube only
Excellent oil resistance and chemical resistance
Insulation and protection of electric wire terminals and electric wire connections, color identification of reinforcing electric wires, binding resistance, insulation of capacitors, etc., protection Anti-corrosion of various pipes, prevention of el... Read More
Continuous Use Temperature (℃) -55~105 Water Absorption Rate (%) 0.10 or less (23 ° C x 24 hours) Volume Resistivity (Ωcm) 1.0 × 10 16 or more Tensile Strength (MPa) 10.4 or higher Shrinkage Completion Temperature (℃) 115 Shrinking Temperature 115 ° C or higher Elongation (%) 200% or more Ratio 2:1 Length (m) 5 Shrinkage Start Temperature (℃) 75 Withstand Voltage AC2.5kV x 60 seconds, no destruction RoHS directive (corresponding to 10 substances) Correspondence Flame Retardance Flammable Structure Further Specification [Flammability] flammable
Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
Operating Temperature Range (℃) -50~+105 Thermal Conductivity (W/mk) 0.036(23℃)、0.034(0℃) Thickness (mm) 13.0 Length (m) 2 Color Black Material Nitrile rubber (NBR)
Has excellent heat insulation and heat retention. Although it depends on the degree of compression, it can generally be used from -60 ° C to 200 ° C. You can cut it freely. It can be used as a heater accessory.
Various gaskets and packings Electronic parts, electrical parts, automobile parts Pipi... Read More
Length (m) 1 Hardness 20 Heat Resistance Temperature (℃) 200 RoHS directive (corresponding to 10 substances) Correspondence
It is a sealed type that eliminates the unpleasant wind noise generated by the strong wind that is peculiar to high-rise houses. (When the grill is closed) It is a one-push method that can be opened and closed by simply pushing the push part. With insect net (ABS resin molded net). Since the fron... Read More
Color Silver gray Type Square register Material ABS resin
Due to bright annealing, both the inner and outer surfaces are clean and have excellent corrosion resistance. Each one is in a plastic bag, so it is convenient to carry. Ideal for instrumentation piping for air, oil, etc.
Length (m) 10 Maximum Allowable Stress / Tensile (MPa[kgf/cm2]) 3.3 Specification JIS H3300 C1220T-0 Shape Pipe
Aluminum glass cloth tape with high heat resistance. Ideal for repairing hot areas.
For joint seals in hot places such as pipes and ducts. For sealing pot-type stoves and high-temperature ducts, heat insulation tubes, fixing glass wool, and sealing.
* A cutter is required for cutting
Operating Temperature Range (℃) -50~250 Thickness of Base Material (mm) 0.08 Tape Thickness (mm) 0.21 Adhesion Strength (N/25mm) 13.75 Tape Length (m) 3 Adhesive Strength (N/10mm) 5.5 RoHS directive (corresponding to 10 substances) Correspondence Base Material Glass cloth aluminum foil Feature Heat resistance Adhesive Silicone type Color Silver Gloss Yes
It is a sealed type that eliminates the unpleasant wind noise generated by the strong wind that is peculiar to high-rise houses. (When the grill is closed) It is a one-push method that can be opened and closed by simply pushing the push part. With a pollen removal filter (20 μm pollen 90% removal... Read More
Material ABS resin Type Square register Color Silver gray Filter With filter for pollen removal
Stainless steel strips are closely coated with a special pipe making machine. A clad pipe in which an ultra-thin stainless steel strip is coated on the outside of a carbon steel pipe (inner pipe) for machine structure, and the overlapped part is seam welded. Although it has been polished, the str... Read More
Finish # 400 mirror polishing (side view) Specification There is a curing bag
Easy to cut by hand, this aluminum tape is made by applying an acrylic adhesive to a composite base material of flat yarn cloth and aluminum foil. Since there is no separator, workability is good and excess waste is not generated. It cuts easily by hand, so you can use it without a cutter. The ad... Read More
Elongation (%) (Vertical) 17 Tensile Strength (N/50mm) (Vertical) 280 Thickness of Base Material (mm) 0.07 Tape Thickness (mm) 0.15 Operating Temperature Range (℃) 0~80 Adhesion Strength (N/25mm) 13.0 Tensile Strength (N/10mm) 50 Rewinding Force (N/50mm) 8 Adhesive Acrylic Base Material Aluminum foil, PE (polyethylene) RoHS directive (corresponding to 10 substances) Correspondence Color Silver Gloss Yes
A tape for electrical insulation and heat-resistant masking that is based on Kapton (polyimide film), which has excellent heat and cold resistance, mechanical properties, electrical properties, and chemical resistance, and is coated with a silicone-based adhesive. It can be used in various fields... Read More