Two roles of suction and blow-off !! Great for cleaning work with various tip nozzles! The inside of the main body has a hollow structure that prevents suction from clogging.
For cleaning after work
* Never inhale dangerous materials. * Do not use for anything other than suction and blow-off work... Read More
Operating Pressure (MPa) 0.4~0.6 (recommended) Maximum Operating Pressure (MPa) 0.8 Mass of Main Unit (g) About 300 Air Consumption (L/min) About 60L/min (at 0.4Mpa) Discharge Air Volume (L/min) Approx. 850 or more (at 0.4 MPa)
Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
Mounting Screw Diameter (Paint): G1 / 4, (Air): G1 / 4 Air Pressure (MPa) 0.24 Spray Distance (mm) 200 Mass (g) 290 Paint Feeding System Suction type
It is an electric blower developed for various purposes such as good workability and ease of use when assembling to industrial equipment and devices. It is a high-quality design that enables continuous operation up to an intake temperature of 60 ° C, prevents suction gas from entering the bearing... Read More
Ideal for taking out molded products and transporting fragile workpieces. A type of pad holder with vacuum outlets on both sides is now available. Ideal for connecting multiple vacuum pads based on one vacuum source and using them for adsorption and transportation of molded products.
Pad shape Soft bellows type Material (Metal Hood) / Finish Standard specifications
Ideal for taking out molded products and transporting fragile workpieces. A type of pad holder with vacuum outlets on both sides is now available. Ideal for connecting multiple vacuum pads based on one vacuum source and using them for adsorption and transportation of molded products.
Pad shape Soft type Material (Metal Hood) / Finish Standard specifications
The plate-type electric blower is compact, lightweight, low-noise, and has a long-life design that can be safely operated continuously. A general-purpose type suitable for general purposes such as intake and exhaust, and for all types of equipment. A heat-resistant type that can absorb and exhaus... Read More
Changeable Directions of Discharging Port - Output (kW) 0.045 Maximum Static Pressure (kPa) 0.41/0.6 Maximum Static Pressure (kPa) (50Hz/60Hz) 0.41/0.6 Current (A) (50 / 60Hz) 1.2/1.0 Intake Air Temperature (℃) 150 intake-air humidity (℃) 150 Maximum Air Flow, 50/60Hz (m3/min) 2.0/2.3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 225×236×235 No-load Rotation Speed [50/60Hz] (min -1 [rpm]) 3000/3600 Mass (kg) 4.5 Output (W) 45 Frequency (Hz) 50 / 60Hz combined use Exhaust Port Diameter (mm) 55 Power Consumption, at 50/60Hz (W) 70/70 Intake Diameter (Φmm) 75 Suction Port Diameter (Φmm) 75 Motor Type Fully enclosed outer fan type Type Heat resistant type Direction of Rotation Left Discharge Port Left discharge Structure (Impeller) Plate fan Power Supply Voltage (V) Single phase 100
A mounting band used to connect duct hoses to metal fittings, pipes, etc.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.
The most standard one-touch fitting used for general pneumatic piping. We have a wide variety of models and are compatible with all types of pneumatic piping. After installation, you can change the take-out angle of the tube. (Limited to connection port shape / combination products of screws and ... Read More
Operating Vacuum Pressure (kPa) -100 Operating Temperature Range (℃) 0~60 (no freezing) Maximum Operating Pressure (MPa) 1 Suitable Fluid Air, water (conditions apply) Material (Metal Hood) / Finish Brass (electroless nickel plating) Shape Different diameter union straight Type Standard type
The flexibility of rubber absorbs vibration. By adopting a solid ring, there is no need to worry about the flange coming off.
Vibration absorption of pump piping.
Maximum Operating Pressure (MPa) 1 (at room temperature) Operating Temperature Range (℃) -20~60 Suitable Fluid Cold and hot water