The completely sealed design does not leak liquid and completely shuts off the outside air. It is resistant to acids, alkalis, salts and oils, so there is no need to worry about corrosion or rust, and it can withstand changes in atmospheric pressure and temperature. With sufficient wall thickness... Read More
Capacity (L) 10 Dimensions, Width W x Depth D x Height H (mm) 268×268×250 As ONE Part Number 5-060-08 Material High density polyethylene Specification Square
Great for storing samples. A wide variety of sizes from mini size to jumbo size. Food storage containers that are easy to stack. Entec's High Pack is pigment-free and has a colorless finish.
For organizing parts. For kitchen, kitchen, food storage and storage.
* The lid of the high pack may b... Read More
Heat Resistance Temperature (℃) (Body) -20 to 120, (Lid) -30 to 60 Material (Lid) EVA resin Material (Main Unit) PP (polypropylene) Shape Square Specification With antibacterial agent Microwave ○ (excluding lid)
Securely sealed with a 4-point lock with packing. Prevents juice leakage without losing freshness. Comes with a convenient capacity scale. Silver ion antibacterial processing. The packing can be removed and washed. Microwave compatible (You can use it in the microwave by removing the lid.)
* Plea... Read More
Heat Resistance Temperature (℃) -20℃~+140℃ Material (Main Unit) PP (polypropylene) Material (Lid) PP (polypropylene) Material (Gasket) Silicone rubber Shape Square
Silicone packing is incorporated in the lid. The clasp is made of stainless steel that does not easily rust. As it is highly airtight, it can also be used as a lunch box. Suitable for storing electronic parts and precision parts. The lid is transparent so that you can observe the inside and stack... Read More
Material (Lid) AS resin Heat Resistance Temperature (℃) Body / 70, lid / 80 Material Clasp / Stainless Steel (SUS430) Material (Main Unit) PP (polypropylene) Material (Gasket) Silicon rubber Shape Square Function With lock function
Taking full advantage of the features of synthetic rubber called EPDM, it has excellent water resistance, weather resistance, and cold resistance.
* Do not use for anything other than its intended purpose.
Apparent density (kg / m 3 ) 110±20 Adhesion Strength (N/20mm) 14.6 Tensile strength (kPa) 163.5 Adhesive Acrylic Feature Airtight Color Black Base Material EPDM foam
"Twist ring" born from ergonomics. A newly designed ring that is easier to use than conventional all-stainless steel scissors. Plus original shape, grip designed based on the natural movement of the hand. The ring structure that matches the movement of the fingers and the direction in w... Read More
Convenient for refilling remaining paper carton beverages such as milk and 100% juice. Since it is a silicone cap, it is easy to put on and take off, and its versatility is widened with proper sealing. For accessory cases, seasoning cases, and single-use handmade dressings. It is a size that fits... Read More
Top Diameter x Height H (mm) 48×222 Diameter (mm) 88 Capacity (mL) 909
A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance. Adhesive strength: 4.6N / 10mm Cutter required for cutting
For waterproof / airtight / soundproof / heat insulating.
Tape Length (m) 2 Adhesive Strength (N/10mm) 4.6 Adhesive Acrylic Color Black Main Application For gap Base Material Special foam rubber (EPDM)
Tweezers with a spatula-shaped tip that are ideal for peeling off seals (films). Spatula type that can be used for a wide range of purposes. It can stably hold objects that are difficult to grasp, such as solder balls.
RoHS Directive 10 substances Overall Length (mm) 118 Mass (g) 15 Tip Width (mm) 2 (R type) Trusco Part No. 370-8322 Material Stainless steel
Since the lid is made of transparent Tritan resin, you can see the contents from the top.
* 2.7L and 4.0L have handles.
Heat Resistance Temperature (℃) :-20℃~60℃ Material (Main Unit) Saturated polyester resin Material (Gasket) Silicon Shape Square Function With lock function
Airtight and waterproof packing material for houses. Because it is a flexible foam, it fits well on uneven surfaces and has excellent water stopping performance. Since the foams do not fuse together, it is easy to install and store.
For airtight waterproofing of houses, gap closing, and vibration... Read More
Tape Length (m) 2 Adhesive strength (N / 15mm) 6.1 Adhesive Acrylic Feature Airtight waterproof, waterproof Base Material EPDm rubber foam Main Application For gap
The surface is a strong skin layer and has high water resistance. It has low resilience and constant hardness regardless of temperature changes. Sealing property lasts for a long time.
For waterproof / airtight / soundproof / heat insulating.
Tape Thickness (mm) 10 Adhesion Strength (N/25mm) 10 Tape Length (m) 2 Adhesive Acrylic Color Black Feature Waterproof, airtight
It will not spill even if you put liquid in it and knock it down. Keeps out air, insects and dust away. The main body has a tapered shape and can be stacked when empty. Since the container is blow-molded to integrate the main body and mouth, it is particularly resistant to low temperatures and is... Read More
Allowable Low Temperature (℃) -30 Heat Resistance Temperature (℃) Body: 80, lid: 60 Material (Gasket) Elastomer (PE-based TPE) Material HDPE (high density polyethylene) Material (Lid) LDPE (Low Density Polyethylene)