A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance. Adhesive strength: 4.6N / 10mm Cutter required for cutting
For waterproof / airtight / soundproof / heat insulating.
Tape Length (m) 2 Adhesive Strength (N/10mm) 4.6 Adhesive Acrylic Color Black Main Application For gap Base Material Special foam rubber (EPDM)
Has excellent airtightness and waterproofness. Has excellent weather resistance and durability. Demonstrates excellent adhesion to rough surfaces. It does not contain harmful organic solvents such as toluene, xylene and formaldehyde. It is easy to put waterproofing agents, adhesives, paints, etc.... Read More
Tape Thickness (mm) 0.5 Adhesive Strength (N/10mm) 10.5 Tape Length (m) 20 Adhesion Strength (N/25mm) 26.25 (vs stainless steel) Adhesive Butyl rubber Base Material PET non-woven fabric Release Liner Yes
Since rubber and rubber are completely fused (completely bonded), no sticky adhesive remains. If you take the tape, it will be in its original state. Since it contains silicon and silica, it can be safely used as an airtight, insulating, non-conducting, waterproof sealing material, flexible grip ... Read More
Operating Temperature Range -50~260℃ Tape Thickness (mm) 0.5 Thickness (mm) 0.5 Length Per Roll (m) 1 Tape Length (m) 1 Tape Width (mm) 25.4 Width (mm) 25.4 Mass (g) 27 Elongation (%) 300 Withstand Voltage (V) 400~800 Tensile Strength 700psimin Material Silicon rubber
This product is obliged to be used by the Government Housing Loan Corporation Housing and Siding Association. Has excellent rough surface, low temperature adhesiveness, long-term durability, and stain resistance. It has good step absorption and excellent waterproofness.
For airtight and waterproo... Read More
Tape Thickness (mm) 0.5 Elongation (%) 10 Adhesive Strength (N/10mm) 13.6 Tape Length (m) 20 Tensile Strength (N/10mm) 24 Adhesion Strength (N/25mm) 34 Color Black Adhesive Butyl rubber Main Works Large surface material, parts Base Material Plastic film
Butyl rubber sealing for ducts The enforcement part is integrated after a lapse of time due to self-adhesiveness. Smoke.
Toilet and bathroom ducts
Tape Thickness (mm) 1.0 Tape Length (m) 5 Tape Width (mm) 70 Heat Resistance Temperature (℃) 80 Color Black Base Material Butyl Esco Part No. EA944MH-17
A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance.
For waterproof / airtight / soundproof / heat insulating.
A high-performance sealing material with adhesive tape attached to EPDM foam with excellent durability and weather resistance.
For waterproof / airtight / soundproof / heat insulating.
Butyl rubber sealing for ducts The enforcement part is integrated after a lapse of time due to self-adhesiveness. Smoke.
Toilet and bathroom ducts
Tape Thickness (mm) 1.0 Tape Width (mm) 40 Tape Length (m) 5 Heat Resistance Temperature (℃) 80 Color Black Base Material Butyl Esco Part No. EA944MH-16
Due to the self-bonding property, the construction part will be integrated after a lapse of time. It has excellent airtightness and watertightness, and prevents dew condensation and smoke leakage from the duct joint. Since no solvent is used, there is no need for drying and curing, and there is n... Read More
Highly adhesive type with excellent weather resistance.
For airtight use of breathable waterproof sheets and joints of heat insulating panels. For waterproof seals around the body and sash.
Tape Thickness (mm) 0.2 Holding Power (mm) 0.5 Adhesive Strength (N/10mm) 12 Tape Length (m) 20 Mass (g) 200 Trusco Part No. 322-6824 Tape Width (mm) 50 Adhesive Acrylic Color Black Specification Can be cut by hand, single-sided type Base Material PE cloth Feature Waterproof, airtight, weatherproof
Has excellent airtightness and waterproofness. Has excellent weather resistance and durability. It is thick and fits well on rough surfaces, uneven surfaces, and steps. It does not contain harmful organic solvents such as toluene, xylene and formaldehyde.
Temporary fixing of outer wall materials ... Read More
Color Black Main Works Large surface material, parts
Incomplete insulation and airtightness can allow cold and warm air to escape from roofs, floors, walls and windows. "High airtightness and high heat insulation" effectively blocks the outside air (warm) and creates a comfortable indoor environment. The Nitoms "Airtight Packing"... Read More
Tape Thickness (mm) 10 Mass (g) 288 Tape Width (mm) 30 Tape Length (m) 5 Tensile Strength (N/cm2) 8.0 Adhesion Strength (N/20mm) 9.2 Adhesive Acrylic Feature Airtight waterproof, heat insulating Color Black Base Material EPDM Separator (Back Paper) Yes
Double-sided tape with non-woven fabric as the base material and butyl rubber-based pressure-sensitive adhesive applied on both sides. Has excellent water resistance, airtightness, and weather resistance.
For waterproofing of houses, sheet metal, 2x4 construction method, panel construction method... Read More
Adhesive Strength (N/10mm) (1) 15.3 (2) 17.2 Tape Thickness (mm) 0.5 Peel Strength (mm/30 minutes) 0.8 Tape Length (m) 20 Color Black Adhesive Butyl rubber Main Works Large surface material, parts Base Material Non-woven Feature Waterproof airtight Release Liner Yes
Has excellent airtightness and waterproofness. It has excellent durability. (Compliant with JIS A5422 and JIS A6930 durability tests equivalent to 50 years) It is easy to cut because it is easy to cut by hand. It easily fits into uneven parts and can be laminated. Because it uses a transparent ad... Read More
The inner surface rubber maintains airtightness against fluid, and the outer surface rubber has excellent abrasion resistance and aging resistance so that it can withstand crushed stones and iron pieces.
For compressed air feeding in civil engineering, shipbuilding, mining industry, etc.
Operating Temperature Range -20~60℃ Operating Pressure (MPa) 1 Length (m) 10
Incomplete insulation and airtightness can allow cold and warm air to escape from roofs, floors, walls and windows. "High airtightness and high heat insulation" effectively blocks the outside air (warm) and creates a comfortable indoor environment. The Nitoms "Airtight Packing"... Read More
Tape Length (m) 10 Adhesive Strength (N/10mm) 4.6 Tape Thickness (mm) 5 Tensile Strength (N/cm2) 8.0 Adhesion Strength (N/20mm) 9.2 Adhesive Acrylic Feature Airtight waterproof, heat insulating Color Black Base Material EPDM Main Application For windows and sashes Release Liner Yes
It has excellent airtightness, waterproofness, durability, weather resistance, and gas permeability. It shows good adhesiveness to various adherends, and also shows good adhesiveness to metal and rough surfaces. Butyl rubber waterproof tape for construction
For airtightness around the sash, aroun... Read More
Tape Thickness (mm) 0.4 Tape Length (m) 20 Adhesive Strength (N/10mm) 33.2 Color Black Main Application For gap
A high-performance sealing material with an adhesive sheet attached to EPDM foam, which has the highest durability among general-purpose rubber. It has a stable effect over a long period of time.
For waterproofing, airtightness, soundproofing, and heat insulation of air conditioners and air purif... Read More
Tape Length (m) 2 Adhesive strength (N / 15mm) 6.1 Color Black Base Material EPDM Adhesive Synthetic resin type
Easy to cut by hand and keeps your hands clean. Since the thickness is thin, steps are unlikely to occur. Uses environmentally friendly non-toluene type adhesive. There is no dripping of the adhesive at high temperatures. There is no separator (separation paper), so there is no dust.
For fixing a... Read More
Tape Thickness (mm) 0.17 Tape Length (m) 20 Adhesion Strength (N/25mm) 30 Adhesive Acrylic Feature Airtight and waterproof Base Material PE