All Category

Alc anchor bolt featured products

  1. Resin Wall Plug Anchor
    TRUSCO Resin Wall Plug Anchor
    Fasteners for concrete blocks and ALC panels. 100% nylon. Withstands temperatures from -40 ° C to + 100 ° C. Since there is a guide inside, it prevents the wood screws from sticking out during construction. Two wings prevent co-rotation. Kasagi installation. Washbasin installation.
    Suitable Material  Concrete, block, ALC panel  Material (Main Unit)  Made of nylon 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  2. Shrimp nail plug
    LOBSTER (LOBTEX) Shrimp nail plug
    It can be installed with a hammer and removed with a single screwdriver. The wavy M-shaped groove always guides the screw nail to the center of the sleeve, giving the screw nail uniform resistance and stable tensile strength. When the screw nail is driven to the end, a part under the neck of the ... Read More
    Material  Body: Nylon screw: Steel  Suitable Material  ALC / concrete 
    Rating:
    95%
    from S$38.99
    Min. 2 days
  3. C Type High Anchor (Steel)
    Sunrise C Type High Anchor (Steel)
    It is sold as a single piece made of steel. For concrete * The total length does not include the length of the pin.
    Suitable Material  For concrete  Material  Steel  Surface Treatment  Trivalent Chromate 
    Rating:
    88%
    from S$0.95
    Min. 2 days
  4. HIJIKATA Bolt (Hexagon)
    TAISEI HIJIKATA Bolt (Hexagon)
    Easy installation just by turning the bolt. If you use a power tool, the construction time will be greatly reduced. Can be changed to sized bolts after tightening. Even if looseness occurs, the pull-out load capacity is increased by tightening. It can be removed by turning the bolt (no need to cu... Read More
    Suitable Material  For concrete  Material  Steel 
    from S$2.89
    Min. 2 days
  5. All plug bolt AS type (iron) (small box)
    SANKO TECHNO All plug bolt AS type (iron) (small box)
    Material  Iron 
    from S$79.99
    Min. 2 days
  6. SX plug + SX (25 pieces)
    Fischer SX plug + SX (25 pieces)
    A strong grip with 4-way expansion and fixing. We are responding to the revision of the "Notification on Fall Prevention Measures" for water heaters. Construction on concrete, ALC, stone, brick, hollow base material, gypsum board. * The maximum tensile load is the value when the concret... Read More
    Nominal Diameter (mm)  12  Length (mm)  60  Maximum Tensile Load (kN)  7.02  Drilling depth (mm)  80  Suitable Screw (mm)  8~10  Pilot Hole Diameter (Φmm)  Concrete: 12  Material  Polyamide resin PA6 (nylon 6)  Suitable Screw  Wood screw, tapping screw 
    from S$18.99
    Min. 2 days
  7. All plug bolt AS type (stainless steel) (small box)
    SANKO TECHNO All plug bolt AS type (stainless steel) (small box)
    Material  Stainless steel 
    from S$99.90
    Min. 2 days
  8. AS plug
    Marvel AS plug
    For mounting large appliances on concrete, blocks, etc. Material: Sleeve, nut / zinc die-cast, bolt / steel * Trivalent chromate finish (environmentally friendly) * The pull-out strength is a reference value. The pull-out strength varies depending on the hardness, material, pilot hole diameter, e... Read More
    Suitable Material  Concrete block  Material  Resin 
    from S$58.99
    Min. 2 days
  9. ALC female thread anchor
    DENSAN ALC female thread anchor
    Strong female screw anchor for ALC. No need for drilling or plugs, just hit with a hammer and the foot will not break. Distribution board, distribution board, various hardware, surface grid, signboard installation, interior work, etc. to ALC * Maximum pull-out strength varies depending on the mat... Read More
    Maximum shear strength (kN [kgf])  1.1(118)  Nominal Size of Screw  3/8  Maximum pulling strength N (kgf)  411.9(42)(ALC)  Suitable Material  ALC 
    Rating:
    40%
    from S$28.99
    Min. 2 days
  10. AX plug
    Asahi Kagaku Kogyo AX plug
    Anchor that does not rust. Pull-out strength higher than metal anchors. Easy installation that does not require temporary fixing. The anchor body can be removed even after the construction is completed. Use stainless bolts to hold the mounting equipment semi-permanently. When tightening, the nut ... Read More
    Operating Temperature Range (℃)  -100~138 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  11. Concrete plug F-5 (250P)
    Wakai Sangyo Concrete plug F-5 (250P)
    Rating:
    100%
    from S$13.99
    Min. 2 days
  12. GT anchor (steel) (pack)
    Osaka Spirit GT anchor (steel) (pack)
    Outer Diameter (Φmm)  12.0  Drill Diameter (Φmm)  12.5  Type  Inch screw  Material  Iron  Surface Treatment  Trivalent Chromate  Thread Size  W3/8  Thread Type  wit 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  13. Nylon plug S
    Fischer Japan Nylon plug S
    Anti-rotation fins prevent co-rotation in the drill hole. Wide range of heat and cold resistance from -40 ℃ to 80 ℃. Concrete, blocks, bricks, stones, hollow cement boards, etc.
    Material  Polyamide resin PA6 (nylon) 
    Rating:
    100%
    from S$9.89
    Min. 2 days
  14. All plug bolt (Hexagon bolt type)
    TRUSCO All plug bolt (Hexagon bolt type)
    Bolts can be freely attached and detached, and have excellent corrosion resistance. It can be installed reliably by tightening bolts. For concrete blocks. * The maximum tensile load is the value when the concrete strength is FC21N / m 2.
    Suitable Material  Concrete block 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  15. Board Fastener (Packed)
    Osaka Spirit Board Fastener (Packed)
    Easy installation and uniform finish. Screws can be attached and detached freely. Made of steel and has excellent fire resistance. Installation of lighting equipment and audio equipment, installation of shelf supports. Installation of curtain rails, paper holders, towel hangers, etc. * Due to the... Read More
    Material  Iron  Surface Treatment  Trivalent Chromate 
    Rating:
    91%
    from S$6.49
    Min. 2 days
  16. New Ale Plug
    JEFCOM New Ale Plug
    The strongest color plug (compared to conventional products)! Furthermore, the quality and strength have been improved (compared to conventional products). The reverse thorns strongly bite into the wall material, and the fastening is secure. With burial prevention collar.
    Dimension (mm)  25  Drill Diameter (Φmm)  Suitable Material  Concrete, ALC, tile, brick, block, stone 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  17. Tight anchor (C type)
    A.Y. Fastener Tight anchor (C type)
    The completion of driving is obvious at a glance with simple construction just by driving the core rod. Construction is possible even from the top of the attachment. The body diameter and the nominal diameter of the screw are the same. It is used for equipment installation, sanitary equipment ins... Read More
    Surface Treatment  Electrogalvanized trivalent chromate  Material  Steel  Material (Bolt)  Steel (SWRCH10A)  Material (Nut)  Steel (SWRM10K) 
    Rating:
    89%
    from S$37.99
    Min. 2 days
  18. Anchor bolt
    No Brand Anchor bolt
    Z mark hardware
    Material  Carbon steel  Surface Treatment  Electrogalvanized  Standard  Z mark hardware 
    Rating:
    90%
    from S$1.49
    Min. 2 days