All Category

Alnico featured products

  1. Permanent magnet holder Circular / outer diameter h tolerance type
    KANETEC Permanent magnet holder Circular / outer diameter h tolerance type
    Since it uses alnico magnets, it has the best temperature characteristics, and when 20 ° C is set to 100, it maintains an attractive force of 85% or more even at 350 ° C. It can be used up to 400 ° C for short-term spot use. It can be used by embedding it in a mold. We have prepared four types of... Read More
    Material  Magnet: Alnico magnet  Mounting Screw 
    from S$25.99
    Min. 2 days
  2. Neodymium Magnet Sheet
    MAGNA Neodymium Magnet Sheet
    Neodymium-based flexible magnetic sheet. It has about 4 times the adsorption power of a normal rubber sheet. It can be easily cut out with scissors or a cutter. For adsorption.
    Material  Rubber magnet (using neodymium magnet)  Dimensions, Width W x Length L (mm)  210×297 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  3. Magnet Sheet
    TRUSCO Magnet Sheet
    Anisotropic magnet sheet with strong magnetic force. It has excellent flexibility, so it is easy to handle and can be easily cut with scissors. For attachments of various products, industrial parts, building materials, POPs, displays, etc.
    Dimensions, Width W x Length L (mm)  500×500  Material  Magnet sheet  Feature  Strong magnetic force 
    Rating:
    96%
    from S$59.99
    Min. 2 days
  4. Bar Ferrite Magnet
    Artec Bar Ferrite Magnet
    Rating:
    63%
    from S$1.09
    Min. 2 days
  5. Magnet Bars
    PLUS (Stationey) Magnet Bars
    The paper does not sag and can be stuck tightly. Magnet bar with many magnet surfaces. It is a magnet bar that stays firmly with the front magnet. Since it is made slightly longer than the standard size of the paper, the edges do not turn over and it fits firmly. Holds about 10 sheets of A3 copy ... Read More
    Material  100% recycled HIPS resin, rubber magnet 
    from S$4.29
    Min. 2 days
  6. Magnet releaser
    KAHARA Magnet releaser
    It is a model that can prevent falling by cutting out lightweight and durable aluminum and processing to prevent attachment and detachment. Easy to put on and take off due to magnetic force. Items that can be quickly and easily attached and detached * The magnetic force may decrease due to aging ... Read More
    Allowable Load (kg)  3.5  Mass (g)  37.5  Overall Length (mm)  96  Material  Aluminum, magnet 
    from S$22.99
    Min. 2 days
  7. Magnet, for Screwdriver
    DAYTONA Magnet, for Screwdriver
    Small magnetism. It can be attached to a screwdriver or hexagon wrench to work without dropping screws or bolts.
    Overall Length (mm)  30  Hole Diameter (Φmm)  Mass (g)  10  Maximum Width (mm)  20 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  8. LED Lamp
    MonotaRO LED Lamp
    Comes with a back magnet. The lighting angle can be adjusted. * Do not use the product outdoors or indoors where it may be exposed to water or where it is humid, as it may cause a fire or malfunction. * If you do not use the battery for a long time, remove the battery from the main unit and store... Read More
    Included Accessories  2 screws  Dimension (mm)  220×56×30  Power Supply  AAA battery × 3 (not included)  Light Source  COB(3W)  Types of Light Bulb  LED 
    Rating:
    81%
    from S$18.99
    Min. 2 days
  9. Magnet parts tray
    TRUSCO Magnet parts tray
    Material  Magnet (ferrite magnet)  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  10. Super Strong Magnet Hook
    SANKEI KIKOM Super Strong Magnet Hook
    It is a super strong magnet hook that pursues "hanging" things to the utmost limit! * Adsorption force is the value at the moment of disengagement during vertical tension. * Since a strong magnet is used, keep it away from electronic devices such as personal computers and mobile phones.... Read More
    Hook  Fixed  Feature  Super strong 
    Rating:
    94%
    from S$6.69
    Min. 2 days
  11. Magnet side tray
    TRUSCO Magnet side tray
    A rubber cover is attached to the bottom of the sticking surface to prevent scratches and slippage. The magnet has a rubber coating that makes it difficult to damage the object. The tray has a depth of 31 mm and a depth of 115 mm.
    Material  Body / steel, magnet / ferrite 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  12. Strong Magnetic Adhesive Tape
    TRUSCO Strong Magnetic Adhesive Tape
    Both front and back magnets. (With single-sided adhesive tape) The maximum load is 2.5 to 3.5 kg (when using 2 pieces, non-magnetic material + steel), 4.5 to 7.5 kg (when using 2 pieces, when steel + steel). You can cut with a cutter. It can be attached to the back of a panel, board, or BOX and i... Read More
    Tape Length (m)  0.2  Dimensions (Length L x Width W x Thickness) (mm)  200×25×4  Tape Width (mm)  25  Mass (g)  280  Tape Thickness (mm)  Trusco Part No.  415-2221  Attracting Force (N)  60  Feature  Powerful  Material  Rubber magnet (anisotropic), adhesive 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  13. Magnet Bar
    KOKUYO Magnet Bar
    It snaps onto the steel surface. Hold large documents firmly
    Rating:
    93%
    from S$4.99
    Min. 2 days
  14. Pin magnet super strong steel
    MonotaRO Pin magnet super strong steel
    A small but super strong and luxurious steel pin type magnet that uses neo magnets. For sandwiching paper in whiteboards, steel bulletins, steel cabinets, etc. * Do not use in places where magnetism is disliked, such as precision machinery, computer equipment, and storage media. * To prevent rust... Read More
    Main Unit Dimensions, Diameter x Height H (Φmm x mm)  12×16  Maximum Sheets of Holding  Approx. 15  Material  Body: Steel, Magnet: Neo magnet  Feature  Super strong  Color  metallic 
    Rating:
    92%
    from S$5.79
    Min. 2 days

Other Related Pages