Alnico magnet featured products
- KANETEC Permanent magnet holder Circular / outer diameter h tolerance typeSince it uses alnico magnets, it has the best temperature characteristics, and when 20 ° C is set to 100, it maintains an attractive force of 85% or more even at 350 ° C. It can be used up to 400 ° C for short-term spot use. It can be used by embedding it in a mold. We have prepared four types of... Read MoreMaterial Magnet: Alnico magnet Mounting Screw -from S$25.99Min. 2 days
- MAGNA Neodymium Magnet SheetNeodymium-based flexible magnetic sheet. It has about 4 times the adsorption power of a normal rubber sheet. It can be easily cut out with scissors or a cutter. For adsorption.Material Rubber magnet (using neodymium magnet) Dimensions, Width W x Length L (mm) 210×297
- TRUSCO Magnet SheetAnisotropic magnet sheet with strong magnetic force. It has excellent flexibility, so it is easy to handle and can be easily cut with scissors. For attachments of various products, industrial parts, building materials, POPs, displays, etc.Dimensions, Width W x Length L (mm) 500×500 Material Magnet sheet Feature Strong magnetic force
- PLUS (Stationey) Magnet BarsThe paper does not sag and can be stuck tightly. Magnet bar with many magnet surfaces. It is a magnet bar that stays firmly with the front magnet. Since it is made slightly longer than the standard size of the paper, the edges do not turn over and it fits firmly. Holds about 10 sheets of A3 copy ... Read MoreMaterial 100% recycled HIPS resin, rubber magnetfrom S$4.29Min. 2 days
- TRUSCO Neodymium magnet round bagIt is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.Material / Finish Neodymium magnet
- MagX Color Magnet SheetLarge format size of magnet sheet. Can be cut with scissors or a cutter. Isotropic magnet.Magnetic flux density (Surface) 390G Attracting Force (N) 0.37 N (per 1cm 2) Thickness (mm) 0.8 Product Type Large format Specification Magnet type Material PVC isotropic magnet sheet Color White (no gloss)
- TRUSCO Neodymium Magnet SquareIt is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.Material (Magnet) Neodymium magnet
- KOKUYO Magnet BarIt snaps onto the steel surface. Hold large documents firmly
- KOKUYO Magnet sheet colorA convenient magnetic sheet that can be attached, cut, written, and colorfully displayed freely. Glossy. Isotropic magnet.Thickness (mm) 0.8 Dimension (mm) 100×300
- IMAO MB500 Magnetic StripConsidering the installation of magnetic strips, we will ship about 100 mm longer than the specified dimensions. The magnetic strip is easily attached with adhesive tape. It is a RoHS directive compliant product.Roll length (m) 1 RoHS Directive 10 substances Mass (g/m) 100
- TRUSCO Bar MagnetThe stick shape allows you to stably stop memos.Width (mm) 15 Thickness (mm) 7from S$4.89Min. 2 days