Alpha gel featured products
- uni (MITSUBISHI PENCIL) Jet Stream (0.7mm) Alpha Gel Loading TypeJetstream ink uses a low-viscosity, highly lubricious solvent that was not used in conventional ballpoint pens. The coefficient of friction during writing has been reduced to achieve ultimate smoothness. By combining pigments and new coloring materials, we have achieved a black density that is ap... Read MoreTip Ball Diameter (mm) 0.7 Thickness (mm) 13.3 Shank Diameter (Φmm) 13.3 Overall Length (mm) 141.7 Mass (g) 21 Ink Color Black Product Type Body Method Knock type Pen Refills SXR-7
- uni (MITSUBISHI PENCIL) Kurtoga Uni Alpha Gel mounted typeSoft and elastic α GEL is used for the grip. Achieves an excellent fit and a soothing comfort! Equipped with "Kurutoga engine" that keeps spinning around the coreCore Diameter (mm) 0.5 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 13.1×17.2×139.8 Mass (g) 20.6 Product Type Body
- uni (MITSUBISHI PENCIL) Alpha gelEquipped with shock absorbing gel grip Mechanical pencil Unialpha gel. Hard type. 0.5 mm. A model equipped with a shakashaka mechanism that brings out the core when shaken. Excellent fit. An easy-to-grip and less tiring grip that fits according to the individual way of holding. Outstanding ease... Read MoreCore Diameter (mm) 0.5 Method Furefure typefrom S$7.99Min. 2 days
- uni (MITSUBISHI PENCIL) Advance Sharp 0.5mmSharp that can write beautiful characters. Evolved into an engine with a rotating mechanism that rotates twice as fast. Since the core is toggled at double speed, it is faster, thinner and has a constant line width, and fine characters are not crushed and can be written clearly. You can experienc... Read MoreCore Diameter (mm) 0.5 Method Knock typefrom S$7.99Min. 2 days
- Taica Anti-Vibration Material Alpha GEL InsulatorSince it is designed with a low natural frequency, vibration isolation in the low frequency range is possible. A type in which bolts are integrally molded on the upper and lower surfaces. Vibration isolation for equipment weighing 1.6 to 100 kg with 4-point support. Anti-vibration for pumps, comp... Read MoreFeature Anti-vibration RoHS Directive Conformity Connector Thread Male screws on both ends Shape Round type Material (Anti-Vibration Rubber) Silicone gel Material (Bolt) Steel / Trivalent chromate plating Color Translucent Type of Connection durability
- uni (MITSUBISHI PENCIL) Uni Alpha Gel (slim type) 0.5Soft gel grip with science of ease of grip A soft and elastic αGEL is used for the grip. Achieves an excellent fit and a soothing comfort. αGEL is a registered trademark of Taica Corporation. Slim type.Core Diameter (mm) 0.5 Method Knock typefrom S$9.99Min. 2 days
- Pro 7 Seismic MatPro Seven P Mat is a super-adhesive vibration absorbing material that uses gel (GEL), which has solid and liquid properties. It can handle earthquakes with a seismic intensity of 7 class. With excellent adhesiveness, it is resistant to all shaking up and down, left and right, and back and forth. ... Read MoreColor Blue Type Seismic mat Material Urethane gel
- Kurashiki Kako Anti-Vibration Pad (Natural Rubber, Rubber Hardness 50)Easy to install and move Machines can be easily installed and moved. It can be cut to an appropriate size with scissors and a knife at the site, and it is effective just by laying it under the machine. A special pattern is applied to both sides, which has a large anti-vibration effect, and a rela... Read MoreRubber hardness (JIS)50 Support surface pressure (N / mm 2 ) - Specific Vibration Frequency (Hz) - Cut-off frequency (Hz) - Material Natural rubber (rubber hardness 50)
- uni (MITSUBISHI PENCIL) Jet Stream Refill Core SXR-10Tip Ball Diameter (mm) 1.0 Mass (g) 1.7 Dimensions (Shaft DiameterΦ x Total Length) (mm) 4.4×111.5 Suitable Model (Main Unit) Jet stream single color Ink Oil-based Product Type Refill lead Suitable for SXN-150-10
- Taica Anti-Vibration / Buffer Material Gel ChipWith one-sided adhesive, you can choose the size according to the place of use. It is effective for vibration isolation and cushioning in areas where there are no gaps between insulators and gel bushes. Comes with single-sided powder. Anti-vibration of small drive machine. HDD vibration isolation... Read MoreMaterial Silicone gel Color Translucent
- uni (MITSUBISHI PENCIL) Jet Stream Refill Core SXR-7Tip Ball Diameter (mm) 0.7 Mass (g) 1.7 Overall Length (mm) 111.5 Shank Diameter (Φmm) 4.4 Ink Oil-based Product Type Refill lead
- Seed Eraser radarIt often disappears with a soft touch. It's easy on the paper, and it's easy to get rid of it. 103% used paper is used for the sleeve. For office draftingAct on Promoting Green Procurement Conformity
- TRUSCO G mat (adhesive mat)Although it is a thin type, it can also be used with a seismic intensity of 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can... Read MoreColor Transparent Type Seismic mat Material Urethane elastomer
- uni (MITSUBISHI PENCIL) Uni Alpha Gel (Shaka Shaka mechanism installed model: soft healing type)Soft gel grip with science of ease of grip A soft and elastic αGEL is used for the grip. Achieves an excellent fit and a soothing comfort. αGEL is a registered trademark of Taica Corporation. Shaka Shaka function equipped modelfrom S$7.99Min. 2 days
- Sunhayato Double-sided Tape for Heat DissipationTwo birds with one stone for fixation and heat conduction. Efficient heat conduction and component fixing can be achieved simply by pasting. It does not choose the object. No heat-dissipating silicone compound is required. * It is not insulating.Thermal Conductivity (W/mk) 0.5 Peel strength (MPa) 0.862(125psi) Outer Dimensions (mm) 43×43×0.15 Type Others Adhesive Strong adhesive acrylic adhesive Flame Retardance UL94V-O Color White
- TRUSCO Seismic / Vibration-proof / Soundproof G MatIt is safe even in the seismic intensity 7 class. Performance does not change even with temperature changes (-20 to 75 ° C). With super elasticity and excellent adhesiveness, it can handle all kinds of shaking up and down, left and right, and back and forth. Can be used repeatedly by washing with... Read MoreThickness (mm) 5 Color Transparent Material Urethane elastomer
- Kurashiki Kako Round Anti-Vibration Rubber (Chloroprene Rubber Series)Simple and inexpensive: Simple structure and easy to install. Small mounting space is required: A small size and a relatively large spring constant can be obtained, so a large load can be supported. Various support methods are possible: Depending on the mounting direction, it can be used not only... Read MoreSuitable Usage Anti-vibration Material (Anti-Vibration Rubber) Chloroprene rubber Type of Connection Male screws on both ends Shape Round type
- Ubon Versafir V2 1m cut productIt has a high degree of flame retardancy without using a specific brominated flame retardant. High flexibility, low temperature shrinkage characteristics.Continuous Use Temperature (℃) -30~125 Rating 125℃ 600V(-F) Shrinkage ratio 8.40277777777778E-02 Shrinking Temperature 90 ℃ or more Material Radiation cross-linked polyolefinfrom S$2.99Min. 2 days