All Category

Alphabet punch set featured products

  1. Digital Multimeter
    Yokogawa Test & Measurement Digital Multimeter
    Basic accuracy: 0.09%, true effective value measurement. Conforms to safety standard EN61010-1 Current terminal to prevent incorrect setting Shutter to prevent incorrect insertion Two types of memory methods can be used in the field. Equipped with a user calibration function that can be adjusted ... Read More
    Frequency (Hz)  10.00~99.99k  Height (mm)  192  Diode Test  2.000V  Trusco Part No.  355-4309  Length (mm)  49  Mass (g)  570 (including batteries)  Resistance (Ω)  600.0/6.000k/60.00k/600.0k/6.000M/60.00M  AC Voltage (V)  600.0m/6.000/60.00/600.0/1000  DC Voltage (V)  600.0m/6.000/60.00/600.0/1000  Continuity Check  600.0Ω  AC current (A)  600.0μ/6000μ/60.00m/600.0m/6.000/10.00  DC current (A)  600.0μ/6000μ/60.00m/600.0m/6.000/10.00  Width (mm)  90  Dimensions, Width W x Height H x Depth D (mm)  90×192×49  Power Supply  AA batteries x 4  Outer dimensions, Width W x Height H x Depth D (mm)  Approx. 90 × 192 × 49 
    Rating:
    40%
    from S$399.90
    Min. 2 days
  2. Alphabet Stamp Set
    TRUSCO Alphabet Stamp Set
    The carving is deep and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.
    Minimum Size (mm)  10.0  Type of Letter  Alphabet  Set Contents  A~Z、-  Material  Carbon steel (S45C) tip hardening  Material / Finish  S45C tip hardening 
    Rating:
    85%
    from S$139.90
    Min. 2 days
  3. HSS Precision Combination Stamp Numbers Set
    URATANI HSS Precision Combination Stamp Numbers Set
    Durability is outstanding because it is engraved with high-speed. * The number set and alphabet set do not come with a wooden holder.
    Type  Number stamp set 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  4. Holder type precision stamp
    TRUSCO Holder type precision stamp
    Confidence in accuracy and durability. The material is alloy tool steel. (Equivalent to SKS) One-touch replacement of engraving. Since the shank part is Φ25mm, it can also be used for pressing.
    Material  Alloy tool steel (SKS equivalent) 
    from S$779.90
    Min. 2 days
  5. Hand Stamped Individual Stamp Letters
    TRUSCO Hand Stamped Individual Stamp Letters
    The carving is deeper than other companies' products and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.
    Material  Carbon steel (S45C) tip quenching 
    Rating:
    88%
    from S$8.69
    Min. 2 days
  6. Double-Headed Grinder
    Kyocera (formerly RYOBI power tool) Double-Headed Grinder
    Ideal for grinding and deburring of bites and drills. With a bright light at hand. * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
    Rotational Speed (min -1 [rpm])  (50/60)3000/3600  Power (Single Phase / V)  100  Wheel inner diameter (mm)  12.7  Wheel Outer Diameter (Φmm)  150  Cable Length (m)  Rated usage time (minutes)  30  Main Unit Dimensions, Width W x Depth D x Height H (mm)  350 x 205 x 230 (excluding lights) 
    Rating:
    88%
    from S$129.90
    Min. 2 days
  7. Standard ABS Digimatic Caliper
    Mitutoyo Standard ABS Digimatic Caliper
    The electromagnetic induction type absolute encoder is adopted. Since it has a built-in ABS (absolute) scale with an absolute origin, a zero set is not required every time the power is turned on. Reliability is also improved because there are no overspeed errors. Step measurement is also possible... Read More
    Minimum Reading (mm)  0.01  Repeatability (mm)  0.01  Dimension H (mm)  16  Series  500  Battery Life  About 5 years in normal use  Quantization Error  Does not include ± 1 count  Output Terminal  Included  Thumb Roller  Included  Maximum Response Speed  No limit  Instrumental Error (mm)  ±0.02 
    Rating:
    93%
    from S$229.90
    Min. 2 days
  8. Hanko Benri N (Stamp Holder)
    Shachihata Hanko Benri N (Stamp Holder)
    Stamps can be printed with one touch! Just insert your stamp! The stamp is easy to use and changes quickly! By using the attached "non-slip sticker", it is possible to handle 9 mm round marks and oval marks. Red meat is a replaceable cartridge type * Seals are not included in the produc... Read More
    Dimension (mm)  24.3×22.9×104.6  Mass (g)  25  Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  9. Hand Stamped Individual Stamp Numbers
    TRUSCO Hand Stamped Individual Stamp Numbers
    The carving is deep and the shank is thick, so beautiful characters are engraved and it is a very long-lasting engraving.
    Material  Carbon steel (S45C) tip hardening 
    Rating:
    87%
    from S$8.69
    Min. 2 days
  10. Drill Stand with Quick Vise
    EARTH MAN Drill Stand with Quick Vise
    You can make continuous and straight holes with your electric drill. With a quick vise that can be opened and closed with one push. For drilling wood, for drilling metal * Customer assembled product. * Base fixing bolts are not included.
    Mass (kg)  When assembled: 1.9 (excluding vice) 
    Rating:
    38%
    from S$76.99
    Min. 2 days
  11. Vernier Calipers
    Shinwa Rules Vernier Calipers
    Outer diameter measurement, inner diameter measurement, depth measurement, and step measurement are possible. Comes with a fine feed function. Calipers used for various dimensional measurements * Depending on the delivery location, the delivery date may be postponed and additional shipping charge... Read More
    Minimum Reading (mm)  0.05  Depth bar (Yes / No)  Included  Material  Stainless steel 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  12. Neodymium Magnet Square
    TRUSCO Neodymium Magnet Square
    It is a neodymium magnet with the strongest magnetic field among magnets. As a sensor or motor part.
    Material (Magnet)  Neodymium magnet 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  13. Plastic Needle
    Iwashita Engineering Plastic Needle
    An inexpensive disposable needle. It is easy to manage because the color of the needle base differs depending on the gauge. Used by attaching to the barrel and needle adapter.
    2018 Trusco page  3 1121 
    Rating:
    70%
    from S$38.99
    Min. 2 days
  14. Electric Engraver
    DREMEL Electric Engraver
    Lightweight and compact, the soft rubber grip makes precise engraving work easy to grip, reducing fatigue caused by work. With adjustment function that allows you to select 9 levels of cutting depth
    Number of Stroke (spm)  6000/7200  External Dimensions, Outer Diameter x Total Length (Φmm × mm)  39×155  Trusco Part No.  407-4459  Power Input (V)  100(50/60Hz)  Cable Length (m)  1500  Power Consumption (W)  Mass (g)  300 
    Rating:
    60%
    from S$79.99
    Min. 2 days
  15. Asis M Type Calipers
    Shinwa Rules Asis M Type Calipers
    Minimum Reading (mm)  0.05  Measuring Range (mm)  0.05~100  Dimension f (mm)  12  Dimension c (mm)  14  Dimension a (mm)  160  Dimension d (mm)  30  Dimension e (mm)  37  Dimension b (mm)  60  Mass (g)  71  Depth Bar  Included  Material  Stainless steel  Instrumental Error (mm)  ±0.06 
    Rating:
    100%
    from S$32.99
    Min. 2 days