Alternator belt featured products
- Mitsuboshi Belting Pencil Type Tension MeterA standard spring-loaded tension measuring machine. It can be used for standard V-belt, red label V-belt, e-power series, and ultra e-power V-belt. V-belt tension measurementLoad Range (kg) 15 Length (mm) 200 Measuring Range (mm) 60 Mass (g) 65 Material Steel sheet
- Mitsuboshi Belting Timing BeltTiming belt for automobiles * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- TECLOCK Dial Tension Gauge Newton Indication NeedleNewton display mechanical tension gauge that can easily measure minute momentary forces such as tensile force and compressive force. It can be used for a wide range of purposes such as contact force of miniature bearings, relays, valves, etc. on the stylus bearing, measuring force of dial gauge, ... Read MoreReturn Error 0.2 scale Mass (g) 56 Type Pointer type Indication Error ± 0.5 scalefrom S$149.90Min. 2 days
- TECLOCK Push-pull Tension GaugeIt is a multi-purpose force meter that measures the force of compression (push) and pull (pull) of the object to be measured. Compression and tensile inspection of small parts. * For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later. * For pro... Read MoreIndication Accuracy ± 1 scale
- Mitsuboshi Belting Sonic tension meter Doctor tension type ⅣIntroducing a doctor who can see the belt tension at a glance The small microphone reads the natural frequency of the belt and instantly displays the belt tension. Abundant measurable target belts Various belts such as timing belts, flat belts, V-belts, and V-ribbed belts can be supported. The vi... Read MoreBattery Life (hours) About 30 Suitable Belt Width (mm) 1.0~999.9 Number of Ribs 1~99 Measurable frequency band (Hz) 10.0~999 Operating Temperature / Humidity Range -10 ℃ ~ 50 ℃ or less (no condensation) Power Supply AA batteries x 2from S$1,599.00Min. 2 days
- Bando Chemical Industries Tension MeterThe tension meter makes it easy to adjust the tension of the V-belt. In addition, deflection and load can be measured at the same time.Diameter (Φmm) 15 (maximum) Length (mm) 165 Mass (g) 96 Material / Finish Brass / nickel chrome plating
- ESCO Tension GaugeThe standard type spring type spring type round spring type tension gauge is a gauge that applies the force of the spring to measure the pushing force, gravitational force, leaf spring, etc., and displays the scale in a cylindrical shape for accurate measurement. Please use it for tension of pull... Read MoreOverall Length (mm) 237~502 Unit of Weighing N Type Spring-type peel Display Format analog
- Mitsuboshi Belting mb Sewing BeltA small V-belt for light load transmission with a beautiful appearance. The shape of the belt is a single cog with a cog shape on one side. Due to the cog effect and flexibility of the material, small pulleys can be used. (Minimum pulley diameter is 18mm) It has excellent wear resistance and can ... Read MoreMaximum Speed (m/sec) 10 Minimum Pulley Diameter (mm) 18 Belt Height (mm) 4 Angle θ (°) 40 Belt Top Width (mm) 6 Belt Shape MB Type Single cog Material (Belt) Thermosetting polyurethane
- FUJII DENKO Supporter belt LEXThe cushion part is three-dimensionally molded, and the cushion is separated so that it fits easily on the waist at three heights. It is a wide type. The belt loop can be opened and closed at all three locations. Set in a safety belt for general aerial work, the waist is soft and comfortable.Mass (g) 130 Maximum Width (mm) 155 Trusco Part No. 388-2314 Suitable Belt Width (mm) 50 Length (mm) 750 Color Black Material Polyethylene, polyester
- Tajima (TJM DESIGN) Fall prevention equipment (safety belt) Body support belt ACRXHarness / suspender body support belt that does not block the mounting space SEG harness / suspender body support belt * It is not a safety belt. Product specifications are subject to change without notice. Please note.Compatible Belt 50mm width only
- Matsuyoshi & Co One leg muscle strength measurement tableA tension meter D (sold separately) can be attached to the muscle strength measuring table for one leg to measure leg extension force.Mass (kg) 17 Matsuyoshi & Co., Ltd. Code 23-6897-00 Dimensions, Width W x Depth D x Height H (mm) 560×585×900 Included Accessories Foot belt, mounting bracketfrom S$2,399.00Min. 2 days