All Category

Aluminium bag featured products

  1. Aluminum Bag (with Lever Cock)
    AS ONE Aluminum Bag (with Lever Cock)
    It is almost impermeable to inorganic gases that are easily permeable to other bags and gases such as methane, PVC monomer, and formaldehyde. It has a 5-layer structure and a wall thickness of 120 μm, so it has excellent mechanical strength. Since it has excellent light-shielding properties, ther... Read More
    Material  Aluminum laminate type 5-layer structure  Sleeve type  With one side PTFE (fluororesin) cock 
    from S$47.99
    Min. 2 days
  2. Aluminum Inner Cold Pack 3 Size Set
    CAPTAIN STAG Aluminum Inner Cold Pack 3 Size Set
    Mass (g)  65  Set Contents  L size 1, M size 1, S size 1 
    from S$4.89
    Min. 2 days
  3. Lamizip Stand Type Aluminum
    SEISANNIPPONSHA Lamizip Stand Type Aluminum
    Plastic bag with zipper that can be opened and closed Aluminum type with excellent moisture resistance and barrier properties For completely moisture-proof packaging * Cannot be used for liquids.
    Operating Temperature Range (℃)  5~85  Material  Aluminum  Type  Stand type  Applicable Standard  Compliant with Food Sanitation Act 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  4. Lami Zip (Nylon base opening flat bag type)
    SEISANNIPPONSHA Lami Zip (Nylon base opening flat bag type)
    A laminated bag with a zipper that uses a nylon base material. Has excellent gas barrier properties. For general use that requires gas barrier properties. * Cannot be used for liquids.
    Dimensions (on chuck) (mm)  20  Type  Laminated bag with chuck  Material  NY/PE  Base Material Composition  NY15/PE60  Index Frame  None  Color  Transparent 
    from S$479.90
    Min. 2 days
  5. Lamizip Bottom Opening Type
    SEISANNIPPONSHA Lamizip Bottom Opening Type
    Plastic bag with zipper that can be opened and closed Aluminum type with excellent moisture resistance and barrier properties For completely moisture-proof packaging * Cannot be used for liquids.
    Thickness (mm)  0.089  Quantity (Sheets)  50  Material  Aluminum  Type  Bottom opening type  Applicable Standard  Compliant with Food Sanitation Act  Base Material Composition  PET12/SPE15/AL7/SPE15/BPE40 
    Rating:
    82%
    from S$15.99
    Min. 2 days
  6. Rami Zip Perforated Aluminum
    SEISANNIPPONSHA Rami Zip Perforated Aluminum
    Base material PET / AL / PE Aluminum type with high barrier properties
    Thickness (mm)  0.099  Quantity (Sheets)  50  Applicable Standard  Compliant with Food Sanitation Act  Material  Polyester / Aluminum / PE  Operating Temperature Range  Room temperature  Color  Silver 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  7. Electrostatic Bag SCS 1000
    DESCO Electrostatic Bag SCS 1000
    This electrostatic bag 1000 series is designed to protect electronic devices that are sensitive to static electricity. The bag bears the ESD protection symbol and lot number for easy tracking. Three layers of polyester, metal and polyethylene are laminated. The outside is electrostatically diffus... Read More
    Type  (Opening) opening  Strength  (Seam part) 11lbs, 48N  Thickness (mm)  0.071±10%  Puncture resistance  12lbs、53N  Tension Withstand Capacity  32MPa  Adhesion  Pass  Cleanliness  Silicon non-detection 
    from S$39.99
    Min. 2 days
  8. Refrigerated and insulated bags ULVAC Self-supporting bags
    SNCOM Refrigerated and insulated bags ULVAC Self-supporting bags
    ULVAC series Excellent cold and heat retention effect !! It keeps lunch boxes at low temperature and prevents bacterial growth, so it is attracting attention as a food poisoning prevention measure. Active in various scenes such as outdoor life.
    Folder Thickness (mm)  140  Material  Aluminum evaporated film + foam 
    from S$199.90
    Min. 2 days
  9. Aluminum Cooler Bag
    CAPTAIN STAG Aluminum Cooler Bag
    Rating:
    84%
    from S$3.09
    Min. 2 days
  10. Lami Zip White Pouch
    SEISANNIPPONSHA Lami Zip White Pouch
    White printing of PET / AL / PE laminated bag, flat bag type. The white bag can be used with labels such as health foods, processed dried agricultural products, and processed dried seafood. Since it is a bottom opening type, a heat sealing machine is required.
    Thickness (mm)  0.89  Quantity (Sheets)  50  Applicable Standard  Compliant with Food Sanitation Act  Type  Flat bag / bottom opening  Material  PET/AL/PE 
    Rating:
    80%
    from S$9.99
    Min. 2 days
  11. Miracle Pack (Flat Bag)
    Utsuwi Miracle Pack (Flat Bag)
    Convenient to take home fresh fish, meat / ham, pickles, etc. An antibacterial agent is added to the inner film of the Miracle Pack in order to exert the antibacterial effect itself instead of the conventional secondary antibacterial effect.
    Type  Flat bag 
    Rating:
    90%
    from S$53.99
    Min. 2 days
  12. Isothermal Aluminum Bag
    All Japan Wholeseller's Association Isothermal Aluminum Bag
    A cool bag with a soft handle that is easy to hold and easy to hold. It can be folded compactly for leisure and shopping, and has a wide bottom gusset of about 16 cm.
    from S$2.99
    Min. 2 days
  13. Air cell mat standard bag
    Izumi Air cell mat standard bag
    Air cell mat 3-layer standard bag. As it is a single polyethylene product, it is convenient for separate collection.
    Cushion Cell Dia. (mm)  10  Constitution  3 layers  Cushion Cell Height (mm)  Type  Without velvet  Material  Polyethylene 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  14. Plastic Bag with Zipper (0.04mm)
    SWAN Plastic Bag with Zipper (0.04mm)
    Convenient polyethylene zipper bag For organizing small items * Do not use for liquids.
    Thickness (mm)  0.04  Applicable Standard  Compliant with Food Sanitation Act  Material  LDPE  Index Frame  None  Type  Plastic bag with zipper  Color  Transparent 
    Rating:
    93%
    from S$4.79
    Min. 2 days
  15. Cooler Bag Aluminum
    MonotaRO Cooler Bag Aluminum
    A convenient bag for carrying cold and hot items. As a cold storage bag * Do not use for anything other than its intended purpose. * Do not place near fire or heat sources. * Avoid leaving the car for a long time or direct sunlight.
    Dimensions, Width W x Depth D x Height H (mm)  205 x 120 x 310 (375 including handle)  Storage Capacity  6 of 500mL PET bottles  Material (Handle)  Polyethylene 
    Rating:
    90%
    from S$1.49
    Min. 2 days
  16. Tedlar Bag
    AS ONE Tedlar Bag
    A sampling bag for gas analysis made of vinyl fluoride resin that has excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorptivity, and is suitable as a gas sampling bag. Tedler (R) is a registered trad... Read More
    Rating:
    80%
    from S$16.99
    Min. 2 days
  17. Wrapping film sheet A
    3M Wrapping film sheet A
    A clean room is coated with micron-grade precision-controlled abrasive grains on a tough polyester film with a uniform thickness and a smooth surface. Uniform ultra-precision finish up to 0.01 micron (Ra) can be obtained more easily and in a short time, and is economical. Since it is color-coded ... Read More
    Dimension (mm)  216×280  Base Material  Polyester film  Shape  Sheet type  Type  the film 
    Rating:
    95%
    from S$7.79
    Min. 2 days
  18. Soft Cooler BOX
    TRUSCO Soft Cooler BOX
    A soft cooler box that is light and can be folded into a small size. Comes with a pocket for small items.
    Rating:
    91%
    from S$15.99
    Min. 2 days
  19. Miracle Pack (Flat Bag)
    SHIMOJIMA Miracle Pack (Flat Bag)
    Fresh and fluffy, just as it is. The cost of cold storage bags has been reduced, and the lineup has been renewed! Recommended for customers who handle products that they want to take home coolly, such as confectionery, bakery, and food products! There are many size variations! Confectionery Bread... Read More
    Material  Polyethylene + aluminum vapor deposition 
    Rating:
    95%
    from S$6.49
    Min. 2 days

Other Related Pages